Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Direction
Tap Style
Size
Pitch
Material
Finish
Brand
Price
Shop By

Taps

265 Results Found that Include 656 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Sp Pt Tap,Plug,3/4 Inx10,Uncoated
  • WIDIA GTD
  • Sp Pt Tap, Plug, 3/4 Inx10, UncoatedHigh Speed Steel Spiral Point Tap, Uncoated Finish
  • Item # 1C775
  • Mfr. Model # 13343
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size 3/4 In., Pitch 10, Material High Speed Steel, Uncoated...More

Tap Set,Right Hand,17 pcs.
  • MICHIGAN DRILL
  • Tap Set, Right Hand, 17 pcs.Tap Set,Right Hand,17 pcs.
  • Item # 35MR56
  • Mfr. Model # 773S
  • Tap Set, Right Hand, Tap Style Hand, Material High Speed Steel, Number of Flutes 0, Thread Type Screw, List...More

Pipe Tap,Taper,1/4 Inx18,Uncoated
Hand Tap,Plug,3/4 Inx10,S/O
  • OSG
  • Hand Tap, Plug, 3/4 Inx10, S/OHigh Speed Steel Hand Tap, Steam Oxide Finish
  • Item # 2TTA1
  • Mfr. Model # 1124901
  • Hand Tap, Right Hand, Tap Style Plug, Size 3/4 In., Pitch 10, Material High Speed Steel, Steam Oxide Finish,...More

Sp Flute Pipe Tap,Taper,1/2 Inx14,TiN
  • WIDIA GTD
  • Sp Flute Pipe Tap, Taper, 1/2 Inx14, TiNHigh Vanadium HSS-E Pipe Tap, TiN Finish
  • Item # 2XTR3
  • Mfr. Model # 83945
  • Spiral Flute Pipe Tap, Right Hand, Tap Style Taper, Size 1/2 In., Pitch 14, Material High Vanadium High Speed...More

Hand Tap,Plug,1 Inx8,Blk Ox
  • WIDIA GTD
  • Hand Tap, Plug, 1 Inx8, Blk OxHSS Straight Flute Tap, Black Oxide Finish
  • Item # 12G944
  • Mfr. Model # 19475
  • Hand Tap, Right Hand, Tap Style Plug, Size 1 In., Pitch 8, Material High Speed Steel, Black Oxide Finish,...More

Hand Tap,Bottom,18x2.50mm,Uncoated
  • WIDIA GTD
  • Hand Tap, Bottom, 18x2.50mm, UncoatedHigh Vanadium HSS Hand Tap, Uncoated Finish
  • Item # 1E046
  • Mfr. Model # 14879
  • Hand Tap, Right Hand, Tap Style Bottoming, Size M18, Pitch 2.50mm, Material High Vanadium High Speed Steel,...More

Fluteless Tap,Semi-Bottom,10x1.50mm,TiN
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More