Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Direction
Tap Style
Size
Pitch
Material
Finish
Brand
Price
Shop By

Taps

931 Results Found that Include 1,721 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hand Tap,Plug,1/4 Inx20,Uncoated
  • RECOIL
  • Hand Tap, Plug, 1/4 Inx20, UncoatedHigh Speed Steel Hand Tap, Uncoated Finish
  • Item # 2G948
  • Mfr. Model # 43045
  • Hand Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 20, Material High Speed Steel, Uncoated Finish,...More

Sp Pt Tap,Plug,#10x32,TiCN
  • OSG
  • Sp Pt Tap, Plug, #10x32, TiCNSp Pt Tap,Plug,#10x32,TiCN
  • Item # 33YE47
  • Mfr. Model # 1208808
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size #10, Pitch 32, Material High Speed Steel, TiCN Finish,...More

Sp Pt Tap,Plug,M8x1.00mm,S/O
  • OSG
  • Sp Pt Tap, Plug, M8x1.00mm, S/OSp Pt Tap,Plug,M8x1.00mm,S/O
  • Item # 33YH03
  • Mfr. Model # 1982501
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M8, Pitch 1.00mm, Material High Speed Steel, Steam Oxide...More

Spiral Flute Tap,Rght,Bottom,1/4-20
  • BALAX
  • Spiral Flute Tap, Rght, Bottom, 1/4-20Spiral Flute Tap,Rght,Bottom,1/4-20
  • Item # 35XM64
  • Mfr. Model # 40085-010
  • Spiral Flute Tap, Right Hand, Tap Style Bottoming, Size 1/4 In., Pitch 20, Material High Speed Steel, Bright...More

Pipe Tap,Bottom,1/8 Inx27,Uncoated
  • WESTWARD
  • Pipe Tap, Bottom, 1/8 Inx27, UncoatedHigh Speed Steel Pipe Tap, Uncoated Finish
  • Item # 2LWT6
  • Mfr. Model # 2LWT6
  • Pipe Tap, Right Hand, Tap Style Bottoming, Size 1/8 In., Pitch 27, Material High Speed Steel, Uncoated...More

Hand Tap,Plug,10x1.50mm,Bright
  • WIDIA GTD
  • Hand Tap, Plug, 10x1.50mm, BrightHSS Straight Flute Tap, Bright Finish
  • Item # 13X362
  • Mfr. Model # 11902
  • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel, Bright Finish,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More