Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Direction
Tap Style
Size
Pitch
Material
Finish
Brand
Price
Shop By

Taps

4,738 Results Found that Include 10,646 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Sp Flute Tap,Bottom,#8x32,TiCN
  • OSG
  • Sp Flute Tap, Bottom, #8x32, TiCNSp Flute Tap,Bottom,#8x32,TiCN
  • Item # 33XG15
  • Mfr. Model # 136308
  • Spiral Flute Tap, Right Hand, Tap Style Bottoming, Size #8, Pitch 32, Material High Speed Steel-E, TiCN...More

Pipe Tap,3/4 in.,14 Pitch,NPT
  • OSG
  • Pipe Tap, 3/4 in., 14 Pitch, NPTPipe Tap,3/4 in.,14 Pitch,NPT
  • Item # 33ZM70
  • Mfr. Model # 1252500
  • Pipe Tap, Right Hand, Tap Style Pipe, Size 3/4 In., Pitch 14, Material High Speed Steel, Bright Finish,...More

Pipe Tap,1/2 in.,14 Pitch,NPT
  • OSG
  • Pipe Tap, 1/2 in., 14 Pitch, NPTPipe Tap,1/2 in.,14 Pitch,NPT
  • Item # 33ZM66
  • Mfr. Model # 1252108
  • Pipe Tap, Right Hand, Tap Style Pipe, Size 1/2 In., Pitch 14, Material High Speed Steel, TiCN Finish, Overall...More

Pipe Tap,1 in.,11-1/2 Pitch,NPT
  • OSG
  • Pipe Tap, 1 in., 11-1/2 Pitch, NPTPipe Tap,1 in.,11-1/2 Pitch,NPT
  • Item # 33ZM32
  • Mfr. Model # 1315708
  • Pipe Tap, Right Hand, Tap Style Pipe, Size 1 In., Pitch 11-1/2, Material High Speed Steel, TiCN Finish,...More

Sp Flute Tap,Mod Bottom,M30x3.50mm,S/O
  • OSG
  • Sp Flute Tap, Mod Bottom, M30x3.50mm, S/OSp Flute Tap,Mod Bottom,M30x3.50mm,S/O
  • Item # 33XK99
  • Mfr. Model # 1312601901
  • Spiral Flute Tap, Right Hand, Tap Style Modified Bottoming, Size M30, Pitch 3.50mm, Material High Speed...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More