Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Direction
Tap Style
Size
Pitch
Material
Finish
Brand
Price
Shop By
Ratings

Taps

61 Results Found that Include 1,828 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
CoroTap 200,Steel
CoroTap 200
Sp Pt Tap,Plug,M3x0.70mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, M3x0.70mm, PowderSp Pt Tap,Plug,M3x0.70mm,Powder
  • Item # 30CH17
  • Mfr. Model # T200-SD100DA-M3 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M3, Pitch 0.70mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,M4x0.70mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, M4x0.70mm, PowderSp Pt Tap,Plug,M4x0.70mm,Powder
  • Item # 30CH18
  • Mfr. Model # T200-SD100DA-M4 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M4, Pitch 0.70mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,M5x0.80mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, M5x0.80mm, PowderSp Pt Tap,Plug,M5x0.80mm,Powder
  • Item # 30CH19
  • Mfr. Model # T200-SD100DA-M5 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M5, Pitch 0.80mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,M6x1.00mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, M6x1.00mm, PowderSp Pt Tap,Plug,M6x1.00mm,Powder
  • Item # 30CH20
  • Mfr. Model # T200-SD100DA-M6 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M6, Pitch 1.00mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,18x2.50mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, 18x2.50mm, PowderSp Pt Tap,Plug,18x2.50mm,Powder
  • Item # 30CH15
  • Mfr. Model # T200-SD100DA-M18 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M18, Pitch 2.50mm, Material High Speed Steel, Powder...More

Spiral Point Tap,Plug,M8 x 1.25mm
  • SANDVIK COROMANT
  • Spiral Point Tap, Plug, M8 x 1.25mmSpiral Point Tap,Plug,M8 x 1.25mm
  • Item # 30CH21
  • Mfr. Model # T200-SD100DA-M8 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M8, Pitch 1.25mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,M20x0.50mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, M20x0.50mm, PowderSp Pt Tap,Plug,M20x0.50mm,Powder
  • Item # 30CH16
  • Mfr. Model # T200-SD100DA-M20 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M20, Pitch 0.50mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,16x2.00mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, 16x2.00mm, PowderSp Pt Tap,Plug,16x2.00mm,Powder
  • Item # 30CH14
  • Mfr. Model # T200-SD100DA-M16 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M16, Pitch 2.00mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,1/4 Inx20,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, 1/4 Inx20, PowderSp Pt Tap,Plug,1/4 Inx20,Powder
  • Item # 30CH23
  • Mfr. Model # T200-SD100AE-1/4 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 20, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,14x2.00mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, 14x2.00mm, PowderSp Pt Tap,Plug,14x2.00mm,Powder
  • Item # 30CH13
  • Mfr. Model # T200-SD100DA-M14 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M14, Pitch 2.00mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,1/2 Inx13,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, 1/2 Inx13, PowderSp Pt Tap,Plug,1/2 Inx13,Powder
  • Item # 30CH22
  • Mfr. Model # T200-SD100AE-1/2 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 13, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,12x1.75mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, 12x1.75mm, PowderSp Pt Tap,Plug,12x1.75mm,Powder
  • Item # 30CH12
  • Mfr. Model # T200-SD100DA-M12 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.75mm, Material High Speed Steel, Powder...More

Sp Pt Tap,Plug,10x1.50mm,Powder
  • SANDVIK COROMANT
  • Sp Pt Tap, Plug, 10x1.50mm, PowderSp Pt Tap,Plug,10x1.50mm,Powder
  • Item # 30CH11
  • Mfr. Model # T200-SD100DA-M10 D115
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel, Powder...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More