Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Direction
Tap Style
Size
Pitch
Material
Finish
Brand
Price
Shop By

Taps

68 Results Found that Include 182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hand Tap,No.12,M,ListNo.20914
  • NORTH AMERICAN
  • Hand Tap, No.12, M, ListNo.20914Hand Tap,No.12,M,ListNo.20914
  • Item # 36UW34
  • Mfr. Model # 20914
  • Hand Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.00mm, Material High Speed Steel, Uncoated/Bright...More

Pipe Tap,1/4in,NPTF,ListNo.15458
  • NORTH AMERICAN
  • Pipe Tap, 1/4in, NPTF, ListNo.15458Pipe Tap,1/4in,NPTF,ListNo.15458
  • Item # 36UV92
  • Mfr. Model # 15458
  • Pipe Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 18, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,M,ListNo.21026
  • NORTH AMERICAN
  • Hand Tap, No.10, M, ListNo.21026Hand Tap,No.10,M,ListNo.21026
  • Item # 36UW38
  • Mfr. Model # 21026
  • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,1/4in,NS,ListNo.15534
  • NORTH AMERICAN
  • Hand Tap, 1/4in, NS, ListNo.15534Hand Tap,1/4in,NS,ListNo.15534
  • Item # 36UV93
  • Mfr. Model # 15534
  • Hand Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 24, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.24,M,ListNo.21029
  • NORTH AMERICAN
  • Hand Tap, No.24, M, ListNo.21029Hand Tap,No.24,M,ListNo.21029
  • Item # 36UW39
  • Mfr. Model # 21029
  • Hand Tap, Right Hand, Tap Style Plug, Size M24, Pitch 3.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,5/16in,NC,ListNo.15654
  • NORTH AMERICAN
  • Hand Tap, 5/16in, NC, ListNo.15654Hand Tap,5/16in,NC,ListNo.15654
  • Item # 36UV94
  • Mfr. Model # 15654
  • Hand Tap, Right Hand, Tap Style Plug, Size 5/16 In., Pitch 18, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,3/8in,NS,ListNo.15869
  • NORTH AMERICAN
  • Hand Tap, 3/8in, NS, ListNo.15869Hand Tap,3/8in,NS,ListNo.15869
  • Item # 36UV83
  • Mfr. Model # 15869
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 3/8 In., Pitch 27, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,3/4in,NC,ListNo.16452
  • NORTH AMERICAN
  • Hand Tap, 3/4in, NC, ListNo.16452Hand Tap,3/4in,NC,ListNo.16452
  • Item # 36UV99
  • Mfr. Model # 16452
  • Hand Tap, Right Hand, Tap Style Plug, Size 3/4 In., Pitch 10, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.24,M,ListNo.20917
  • NORTH AMERICAN
  • Hand Tap, No.24, M, ListNo.20917Hand Tap,No.24,M,ListNo.20917
  • Item # 36UW35
  • Mfr. Model # 20917
  • Hand Tap, Right Hand, Tap Style Plug, Size M24, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.27,M,ListNo.20761
  • NORTH AMERICAN
  • Hand Tap, No.27, M, ListNo.20761Hand Tap,No.27,M,ListNo.20761
  • Item # 36UW31
  • Mfr. Model # 20761
  • Hand Tap, Right Hand, Tap Style Plug, Size M27, Pitch 2.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,NC,ListNo.29008
  • NORTH AMERICAN
  • Hand Tap, No.10, NC, ListNo.29008Hand Tap,No.10,NC,ListNo.29008
  • Item # 36UW40
  • Mfr. Model # 29008
  • Hand Tap, Right Hand, Tap Style Plug, Size #10, Pitch 24, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,5/16in,NEF,ListNo.15731
  • NORTH AMERICAN
  • Hand Tap, 5/16in, NEF, ListNo.15731Hand Tap,5/16in,NEF,ListNo.15731
  • Item # 36UV95
  • Mfr. Model # 15731
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 5/16 In., Pitch 32, Material High Speed Steel,...More

Hand Tap,No.8,M,ListNo.43029
  • NORTH AMERICAN
  • Hand Tap, No.8, M, ListNo.43029Hand Tap,No.8,M,ListNo.43029
  • Item # 36UW43
  • Mfr. Model # 43029
  • Hand Tap, Right Hand, Tap Style Plug, Size M8, Pitch 1.25mm, Material Carbide, Uncoated/Bright Finish,...More

Hand Tap,5/8in,NEF,ListNo.16360
  • NORTH AMERICAN
  • Hand Tap, 5/8in, NEF, ListNo.16360Hand Tap,5/8in,NEF,ListNo.16360
  • Item # 36UV84
  • Mfr. Model # 16360
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 5/8 In., Pitch 24, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.6,M,ListNo.20245
  • NORTH AMERICAN
  • Hand Tap, No.6, M, ListNo.20245Hand Tap,No.6,M,ListNo.20245
  • Item # 36UW13
  • Mfr. Model # 20245
  • Hand Tap, Right Hand, Tap Style Plug, Size M6, Pitch 1.00mm, Material High Speed Steel, Uncoated/Bright...More

Pipe Tap,3/4in,BSPP,ListNo.16529
  • NORTH AMERICAN
  • Pipe Tap, 3/4in, BSPP, ListNo.16529Pipe Tap,3/4in,BSPP,ListNo.16529
  • Item # 36UW01
  • Mfr. Model # 16529
  • Pipe Tap, Right Hand, Tap Style Plug, Size 3/4 In., Pitch 14, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,1 1/4in,NF,ListNo.17081
  • NORTH AMERICAN
  • Hand Tap, 1 1/4in, NF, ListNo.17081Hand Tap,1 1/4in,NF,ListNo.17081
  • Item # 36UW06
  • Mfr. Model # 17081
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 1-1/4 In., Pitch 12, Material High Speed Steel,...More

Hand Tap,No.8,NS,ListNo.15216
  • NORTH AMERICAN
  • Hand Tap, No.8, NS, ListNo.15216Hand Tap,No.8,NS,ListNo.15216
  • Item # 36UV90
  • Mfr. Model # 15216
  • Hand Tap, Right Hand, Tap Style Plug, Size #8, Pitch 40, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,No.16,M,ListNo.20954
  • NORTH AMERICAN
  • Hand Tap, No.16, M, ListNo.20954Hand Tap,No.16,M,ListNo.20954
  • Item # 36UW36
  • Mfr. Model # 20954
  • Hand Tap, Right Hand, Tap Style Bottoming, Size M16, Pitch 2.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.12,M,ListNo.20891
  • NORTH AMERICAN
  • Hand Tap, No.12, M, ListNo.20891Hand Tap,No.12,M,ListNo.20891
  • Item # 36UW32
  • Mfr. Model # 20891
  • Hand Tap, Right Hand, Tap Style Bottoming, Size M12, Pitch 1.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.22,M,ListNo.20691
  • NORTH AMERICAN
  • Hand Tap, No.22, M, ListNo.20691Hand Tap,No.22,M,ListNo.20691
  • Item # 36UW29
  • Mfr. Model # 20691
  • Hand Tap, Right Hand, Tap Style Plug, Size M22, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,1/4in,NC,ListNo.29012
  • NORTH AMERICAN
  • Hand Tap, 1/4in, NC, ListNo.29012Hand Tap,1/4in,NC,ListNo.29012
  • Item # 36UW41
  • Mfr. Model # 29012
  • Hand Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 20, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,9/16in,NF,ListNo.18337
  • NORTH AMERICAN
  • Hand Tap, 9/16in, NF, ListNo.18337Hand Tap,9/16in,NF,ListNo.18337
  • Item # 36UW11
  • Mfr. Model # 18337
  • Hand Tap, Right Hand, Tap Style Plug, Size 9/16 In., Pitch 18, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.6,NC,ListNo.15132
  • NORTH AMERICAN
  • Hand Tap, No.6, NC, ListNo.15132Hand Tap,No.6,NC,ListNo.15132
  • Item # 36UV88
  • Mfr. Model # 15132
  • Hand Tap, Right Hand, Tap Style Plug, Size #6, Pitch 32, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,1/2in,NC,ListNo.16083
  • NORTH AMERICAN
  • Hand Tap, 1/2in, NC, ListNo.16083Hand Tap,1/2in,NC,ListNo.16083
  • Item # 36UV96
  • Mfr. Model # 16083
  • Hand Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 13, Material High Speed Steel, Uncoated/Bright...More

Pipe Tap,1/2in,BSPP,ListNo.17926
  • NORTH AMERICAN
  • Pipe Tap, 1/2in, BSPP, ListNo.17926Pipe Tap,1/2in,BSPP,ListNo.17926
  • Item # 36UV85
  • Mfr. Model # 17926
  • Pipe Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 14, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.6,M,ListNo.20274
  • NORTH AMERICAN
  • Hand Tap, No.6, M, ListNo.20274Hand Tap,No.6,M,ListNo.20274
  • Item # 36UW14
  • Mfr. Model # 20274
  • Hand Tap, Right Hand, Tap Style Plug, Size M6, Pitch 1.00mm, Material High Speed Steel, Uncoated/Bright...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More