Skip Content

Filter Results By

Applied Filters Clear All

Tapes

4 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Duct Tape,48mm x 55m,6 mil,Silver
  • SHURTAPE
  • Duct Tape, 48mm x 55m, 6 mil, Silver Duct Tape
  • Item # 24K263
  • Mfr. Model # PC 460
  • Duct Tape, Material Polyethylene, Silver, Shape Continuous Roll, Width 48mm, Length 55m, Thickness 6 mil,...More

  • Category : Duct and Cloth Tapes
Drywall Mesh Tape,48 x 91.44m,9mil,White
Filament Tape,24mm x 55m,5.4 mil,BOPP
  • SHURTAPE
  • Filament Tape, 24mm x 55m, 5.4 mil, BOPP Filament Tape
  • Item # 6FEX5
  • Mfr. Model # GS 501
  • Filament Tape, Material Biaxially Oriented Polypropylene Film/Reinforced Fiberglass, White, Width 24mm,...More

  • Category : Filament Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More