Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Tapes

27 Results Found that Include 131 Products

Results per page: 16 | 32 | 48
    • SHURTAPE
    • Masking TapeMasking Tape
    • Multiple product options available

      Masking Tape and Shape Continuous Roll; Varies by Width, Length, Dia. and Color

    • SHURTAPE
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

    • SHURTAPE
    • HVAC TapeHVAC Tape
    • Multiple product options available

      HVAC Tape, Shape Continuous Roll and Width 48mm; Varies by Material, Color and Length

    • SHURTAPE
    • Foil TapeFoil Tape
    • Multiple product options available

      Foil Tape, Silver and Shape Continuous Roll; Varies by Material, Width, Length, Thickness, Adhesive and Performance Temp.

    • SHURTAPE
    • Filament TapeFilament Tape
    • Multiple product options available

      Filament Tape, White, Length 55m and Performance Temp. -10° to 150°F; Varies by Material, Width, Thickness, Tensile Strength, Adhesion Strength and Standards

    • SHURTAPE
    • Flatback Masking TapeFlatback Masking Tape
    • Multiple product options available

      Flatback Masking Tape, Material Synthetic Rubber, Kraft, Shape Continuous Roll, Length 55m, Thickness 6.1 mil, Tensile Strength 33 lb./in., Adhesion Strength 86 oz./in.,...More

    Duct Tape,9 mil,Silver,PK24
    • SHURTAPE
    • Duct Tape, 9 mil, Silver, PK24Duct Tape,9 mil,Silver,PK24
    • Item # 36NH69
    • Mfr. Model # PC 599
    • Duct Tape, Material Polyethylene, Silver, Shape Continuous Roll, Width 48mm, Length 55m, Diameter 5-7/32 In.,...More

    • SHURTAPE
    • Gaffers TapeGaffers Tape
    • Multiple product options available

      Gaffers Tape, Material Vinyl And Acrylic Coated Cloth and Shape Continuous Roll; Varies by Color, Width and Length

    Film Tape,Polyethylene,Red,48mm x 55m
    • SHURTAPE
    • Film Tape, Polyethylene, Red, 48mm x 55mFilm Tape,Polyethylene,Red,48mm x 55m
    • Item # 22XN47
    • Mfr. Model # PE 444
    • Film Tape, Material Polyethylene, Red, Shape Continuous Roll, Width 48mm, Length 55m, Diameter 5-1/2 In.,...More

    Carton Sealing Tape w/Dispenser,Clear
    • SHURTAPE
    • Carton Sealing Tape w/Dispenser, ClearCarton Sealing Tape w/Dispenser,Clear
    • Item # 36NH83
    • Mfr. Model # HP 200 KIT
    • Carton Sealing Tape w/Dispenser, Material 30 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll,...More

    Drywall Mesh Tape,48 x 91.44m,9mil,White
    • SHURTAPE
    • Drywall Mesh Tape, 48 x 91.44m, 9mil, WhiteDrywall Mesh Tape,48 x 91.44m,9mil,White
    • Item # 6FFA4
    • Mfr. Model # MJ 100
    • Drywall Mesh Tape, Material Fiberglass, White, Shape Continuous Roll, Width 48mm, Length 91.44m, Thickness 9...More

    Housewrap/Sheathing Tape,Red,60mm x 66m
    • SHURTAPE
    • Housewrap/Sheathing Tape, Red, 60mm x 66mHousewrap/Sheathing Tape,Red,60mm x 66m
    • Item # 22XN53
    • Mfr. Model # HW 300
    • Housewrap/Sheathing Tape, Material Polypropylene, Red/Black Print, Shape Continuous Roll, Width 60mm, Length...More

    Duct Tape,9 mil,Black,PK16
    • SHURTAPE
    • Duct Tape, 9 mil, Black, PK16Duct Tape,9 mil,Black,PK16
    • Item # 36NH72
    • Mfr. Model # PC 600
    • Duct Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 72mm, Length 55m, Diameter 5-15/16 In.,...More

    Masking Tape,White,24mm,PK36
    • SHURTAPE
    • Masking Tape, White, 24mm, PK36Masking Tape,White,24mm,PK36
    • Item # 36NH79
    • Mfr. Model # CP 631
    • Masking Tape, Material Crepe Paper, White, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 4.7 mil,...More

    Duct Tape,9 mil,Burgundy,PK16
    • SHURTAPE
    • Duct Tape, 9 mil, Burgundy, PK16Duct Tape,9 mil,Burgundy,PK16
    • Item # 36NH73
    • Mfr. Model # PC 600
    • Duct Tape, Material Polyethylene, Burgundy, Shape Continuous Roll, Width 72mm, Length 55m, Diameter 5-15/16...More

    Masking Tape,Yellow,24mm,PK36
    • SHURTAPE
    • Masking Tape, Yellow, 24mm, PK36Masking Tape,Yellow,24mm,PK36
    • Item # 36NH80
    • Mfr. Model # CP 631
    • Masking Tape, Material Crepe Paper, Yellow, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 4.7 mil,...More

    Duct Tape,11.5 mil,Yellow,PK24
    • SHURTAPE
    • Duct Tape, 11.5 mil, Yellow, PK24Duct Tape,11.5 mil,Yellow,PK24
    • Item # 36NH70
    • Mfr. Model # PC 623
    • Duct Tape, Material Polyethylene, Yellow, Shape Continuous Roll, Width 48mm, Length 55m, Diameter 6-1/2 In.,...More

    Masking Tape,Green,24mm,PK36
    • SHURTAPE
    • Masking Tape, Green, 24mm, PK36Masking Tape,Green,24mm,PK36
    • Item # 36NH78
    • Mfr. Model # CP 631
    • Masking Tape, Material Crepe Paper, Green, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 4.7 mil,...More

    Painters Masking Tape,Natural,24mm
    • SHURTAPE
    • Painters Masking Tape, Natural, 24mmPainters Masking Tape,Natural,24mm
    • Item # 36NH75
    • Mfr. Model # CP 066
    • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 24mm, Length 55m,...More

    Painters Masking Tape,Natural,36mm
    • SHURTAPE
    • Painters Masking Tape, Natural, 36mmPainters Masking Tape,Natural,36mm
    • Item # 36NH76
    • Mfr. Model # CP 066
    • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 36mm, Length 55m,...More

    Film Tape,Clear,Continuous Roll,PK18
    • SHURTAPE
    • Film Tape, Clear, Continuous Roll, PK18Film Tape,Clear,Continuous Roll,PK18
    • Item # 36NH74
    • Mfr. Model # AP 015
    • Film Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 96mm, Length 66m, Diameter 3-31/32...More

    Duct Tape,7 mil,Silver,PK24
    • SHURTAPE
    • Duct Tape, 7 mil, Silver, PK24Duct Tape,7 mil,Silver,PK24
    • Item # 36NH68
    • Mfr. Model # PC 589
    • Duct Tape, Material Polyethylene, Silver, Shape Continuous Roll, Width 48mm, Length 55m, Diameter 5-7/32 In.,...More

    Painters Masking Tape,Natural,48mm
    • SHURTAPE
    • Painters Masking Tape, Natural, 48mmPainters Masking Tape,Natural,48mm
    • Item # 36NH77
    • Mfr. Model # CP 066
    • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 48mm, Length 55m,...More

    Carton Sealing Tape,Clear,PK6
    • SHURTAPE
    • Carton Sealing Tape, Clear, PK6Carton Sealing Tape,Clear,PK6
    • Item # 36NH82
    • Mfr. Model # HP 100
    • Carton Sealing Tape, Material 25 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll, Width 48mm,...More

    Masking Tape,White,48mm x 50 yd.
    • SHURTAPE
    • Masking Tape, White, 48mm x 50 yd.Masking Tape,White,48mm x 50 yd.
    • Item # 36NH81
    • Mfr. Model # PE 100
    • Masking Tape, Material Polyethylene, White, Shape Continuous Roll, Width 48mm, Length 50 yd., Thickness 4.8...More

    Results per page: 16 | 32 | 48