Skip Content

Filter Results By

Price
Shop By
Ratings

Tapes

27 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SCOTCH
    • Electrical Tape, VinylElectrical Tape, Vinyl
    • Multiple product options available

      Electrical Tape, Material Vinyl, Shape Continuous Roll, Width 3/4", Length 66 ft., Thickness 7 mil, Max. Voltage 600, Tensile Strength 17 lb./in., Adhesion Strength 20...More

    • SCOTCH
    • Splicing Tape, RubberSplicing Tape, Rubber
    • Multiple product options available

      Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Length 30 ft., Thickness 30 mil, Performance Temp. Up to 266°F and UV Resistance No; Varies by Width and...More

    • SCOTCH
    • Masking TapeMasking Tape
    • Multiple product options available

      Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

    Packing Tape,Transparent,2 In. x 800 In.
    • SCOTCH
    • Double Sided TapeDouble Sided Tape
    • Multiple product options available

      Double Sided Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Thickness

    • SCOTCH
    • Filament TapeFilament Tape
    • Multiple product options available

      Filament Tape; Varies by Material, Color, Width, Length, Thickness, Tensile Strength, Adhesion Strength and Standards

    Corrosion Protection Tape,2x100ft,10 mil
    • SCOTCH
    • Corrosion Protection Tape, 2x100ft, 10 milCorrosion Protection Tape,2x100ft,10 mil
    • Item # 4DYX2
    • Mfr. Model # 50-UNPRINTED-2X100FT-BOX
    • Corrosion Protection Tape, Material Vinyl, Black, Shape Continuous Roll, Width 2 In., Length 100 ft.,...More

    • SCOTCH
    • Flatback Masking TapeFlatback Masking Tape
    • Multiple product options available

      Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Length 55m, Thickness 9.5 mil, Tensile Strength 49 lb./in., Adhesion Strength 69...More

    Self-Fusing Tape,1 x 30 ft,12 mil,Gray
    • SCOTCH
    • Self-Fusing Tape, 1 x 30 ft, 12 mil, GraySelf-Fusing Tape,1 x 30 ft,12 mil,Gray
    • Item # 2A460
    • Mfr. Model # 70-1x30FT
    • Self-Fusing Tape, Material Silicone Rubber, Gray, Shape Continuous Roll, Width 1 In., Length 30 ft.,...More

    • SCOTCH
    • Packaging TapePackaging Tape
    • Multiple product options available

      Packaging Tape and Clear; Varies by Material, Shape, Width and Length

    Duct Tape,2 In x 20 yd,9 mil,Clear
    • SCOTCH
    • Duct Tape, 2 In x 20 yd, 9 mil, ClearDuct Tape,2 In x 20 yd,9 mil,Clear
    • Item # 5GKD7
    • Mfr. Model # 2120-A
    • Duct Tape, Material Transparent Polyethylene Film with Multi Filament Scrim, Clear, Shape Continuous Roll,...More

    Arc Proofing Tape,1-1/2 x 20 ft,30 mil
    • SCOTCH
    • Arc Proofing Tape, 1-1/2 x 20 ft, 30 milArc Proofing Tape,1-1/2 x 20 ft,30 mil
    • Item # 5ZNH1
    • Mfr. Model # 77W 1 1/2"
    • Arc Proofing Tape, Material Flame Retardant Intumescent Elastomer, Light Gray, Shape Continuous Roll, Width...More

    Carton Tape w/Disp,Clear,48mmx50m
    • SCOTCH
    • Carton Tape w/Disp, Clear, 48mmx50mCarton Tape w/Disp,Clear,48mmx50m
    • Item # 24A812
    • Mfr. Model # PSD3
    • Carton Sealing Tape w/Dispenser, Material Polypropylene, Clear, Shape (12) Continuous Rolls, Width 48mm,...More

    Mastic Tape,2 x 6 ft,60 mil,Black,Rubber
    • SCOTCH
    • Mastic Tape, 2 x 6 ft, 60 mil, Black, RubberMastic Tape,2 x 6 ft,60 mil,Black,Rubber
    • Item # 4DYW8
    • Mfr. Model # 2234
    • Mastic Tape, Material Flame Retardant Rubber, Black, Shape Continuous Roll, Width 2 In., Length 6 ft.,...More

    Carton Sealing Tape,Clear,2-53/64in,PK24
    Carton Sealing Tape,Clear,109 yd. L,PK6
    • SCOTCH
    • Carton Sealing Tape, Clear, 109 yd. L, PK6Carton Sealing Tape,Clear,109 yd. L,PK6
    • Item # 33RF06
    • Mfr. Model # 311 PK6
    • Carton Sealing Tape, Material Polypropylene, Clear, Shape Roll, Width 1-7/8 In., Length 109 yd., Diameter...More

    Mastic Tape,3-1/4x4-1/2 In,125 mil,PK10
    • SCOTCH
    • Mastic Tape, 3-1/4x4-1/2 In, 125 mil, PK10Mastic Tape,3-1/4x4-1/2 In,125 mil,PK10
    • Item # 5ZNH0
    • Mfr. Model # 2200 PK10
    • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 3-1/4 In., Length 4-1/2 In., Thickness 125 mil,...More

    • SCOTCH
    • Strapping TapeStrapping Tape
    • Multiple product options available

      Strapping Tape, Material Polypropylene Film, Clear, Length 60 yd., Thickness 5.6 mil, Tensile Strength 175 lb./in., Adhesion Strength 75 oz./in., Hot Melt Synthetic...More

    • SCOTCH
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    Carton Sealing Tape,Clear,55 yd.,PK6
    • SCOTCH
    • Carton Sealing Tape, Clear, 55 yd., PK6Carton Sealing Tape,Clear,55 yd.,PK6
    • Item # 49H643
    • Mfr. Model # 371
    • Carton Sealing Tape, Material Polypropylene, Clear, Shape Roll, Width 1-7/8 In., Length 55 yd., Diameter 4...More

    Painters Tape,Natural,12mm  x 55m
    • SCOTCH
    • Painters Tape, Natural, 12mm x 55mPainters Masking Tape
    • Item # 1PMV8
    • Mfr. Model # 231
    • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 1/2 In., Length 55m,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More