Skip Content

Filter Results By

Applied Filters Clear All

Tapes

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Printed Foil Tape,72mm x 55m,Silver
  • NASHUA
  • Printed Foil Tape, 72mm x 55m, Silver Printed Foil Tape
  • Item # 1P118
  • Mfr. Model # 324A
  • Printed Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 72mm, Length 55m, Thickness 4.8...More

  • Category : Foil Tapes
ASJ Foil Tape,72mm x 46m,White
  • NASHUA
  • ASJ Foil Tape, 72mm x 46m, White ASJ Foil Tape,72mm x 46m,White
  • Item # 6A065
  • Mfr. Model # ASJ
  • ASJ Foil Tape, Material Aluminum, White, Shape Continuous Roll, Width 72mm, Length 46m, Thickness 8.8 mil,...More

  • Category : Foil Tapes
Foil Tape,4 in. x 15 yd.,Silver
  • NASHUA
  • Foil Tape, 4 in. x 15 yd., Silver Foil Tape
  • Item # 29XM17
  • Mfr. Model # 314
  • Foil Tape, Material Embossed Foil Laminate, Silver, Shape Continuous Roll, Width 4 In., Length 15 yd.,...More

  • Category : Duct and Cloth Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More