Skip Content

Filter Results By

Applied Filters Clear All

Tapes

21 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gaffers Tape,2x60 yd,12 mil,Black,PK24
  • 3M
  • Gaffers Tape, 2x60 yd, 12 mil, Black, PK24 Gaffers Tape
  • Item # 2JFJ9
  • Mfr. Model # 6910
  • Gaffers Tape, Material Vinyl Coated Cloth, Black, Shape Continuous Roll, Width 2 In., Length 60 yd.,...More

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Foil Tape,1-1/2 In. x 60 Yd.,Silver,PK24
  • 3M
  • Foil Tape, 1-1/2 In. x 60 Yd., Silver, PK24 Shielding Foil Tape
  • Item # 2DEH5
  • Mfr. Model # 425
  • Shielding Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 1-1/2 In., Length 60...More

  • 3M
  • Cloth Tape Cloth Tape
  • Multiple product options available

    Cloth Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

Glass Cloth Tape,White,2in x 36 yd,PK24
  • 3M
  • Glass Cloth Tape, White, 2in x 36 yd, PK24 Glass Cloth Tape,White,2in x 36 yd,PK24
  • Item # 29WR94
  • Mfr. Model # 398FR
  • Glass Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 2 In., Length 36 yd., Diameter...More

  • SCOTCH
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape; Varies by Material, Color, Width, Length, Thickness, Tensile Strength, Adhesion Strength and Standards

Transfer Tape,Acrylic,68 yd.,PK72
  • 3M
  • Transfer Tape, Acrylic, 68 yd., PK72 Transfer Tape
  • Item # 29WT31
  • Mfr. Model # XP2112
  • Transfer Tape, Material Acrylic, Color Clear, Width 1/2 In., Length 60 yd., Thickness 5 mil, Adhesion...More

Anti-Slip Tape,36 in W,Black
  • 3M
  • Anti-Slip Tape, 36 in W, Black Mineral Anti-Slip Tape
  • Item # 21YT75
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral, Black, Width 36 In., Length 60 ft., Thickness 0.028 In., Performance Temp....More

Tan PTFE Conformable Tape, 10" Width, 36 yd. Length,&#
Clear Polyolefin UHMW Film Tape, 12" Width, 36 yd.
Clear Polyethylene UHMW Film Tape, 6" Width, 36 yd.&#x
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

Translucent Bonded PTFE Film on Liner Electrical Tape, 1&qu
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

Clear Polyethylene Squeak Reduction Tape, 6" Width, 36
Double Coated Tape,PP,2 in.,Clear,PK24
  • 3M
  • Double Coated Tape, PP, 2 in., Clear, PK24 Double Coated Tape
  • Item # 29WT44
  • Mfr. Model # XG5110
  • Double Coated Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 2 In., Length 60 yd.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More