Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

37 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carton Tape,Clear,72mm  x 914m,PK4
  • 3M
  • Carton Tape, Clear, 72mm x 914m, PK4 Carton Sealing Tape
  • Item # 2DEE4
  • Mfr. Model # 375
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 72mm, Length 914m, Thickness...More

  • Category : Packaging Tapes
Double Coated Tape,1 In x 108 ft.,PK36
  • SCOTCH
  • Double Coated Tape, 1 In x 108 ft., PK36 Double Sided Tape
  • Item # 2DEE7
  • Mfr. Model # 665
  • Double Sided Tape, Material Plastic Film, Shape Continuous Roll, Width 1 In., Length 108 ft., Thickness 3...More

  • Category : Double-Sided Tapes
Double Coated Tape,Polyester,1 in.,PK48
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Conformable Tape Conformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Masking Tape, 55m x 48mm, Black, 7 mil, Package Quanti
  • SHURTAPE
  • Masking Tape, 55m x 48mm, Black, 7 mil, Package Quantity 24 Masking Tape
  • Item # 24K318
  • Mfr. Model # CP 743
  • Masking Tape, Material Rubber Based, Black, Shape Continuous Roll, Width 48mm, Length 55m, Thickness 7 mil,...More

  • Category : Masking Tapes
Tamper-Evident Tape,Blue,164 ft. L,PK36
  • NOVAVISION INC
  • Tamper-Evident Tape, Blue, 164 ft. L, PK36 Carton Sealing Tape
  • Item # 35JF85
  • Mfr. Model # EST2B-36-164
  • Tamper Evident Tape, Material Polyester, Blue, Shape Continuous Roll, Width 2 In., Length 164 ft., Diameter 4...More

  • Category : Packaging Tapes
Polyethylene Riveters Tape, 1" Width, 36 yd. Length, 3
Clear FEP Film Tape, 8" Width, 36 yd. Length, 3.5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clear FEP Film Tape, 8" Width, 36 yd. Length, 3.5 mil Thickness Film Tape
  • Item # 15D656
  • Mfr. Model # 15D656
  • Film Tape, Material FEP, Clear, Shape Continuous Roll, Width 8 In., Length 36 yd., Thickness 3.5 mil, Tensile...More

  • Category : Film Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

  • Category : Duct and Cloth Tapes
Cloth Tape,6 In x 36 yd,11.7 mil,Brown
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cloth Tape, 6 In x 36 yd, 11.7 mil, Brown PTFE Coated Cloth Tape
  • Item # 15D628
  • Mfr. Model # 15D628
  • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Brown, Shape Continuous Roll, Width 6 In.,...More

  • Category : Duct and Cloth Tapes
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • Category : Duct and Cloth Tapes
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • Category : Foil Tapes
  • 3M
  • Squeak Reduction Tape Squeak Reduction Tape
  • Multiple product options available

    Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

  • Category : Film Tape
Amber Flame Retardant Polyimide Coil Insulating Tape, 12"&#
  • 3M
  • UHMW Film Tape UHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

  • Category : Film Tape
Glass Foil Tape,3 In. x 36 Yd.,Silver
  • 3M
  • Glass Foil Tape, 3 In. x 36 Yd., Silver Glass Foil Tape
  • Item # 15D094
  • Mfr. Model # 3M 363 3" X 36YD
  • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 3 In.,...More

  • Category : Foil Tapes
Clear Polyethylene Double Coated Film Tape, 1/2" Width
Polyester Film Tape, 2" Width, 36 yd. Length, 4.1
Glass Cloth Tape,White,3in x 36 yd,PK12
  • 3M
  • Glass Cloth Tape, White, 3in x 36 yd, PK12 Glass Cloth Tape
  • Item # 29WR95
  • Mfr. Model # 398FR
  • Glass Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 3 In., Length 36 yd., Diameter...More

  • Category : Duct and Cloth Tapes
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More