Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Tapes

336 Results Found that Include 2,475 Products

Results per page: 16 | 32 | 48
  • TAPECASE
  • Painters Masking TapePainters Masking Tape
  • Multiple product options available

    Painters Masking Tape, Material Fine Crepe Paper, Blue, Shape Continuous Roll, Length 60 yd., Thickness 5.5 mil, Tensile Strength 23 lb./in., Adhesion Strength 26...More

Carton Sealing Tape,Clear,55 yd.,PK6
  • SCOTCH
  • Carton Sealing Tape, Clear, 55 yd., PK6Carton Sealing Tape,Clear,55 yd.,PK6
  • Item # 49H643
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Roll, Width 1-7/8 In., Length 55 yd., Diameter 4...More

  • ABILITY ONE
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll, Width 2", Length 60 yd. and Rubber; Varies by Material, Color and Diameter

Duct Tape,48mm x 55m,7 mil,Silver
  • NASHUA
  • Duct Tape, 48mm x 55m, 7 mil, SilverDuct Tape,48mm x 55m,7 mil,Silver
  • Item # 3NLH8
  • Mfr. Model # 307
  • Duct Tape, Material Polyethylene Coated Cloth, Silver, Shape Continuous Roll, Width 48mm, Length 55m,...More

  • GRAINGER APPROVED
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Diameter

  • MAGNA VISUAL
  • Chart TapeChart Tape
  • Multiple product options available

    Chart Tape, Material Vinyl, Shape Continuous Roll and Length 27 ft.; Varies by Color and Width

  • TARTAN
  • Filament TapeFilament Tape
  • Multiple product options available

    Filament Tape, Material Polypropylene Film, Clear, Length 55m, Thickness 4 mil, Tensile Strength 100 lb./in., Adhesion Strength 60 oz./in., Synthetic Rubber, Performance...More

  • NASHUA
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • ABILITY ONE
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape, Material Crepe Paper, Shape Continuous Roll, Length 60 yd. and Standards Meets MIL-T-21595DM2; Varies by Width and Color

Painters Tape,Natural,12mm  x 55m
  • SCOTCH
  • Painters Tape, Natural, 12mm x 55mPainters Masking Tape
  • Item # 1PMV8
  • Mfr. Model # 231
  • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 1/2 In., Length 55m,...More

Foil Tape,Silver,1-7/8 in. x 50 yd.
  • 3M
  • Foil Tape, Silver, 1-7/8 in. x 50 yd.Foil Tape,Silver,1-7/8 in. x 50 yd.
  • Item # 29WR78
  • Mfr. Model # 3320
  • Foil Tape, Material Aluminum Foil, Silver, Shape Roll, Width 1-7/8 In., Length 50 yd., Diameter 5-3/4 In.,...More

  • 3M
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Antislip Tread,Black,6 In x 2 ft.
Kraft Flatback Paper Tape,Brown,180 ft.L
Utility Tape,2 In x 150 ft,6 mil,Gray
  • 3M
  • Utility Tape, 2 In x 150 ft, 6 mil, GrayUtility Tape,2 In x 150 ft,6 mil,Gray
  • Item # 3KUX3
  • Mfr. Model # 2000 DUCT TAPE DISPL
  • Utility Tape, Material Vinyl, Gray, Shape Continuous Roll, Width 2 In., Length 150 ft., Thickness 6 mil,...More

Chart Tape,1/16 In W x 54 Ft L,Black
  • 3M
  • Filament TapeFilament Tape
  • Multiple product options available

    Filament Tape, Material Polypropylene Film, Clear, Synthetic Rubber and Performance Temp. 50° to 175°F; Varies by Width, Length, Thickness, Tensile Strength and Adhesion...More

  • POLYKEN
  • Gaffers TapeGaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

Antislip Tread,Black,4 In x 17 In,PR1
  • KEEPER
  • Antislip Tread, Black, 4 In x 17 In, PR1Antislip Tread,Black,4 In x 17 In,PR1
  • Item # 3LLW6
  • Mfr. Model # 05680-4
  • Self-Adhesive Tread, Slip Resistant Outdoor, Installation Method Peel and Stick, Length 17 In., Width 4 In.,...More

Duct Tape,Round,White,5-3/4 in. dia.
  • GORILLA GLUE
  • Duct Tape, Round, White, 5-3/4 in. dia.Duct Tape,Round,White,5-3/4 in. dia.
  • Item # 30WM03
  • Mfr. Model # 6025001
  • Duct Tape, Material Cloth, White, Shape Round, Width 2, Length 30 yd., Diameter 5-3/4 In., Thickness 17 mil,...More

Tub and Shower Antislip Tape,White,PK50
  • 3M
  • Tub and Shower Antislip Tape, White, PK50Tub and Shower Antislip Tape,White,PK50
  • Item # 6BT82
  • Mfr. Model # 7705
  • Tub and Shower Antislip Tape, Material Grit Coated Vinyl, White, Shape Strip, Width 3/4 In., Length 17 In.,...More

Sponge Rubber Foam Tape,1In.x10 ft,8 mil
Duct Tape,2 In x 9 yd,13 mil,Camouflage
  • GORILLA TAPE
  • Duct Tape, 2 In x 9 yd, 13 mil, CamouflageDuct Tape
  • Item # 36C205
  • Mfr. Model # 6010901
  • Duct Tape, Material Polyethylene Coated Cloth, Camouflage, Shape Continuous Roll, Width 2 In., Length 9 yd.,...More

  • SHURTAPE
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

Results per page: 16 | 32 | 48