Skip Content

Filter Results By

Applied Filters Clear All

Tapes

26 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Violet Vinyl Electrical Tape, 3/4" Width, 66 ft.
Anti-Slip Tape,Black,2 in. x 60 ft.
  • FLEX-TRED
  • Anti-Slip Tape, Black, 2 in. x 60 ft. Anti-Slip Tape,Black,2 in. x 60 ft.
  • Item # 36LF72
  • Mfr. Model # FBM.0260.R
  • Anti-Slip Tape, Material Oxide Coarse Grit, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Tensile...More

Masking Tape,Beige,36mm x 54.8m
  • Masking Tape, Beige, 36mm x 54.8m Masking Tape
  • Item # 6BU92
  • Mfr. Model # 6BU92
  • Masking Tape, Material Smooth Crepe Paper, Beige, Shape Continuous Roll, Width 36mm, Length 54.8m, Thickness...More

Office Tape w/Dispenser,3/4 In.,PK10
  • SCOTCH
  • Office Tape w/Dispenser, 3/4 In., PK10 Office Tape
  • Item # 2NU85
  • Mfr. Model # 810P10K-DS
  • Office Tape, Transparent, Width 3/4 In., Length 1000 In., Thickness 2.2 mil, Material Cellulose Acetate,...More

Green Vinyl Electrical Tape, 3/4" Width, 22 yd. L
  • SCOTCH
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Double Sided Mounting Tape,1 In x 10 yd.
  • 3M
  • Double Sided Mounting Tape, 1 In x 10 yd. Double Sided Tape
  • Item # 3AXH3
  • Mfr. Model # 410M
  • Double Sided Tape, Material Paper, Off White, Shape Continuous Roll, Width 1 In., Length 10 yd., Thickness 6...More

Fabric Tape,1/2x3 In,4.3 mil,Gray,PK5
  • 3M
  • Fabric Tape, 1/2x3 In, 4.3 mil, Gray, PK5 Fabric Tape
  • Item # 45K597
  • Mfr. Model # CN4190
  • Fabric Tape, Material Copper/Nickel Coated Conductive Fabric, Gray, Shape Rectangle, Width 1/2 In., Length 3...More

Cloth Tape,1 In x 60 yd,7.5 mil,White
  • 3M
  • Cloth Tape, 1 In x 60 yd, 7.5 mil, White Cloth Tape
  • Item # 1VJT9
  • Mfr. Model # 361
  • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 1 In., Length 60 yd., Thickness 7.5...More

Packaging Tape,Clear,4In x 6In, PK200
  • 3M
  • Packaging Tape, Clear, 4In x 6In, PK200 Packaging Tape
  • Item # 24A757
  • Mfr. Model # 822
  • Packaging Tape, Material Polypropylene, Clear, Shape Rectangle, Width 4 In., Length 6 In., Thickness 3.1 mil,...More

  • SCOTCH
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Masking Tape,Natural,48mm x 55m
  • SHURTAPE
  • Masking Tape, Natural, 48mm x 55m Masking Tape
  • Item # 6FEP4
  • Mfr. Model # CP 450
  • Masking Tape, Material Rubber Based, Natural, Shape Continuous Roll, Width 48mm, Length 55m, Thickness 6.8...More

Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
Anti-Slip Tape,Red/White,3inx54ft
  • JESSUP MANUFACTURING
  • Anti-Slip Tape, Red/White, 3inx54ft Vinyl Antislip Tape, Continuous Roll
  • Item # 12E884
  • Mfr. Model # 4100-3x54-Severe Weather Shelter-RL
  • Anti-Slip Tape, Material Vinyl, Red/White, Legend Severe Weather Shelter, Shape Continuous Roll, Width 3 In.,...More

Sealing Tape,2 In x 36 yd,9.5 mil,White
  • 3M
  • Sealing Tape, 2 In x 36 yd, 9.5 mil, White Preservation Sealing Tape
  • Item # 24A701
  • Mfr. Model # 4811
  • Preservation Sealing Tape, Material Polyethylene, White, Shape Continuous Roll, Width 2 In., Length 36 yd.,...More

Filament Tape,25mm x 50mm,6 mil
  • 3M
  • Filament Tape, 25mm x 50mm, 6 mil Filament Tape,25mm x 50mm,6 mil
  • Item # 6JT72
  • Mfr. Model # 8959
  • Filament Tape, Material Polypropylene Film, Clear, Width 25mm, Length 50m, Thickness 6 mil, Tensile Strength...More

Adhesive Transfer Tape,Acrylic,2 mil
  • SCOTCH
  • Adhesive Transfer Tape, Acrylic, 2 mil Adhesive Transfer Tape
  • Item # 1YBY3
  • Mfr. Model # 928
  • Adhesive Transfer Tape, Material Acrylic, Color White, Width 1/2 In., Length 18 yd., Thickness 2 mil,...More

Stair Tape,Black/Ivory,2 in x 60 ft.
Lithographers Tape,Ruby Red,1/2 Inx72 Yd
  • HIGHLAND
  • Lithographers Tape, Ruby Red, 1/2 Inx72 Yd Lithographers Tape
  • Item # 1F163
  • Mfr. Model # 616
  • Lithographers Tape, Material UPVC, Ruby Red, Shape Continuous Roll, Width 1/2 In., Length 72 yd., Thickness...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More