Skip Content

Filter Results By

Applied Filters Clear All

Tapes

14 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adhesive Transfer Tape,Acrylic,PK24
  • 3M
  • Adhesive Transfer Tape, Acrylic, PK24 Adhesive Transfer Tape
  • Item # 29WN98
  • Mfr. Model # 9498
  • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 1/2 In., Length 120 yd., Thickness 2 mil,...More

EMI Shielding Tape,2 x 54 ft,Silver,PK5
  • 3M
  • EMI Shielding Tape, 2 x 54 ft, Silver, PK5 EMI Shielding Tape,2 x 54 ft,Silver,PK5
  • Item # 2GCA7
  • Mfr. Model # 1170 2 in x 18 yd
  • EMI Shielding Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 54 ft., Thickness...More

Brown Extruded Silicone Free PTFE PTFE Film Tape, 6"&#
Amber Polyimide Film Tape, 1" Width, 36 yd. Length
Anti-Slip Tape,18 in W,Black
  • 3M
  • Anti-Slip Tape, 18 in W, Black Mineral Anti-Slip Tape
  • Item # 21YT73
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral, Black, Width 18 In., Length 60 ft., Thickness 0.028 In., Performance Temp....More

Surface Protection Tape,48 In. x 300 Ft.
  • 3M
  • Surface Protection Tape, 48 In. x 300 Ft. Surface Protection Tape
  • Item # 15C067
  • Mfr. Model # 2A05C
  • Surface Protection Tape, Material Co-Extruded Polyethylene, Clear, Shape Continuous Roll, Width 48 In.,...More

  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

Amber Polyimide Film Tape, 3" Width, 36 yd. Length
Amber Polyimide Film Tape, 3/4" Width, 36 yd. Len
Duct Tape,48mm x 60 yd.,Roll,Gray,PK24
  • POLYKEN
  • Duct Tape, 48mm x 60 yd., Roll, Gray, PK24 Duct Tape
  • Item # 35UX90
  • Mfr. Model # 235FR
  • Duct Tape, Material Polyethylene Coated Cloth, Gray, Shape Continuous Roll, Width 48mm, Length 55m, Diameter...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More