Skip Content

Filter Results By

Applied Filters Clear All

Tapes

18 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ballroom Carpet Tape,Cloth,Yellow,PK24
  • POLYKEN
  • Ballroom Carpet Tape, Cloth, Yellow, PK24 Ballroom Carpet Tape,Cloth,Yellow,PK24
  • Item # 35UX91
  • Mfr. Model # FASTFLOOR
  • Ballroom Carpet Tape, Material Cloth, Yellow, Shape Continuous Roll, Width 48mm, Length 23m, Diameter 5-53/64...More

  • Category : Double-Sided Tapes
Polyester Film Tape, 3/8" Width, 72 yd. Length, 2
  • 3M
  • Polyester Film Tape, 3/8" Width, 72 yd. Length, 2.3 mil Thickness Film Tape
  • Item # 2DVF1
  • Mfr. Model # 56 3/8 in x 72 yds
  • Film Tape, Material Polyester, Shape Continuous Roll, Width 3/8 In., Length 72 yd., Thickness 2.3 mil,...More

  • Category : Film Tape
Clear Polyolefin UHMW Film Tape, 6" Width, 36 yd.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clear Polyolefin UHMW Film Tape, 6" Width, 36 yd. Length, 11.5 mil Thickness UHMW Film Tape
  • Item # 15D622
  • Mfr. Model # 15D622
  • UHMW Film Tape, Material Polyolefin, Clear, Shape Continuous Roll, Width 6 In., Length 36 yd., Thickness 11.5...More

  • Category : Film Tape
Fiberglass Tape,12 In x 36 yd,5 mil,Tan
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fiberglass Tape, 12 In x 36 yd, 5 mil, Tan Fiberglass Tape
  • Item # 15D316
  • Mfr. Model # 15D316
  • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 12 In., Length 36...More

  • Category : Duct and Cloth Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Conformable Tape Conformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • Category : Duct and Cloth Tapes
Clear Polyethylene UHMW Film Tape, 3" Width, 36 yd.&#x
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • Category : Foil Tapes
Transfer Tape,Acrylic,63 yd.,PK24
  • 3M
  • Transfer Tape, Acrylic, 63 yd., PK24 Transfer Tape
  • Item # 29WT26
  • Mfr. Model # XT2105
  • Transfer Tape, Material Acrylic, Color Clear, Width 2 In., Length 60 yd., Thickness 2 mil, Adhesion Strength...More

  • Category : Transfer Tape
Surface Protection Tape, 300 ft. x 24", Clear, 3
  • 3M
  • Surface Protection Tape, 300 ft. x 24", Clear, 3 mil Surface Protection Tape
  • Item # 15C079
  • Mfr. Model # 3112C
  • Surface Protection Tape, Material Polyethylene, Clear, Shape Continuous Roll, Width 24 In., Length 300 ft.,...More

  • Category : Masking Tapes
Duct Tape,72mm x 55m,Black,PK16
  • SHURTAPE
  • Duct Tape, 72mm x 55m, Black, PK16 Duct Tape
  • Item # 40TT98
  • Mfr. Model # PC 625
  • Duct Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 72mm, Length 55m, Diameter 6-11/16 In.,...More

  • Category : Duct and Cloth Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More