Skip Content

Filter Results By

Applied Filters Clear All

Tapes

27 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 3M
  • UHMW Film Tape UHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

  • Category : Film Tape
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Packaging Tape,Clear,1Inx72Yd,PK36
  • SCOTCH
  • Packaging Tape, Clear, 1Inx72Yd, PK36 Packaging Tape
  • Item # 2DEH4
  • Mfr. Model # 610
  • Packaging Tape, Material Cellophane, Clear, Shape Continuous Roll, Width 1 In., Length 72 yd., Thickness 2.3...More

  • Category : Packaging Tapes
Duct Tape,48mm x 33m,13.5 mil,Blue,PK24
  • SHURTAPE
  • Duct Tape, 48mm x 33m, 13.5 mil, Blue, PK24 Duct Tape
  • Item # 24K328
  • Mfr. Model # DF 545
  • Duct Tape, Material Double-Coated Cloth, Natural/Blue Liner, Shape Continuous Roll, Width 48mm, Length 33m,...More

  • Category : Duct and Cloth Tapes
Double Sided Tape,Gray,48mm,33m,PK24
  • POLYKEN
  • Double Sided Tape, Gray, 48mm, 33m, PK24 Double Sided Tape,Gray,48mm,33m,PK24
  • Item # 38HT32
  • Mfr. Model # 100D
  • Double Sided Tape, Material Cotton Cloth, Blue, Shape Continuous Roll, Width 48mm, Length 33m, Diameter...More

  • Category : Double-Sided Tapes
Anti-Slip Tape,Black,60ft.Lx12inH
  • SAFETY-WALK
  • Anti-Slip Tape, Black, 60ft.Lx12inH Mineral Coated Antislip Tape, Continuous Roll
  • Item # 35XN39
  • Mfr. Model # 510-12X60
  • Anti-Slip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 12 In., Length 60 ft., Thickness...More

  • Category : Anti-Slip Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Conformable Tape Conformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

  • Category : Duct and Cloth Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

  • Category : Duct and Cloth Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • UHMW Film Tape UHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Clear, Shape Continuous Roll and Adhesion Strength 50 oz./in.; Varies by Material, Width, Length and Tensile Strength

  • Category : Film Tape
VHB Tape,12 In x 18 yd.,Gray
  • 3M
  • VHB Tape, 12 In x 18 yd., Gray Double Sided VHB Tape
  • Item # 15C844
  • Mfr. Model # 12-18-RP62
  • Double Sided VHB Tape, Material Acrylic Foam, Gray, Shape Continuous Roll, Width 12 In., Length 18 yd.,...More

  • Category : Double-Sided Tapes
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • Category : Foil Tapes
Amber Flame Retardant Polyimide Coil Insulating Tape, 6"&#x
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • Category : Duct and Cloth Tapes
Gray Skived PTFE PTFE Film Tape, 2" Width, 36 yd.
Clear Polyethylene Squeak Reduction Tape, 2" Width, 36
Transfer Tape,Acrylic,60 yd.,PK72
  • 3M
  • Transfer Tape, Acrylic, 60 yd., PK72 Transfer Tape
  • Item # 29WT23
  • Mfr. Model # XT2105
  • Transfer Tape, Material Acrylic, Color Clear, Width 1/2 In., Length 60 yd., Thickness 2 mil, Adhesion...More

  • Category : Transfer Tape
Paper Tape, 55m x 48mm, White, 5.4 mil, Package Quanti
Duct Tape,72mm x 55m,Black,PK16
  • POLYKEN
  • Duct Tape, 72mm x 55m, Black, PK16 Duct Tape
  • Item # 36XC38
  • Mfr. Model # 1086665
  • Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 72mm, Length 55m, Diameter...More

  • Category : Duct and Cloth Tapes
Surface Protection Tape, 300 ft. x 24", Clear, 3
  • 3M
  • Surface Protection Tape, 300 ft. x 24", Clear, 3 mil Surface Protection Tape
  • Item # 15C086
  • Mfr. Model # 3125C
  • Surface Protection Tape, Material Low Density Polyethylene, Clear, Shape Continuous Roll, Width 24 In.,...More

  • Category : Masking Tapes
Amber Polyimide Film Tape, 6" Width, 36 yd. Length,&#x
  • 3M
  • Amber Polyimide Film Tape, 6" Width, 36 yd. Length, 2.7 mil Thickness Film Tape
  • Item # 15C433
  • Mfr. Model # 5413
  • Film Tape, Material Polyimide, Amber, Shape Continuous Roll, Width 6 In., Length 36 yd., Thickness 2.7 mil,...More

  • Category : Film Tape
Dbl Coated Tape,48mm x 33m,PK24
  • SHURTAPE
  • Dbl Coated Tape, 48mm x 33m, PK24 Double Coated Tape
  • Item # 40TT85
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 48mm, Length 33m, Diameter 4-15/16...More

  • Category : Double-Sided Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More