Skip Content

Filter Results By

Applied Filters Clear All

Tapes

33 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Anti-Slip Tread,Black,6 in x 2 ft.,PK50
  • 3M
  • Anti-Slip Tread, Black, 6 in x 2 ft., PK50 Anti-Slip Tread,Black,6 in x 2 ft.,PK50
  • Item # 2JDC5
  • Mfr. Model # 310
  • Anti-Slip Tread, Material Non-Mineral Coated, Black, Shape Strip, Width 6 In., Length 24 In., Thickness 45...More

Embossed Foil Tape,1 In x 54 ft. In,PK9
  • 3M
  • Embossed Foil Tape, 1 In x 54 ft. In, PK9 Embossed Foil Tape,1 In x 54 ft. In,PK9
  • Item # 2GEG9
  • Mfr. Model # 1267 1 in x 18 yd
  • Embossed Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 1 In., Length 18 yd.,...More

Foil Tape,50 yd.Lx2-53/64inW,Alumnm,PK16
  • SHURTAPE
  • Foil Tape, 50 yd.Lx2-53/64inW, Alumnm, PK16 Foil Tape,50 yd.Lx2-53/64inW,Alumnm,PK16
  • Item # 40TU07
  • Mfr. Model # AF 973
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2-53/64 In., Length 50 yd., Diameter...More

Filament Tape,48mm x 55m,7.5 mil,PK24
  • Filament Tape, 48mm x 55m, 7.5 mil, PK24 Filament Tape
  • Item # 23M186
  • Mfr. Model # RG16..37G
  • Filament Tape, Material Polyester Film/Reinforced Fiberglass, Clear, Width 48mm, Length 55m, Thickness 7.5...More

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • NASHUA
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • SHURTAPE
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape, White, Length 55m and Performance Temp. -10° to 150°F; Varies by Material, Width, Thickness, Tensile Strength, Adhesion Strength and Standards

Masking Tape,Tan,4 In. x 60 Yd.,PK3
  • 3M
  • Masking Tape, Tan, 4 In. x 60 Yd., PK3 Masking Tape
  • Item # 2DEF8
  • Mfr. Model # 346
  • Masking Tape, Material Flat Stock Paper, Tan, Shape Continuous Roll, Width 4 In., Length 60 yd., Thickness...More

Black Vinyl Electrical Tape, 1" Width, 100 ft. Length,
  • Black Vinyl Electrical Tape, 1" Width, 100 ft. Length, 20 mil Thickness Vinyl Electrical Tapes
  • Item # 2FZL3
  • Mfr. Model # 51-UNPRINTED-1x100FT
  • Electrical Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 100 ft., Thickness 20 mil,...More

Anti-Slip Tape,White,60ft.Lx12inH
  • SAFETY-WALK
  • Anti-Slip Tape, White, 60ft.Lx12inH Anti-Slip Tape,White,60ft.Lx12inH
  • Item # 35XN44
  • Mfr. Model # 280-12X60
  • Anti-Slip Tape, Material Vinyl, White, Shape Continuous Roll, Width 12 In., Length 60 ft., Thickness 23 mil,...More

Anti-Slip Tape,Gray,60ft.Lx12inH
  • SAFETY-WALK
  • Anti-Slip Tape, Gray, 60ft.Lx12inH Anti-Slip Tape,Gray,60ft.Lx12inH
  • Item # 35XN37
  • Mfr. Model # 370-12X60
  • Anti-Slip Tape, Material Polyolefin, Gray, Shape Continuous Roll, Width 12 In., Length 60 ft., Thickness 45...More

Anti-Slip Tape,Clear,60ft.Lx12inH
  • SAFETY-WALK
  • Anti-Slip Tape, Clear, 60ft.Lx12inH Anti-Slip Tape,Clear,60ft.Lx12inH
  • Item # 35XN40
  • Mfr. Model # 220-12X60
  • Anti-Slip Tape, Material Vinyl, Clear, Shape Continuous Roll, Width 12 In., Length 60 ft., Thickness 23 mil,...More

Anti-Slip Tape,12 in W,Black
  • 3M
  • Anti-Slip Tape, 12 in W, Black Synthetic Rubber Anti-Slip Tape
  • Item # 21YT70
  • Mfr. Model # 310
  • Anti-Slip Tape, Material Synthetic Rubber, Black, Width 12 In., Length 60 ft., Thickness 0.045 In.,...More

Clear Polyethylene UHMW Film Tape, 12" Width, 36 yd.&#
  • GRAINGER APPROVED
  • Conformable Tape Conformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

Masking Tape,4 in. W,PK10
  • TAPECASE
  • Masking Tape, 4 in. W, PK10 Masking Tape
  • Item # 19YV39
  • Mfr. Model # 233+/401+
  • Masking Tape, Material Smooth Crepe Paper, Green, Shape Circle, Width 4 In., Length 4 In., Thickness 6.7 mil,...More

  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

Embossed Foil Tape,11-1/2Inx6 yd.,Copper
  • 3M
  • Embossed Foil Tape, 11-1/2Inx6 yd., Copper Embossed Foil Tape
  • Item # 45J764
  • Mfr. Model # 1345
  • Embossed Foil Tape, Material Tin Plated Copper, Tin Plated Copper, Shape Continuous Roll, Width 11-1/2 In.,...More

  • 3M
  • Shielding Foil Tape Shielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

Amber Dupont Kapton Polyimide Film Tape, 6" Width, 100
  • 3M
  • Squeak Reduction Tape Squeak Reduction Tape
  • Multiple product options available

    Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

Amber Flame Retardant Polyimide Electrical Tape, 1" Width,&
Transfer Tape,Acrylic,61 yd.,PK48
  • 3M
  • Transfer Tape, Acrylic, 61 yd., PK48 Transfer Tape
  • Item # 29WT24
  • Mfr. Model # XT2105
  • Transfer Tape, Material Acrylic, Color Clear, Width 3/4 In., Length 60 yd., Thickness 2 mil, Adhesion...More

Carton Tape,Clear,2 In. x 1000 Yd.,PK6
  • Carton Tape, Clear, 2 In. x 1000 Yd., PK6 Carton Sealing Tape
  • Item # 23M250
  • Mfr. Model # F4220G
  • Carton Sealing Tape, Material Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll, Width 2 In.,...More

Dbl Coated Tape,18mm x 33m,PK48
  • SHURTAPE
  • Dbl Coated Tape, 18mm x 33m, PK48 Dbl Coated Tape,18mm x 33m,PK48
  • Item # 40TT83
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 18mm, Length 33m, Diameter 4-31/32...More

Dbl Coated Tape,24mm x 33m,PK36
  • SHURTAPE
  • Dbl Coated Tape, 24mm x 33m, PK36 Dbl Coated Tape,24mm x 33m,PK36
  • Item # 40TT84
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 24mm, Length 33m, Diameter 4-1/64...More

Dbl Cted Tape,36mm x 33m,PK24
  • SHURTAPE
  • Dbl Cted Tape, 36mm x 33m, PK24 Dbl Cted Tape,36mm x 33m,PK24
  • Item # 40TT86
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 36mm, Length 33m, Diameter 4-15/16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More