Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

37 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Conformable Anti-Slip Tape,Blk,2ft,PK50
  • 3M
  • Conformable Anti-Slip Tape, Blk, 2ft, PK50 Conformable Anti-Slip Tape,Blk,2ft,PK50
  • Item # 6BV20
  • Mfr. Model # 510
  • Conformable Anti-Slip Tape, Material Mineral Coated Aluminum Foil, Black, Shape Strip, Width 6 In., Length 24...More

  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Double Sided Tape,Firm Foam,1in,Wht,72yd
  • 3M
  • Double Sided Tape, Firm Foam, 1in, Wht, 72yd Double Sided Tape
  • Item # 24A651
  • Mfr. Model # 4930
  • Double Sided Tape, Material Firm Foam, White, Shape Continuous Roll, Width 1 In., Length 72 yd., Thickness 25...More

Anti-Slip Tape,Black,12 in x 60 ft.
  • 3M
  • Shielding Foil Tape Shielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

Duct Tape,4 in. W,60 yd. L,Olive,PK12
  • POLYKEN
  • Duct Tape, 4 in. W, 60 yd. L, Olive, PK12 Duct Tape
  • Item # 36XC40
  • Mfr. Model # 1086620
  • Duct Tape, Material Polyethylene Coated Cloth, Olive, Shape Continuous Roll, Width 4 In., Length 60 yd.,...More

  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

Filament Tape,36mm x 55m,PK24
  • Filament Tape, 36mm x 55m, PK24 Filament Tape
  • Item # 23M185
  • Mfr. Model # RG16..42G
  • Filament Tape, Material Polyester Film/Reinforced Fiberglass, Clear, Width 36mm, Length 55m, Thickness 7.5...More

Packaging Tape,72 yd. L x 1 in. W,PK36
  • 3M
  • Packaging Tape, 72 yd. L x 1 in. W, PK36 Packaging Tape
  • Item # 20XG31
  • Mfr. Model # 600
  • Packaging Tape, Material UPVC, Clear, Shape Continuous Roll, Width 1 In., Length 72 yd., Diameter 4-1/4 In.,...More

  • POLYKEN
  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Cloth, Natural, Thickness 11 mil, Tensile Strength 20 lb./in., Adhesion Strength 40 oz./in., Rubber, Performance Temp. 30° to 200°F and...More

Filament Tape,18mm x 55m,6.7 mil,PK48
  • SHURTAPE
  • Filament Tape, 18mm x 55m, 6.7 mil, PK48 Filament Tape
  • Item # 24K304
  • Mfr. Model # GS 531
  • Filament Tape, Material Cast Polyester (PET) Film/Fiberglass Reinforced, Clear, Width 18mm, Length 55m,...More

Anti-Slip Tape,Photoluminescent,6 in. W
Black Cotton Electrical Tape, 3/4" Width, 82-1/2
  • 3M
  • Black Cotton Electrical Tape, 3/4" Width, 82-1/2 ft. Length, 13 mil Thickness Cotton Electrical Tapes
  • Item # 2GDF2
  • Mfr. Model # 1755-3/4
  • Electrical Tape, Material Cotton, Black, Shape Continuous Roll, Width 3/4 In., Length 82-1/2 ft., Thickness...More

Antislp Cleat,6inWx24inL,Grit-Coatd,PK50
  • BRADY
  • Antislp Cleat, 6inWx24inL, Grit-Coatd, PK50 Antislp Cleat,6inWx24inL,Grit-Coatd,PK50
  • Item # 20RX88
  • Mfr. Model # 99054
  • Anti-Slip Cleat, Material Grit-Coated, Photoluminescent, Shape Rectangle, Width 6 In., Length 24 In.,...More

  • GRAINGER APPROVED
  • UHMW Film Tape UHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Clear, Shape Continuous Roll and Adhesion Strength 50 oz./in.; Varies by Material, Width, Length and Tensile Strength

Cloth Tape,3 In x 36 yd,11.7 mil,Brown
  • GRAINGER APPROVED
  • Cloth Tape, 3 In x 36 yd, 11.7 mil, Brown PTFE Coated Cloth Tape
  • Item # 15D459
  • Mfr. Model # 15D459
  • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Brown, Shape Continuous Roll, Width 3 In.,...More

Tan PTFE Conformable Tape, 4" Width, 36 yd. Length,&#x
Masking Tape,5 in. W,PK10
  • TAPECASE
  • Masking Tape, 5 in. W, PK10 Masking Tape
  • Item # 19YV40
  • Mfr. Model # 233+/401+
  • Masking Tape, Material Smooth Crepe Paper, Green, Shape Circle, Width 5 In., Length 5 In., Thickness 6.7 mil,...More

  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

Fabric Tape,39-37/100x1 yd,2.4 mil,Gray
  • 3M
  • Fabric Tape, 39-37/100x1 yd, 2.4 mil, Gray Fabric Tape
  • Item # 45K524
  • Mfr. Model # CN3490
  • Fabric Tape, Material Non-Woven Copper/Nickel Fabric, Gray, Shape Continuous Roll, Width 39-37/100 In.,...More

Embossed Foil Tape,11-1/2In x 6 Yd,Silvr
  • 3M
  • Embossed Foil Tape, 11-1/2In x 6 Yd, Silvr Embossed Foil Tape
  • Item # 45J716
  • Mfr. Model # 1267
  • Embossed Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 11-1/2 In., Length 6...More

Clear Polyethylene UHMW Film Tape, 2" Width, 36 yd.&#x
Glass Foil Tape,2 In. x 36 Yd.,Silver
  • 3M
  • Glass Foil Tape, 2 In. x 36 Yd., Silver Glass Foil Tape
  • Item # 15D092
  • Mfr. Model # 3M 363 2" X 36YD
  • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 2 In.,...More

Fiberglass Tape,6 In x 36 yd,7 mil,Tan
  • GRAINGER APPROVED
  • Fiberglass Tape, 6 In x 36 yd, 7 mil, Tan Fiberglass Tape
  • Item # 15D618
  • Mfr. Model # 15D618
  • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 6 In., Length 36...More

Anti-Slip Tread,Black,6 in x 2 ft.,PK25
  • 3M
  • Anti-Slip Tread, Black, 6 in x 2 ft., PK25 Anti-Slip Tread,Black,6 in x 2 ft.,PK25
  • Item # 2JDA9
  • Mfr. Model # 710
  • Anti-Slip Tread, Material Coarse Mineral Coated Polymer, Black, Shape Strip, Width 6 In., Length 24 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More