Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

44 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Masking Tape,Green,2 In. x 60 Yd.,PK24
  • SCOTCH
  • Masking Tape, Green, 2 In. x 60 Yd., PK24Masking Tape
  • Item # 2EAY4
  • Mfr. Model # 2060-2A
  • Masking Tape, Material Crepe Paper, Green, Shape Continuous Roll, Width 2 In., Length 60 yd., Thickness 15...More

Antislip Tape,Black,12 In x 60 ft.
  • 3M
  • Antislip Tape, Black, 12 In x 60 ft.Mineral Coated Antislip Tape, Continuous Roll
  • Item # 6BV14
  • Mfr. Model # 610
  • Antislip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 12 In., Length 60 ft., Thickness...More

  • SHURTAPE
  • Flatback Masking TapeFlatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Synthetic Rubber, Kraft, Shape Continuous Roll, Length 55m, Thickness 6.1 mil, Tensile Strength 33 lb./in., Adhesion Strength 86 oz./in.,...More

Double Sided Tape,Firm Foam,3/4 in.,Wht
  • 3M
  • Double Sided Tape, Firm Foam, 3/4 in., WhtDouble Sided Tape
  • Item # 24A698
  • Mfr. Model # 4930
  • Double Sided Tape, Material Firm Foam, White, Shape Continuous Roll, Width 3/4 In., Length 72 yd., Thickness...More

Foil Tape,4 In. x 60 Yd.,Silver,PK2
  • 3M
  • Foil Tape, 4 In. x 60 Yd., Silver, PK2Shielding Foil Tape
  • Item # 2GJH5
  • Mfr. Model # 425
  • Shielding Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 4 In., Length 60 yd.,...More

  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Masking Tape,Tan,1-7/8 in. x 60 yd,PK24
  • 3M
  • Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24Masking Tape
  • Item # 29WT63
  • Mfr. Model # 501+
  • Masking Tape, Material Crepe Paper, Tan, Shape Continuous Roll, Width 1-7/8 In., Length 60 yd., Thickness 7.3...More

Antistatic Tape,1 In x 36 yd,7 mil,Black
  • GRAINGER APPROVED
  • Antistatic Tape, 1 In x 36 yd, 7 mil, BlackHigh Temperature Tape
  • Item # 15D366
  • Mfr. Model # 15D366
  • High Temperature Tape, Material Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE, Black, Shape...More

Filament Tape,55mLx48mmW,150lb./in.,PK24
  • SHURTAPE
  • Filament Tape, 55mLx48mmW, 150lb./in., PK24Filament Tape,55mLx48mmW,150lb./in.,PK24
  • Item # 40TU04
  • Mfr. Model # GS 500
  • Filament Tape, Material Polypropylene Film, Clear, Width 48mm, Length 55m, Thickness 5.2 mil, Tensile...More

Duct Tape,48mm x 55m,Dark Gray,PK24
  • SHURTAPE
  • Duct Tape, 48mm x 55m, Dark Gray, PK24Duct Tape,48mm x 55m,Dark Gray,PK24
  • Item # 40TU02
  • Mfr. Model # PC 610
  • Duct Tape, Material Polyethylene, Dark Gray, Shape Roll, Width 48mm, Length 55m, Diameter 6-3/16, Thickness...More

  • 3M PREFERRED CONVERTER
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Carton Tape,Clear,2 In x 1000 yd,PK6
  • Carton Tape, Clear, 2 In x 1000 yd, PK6Carton Sealing Tape
  • Item # 23M226
  • Mfr. Model # F4195G
  • Carton Sealing Tape, Material Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll, Width 2 In.,...More

  • 3M
  • Electrical Tape, CottonElectrical Tape, Cotton
  • Multiple product options available

    Electrical Tape, Material Cotton, Black, Shape Continuous Roll, Length 82-1/2 ft., Thickness 13 mil, Max. Voltage 600, Tensile Strength 48 lb./in., Adhesion Strength 40...More

Cloth Tape,3 In x 60 yd,6.4 mil,White
  • 3M
  • Cloth Tape, 3 In x 60 yd, 6.4 mil, WhiteCloth Tape
  • Item # 24A688
  • Mfr. Model # 361
  • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 3 In., Length 60 yd., Thickness 6.4...More

Filament Tape,72mm x 55m,7.5 mil,PK16
  • Filament Tape, 72mm x 55m, 7.5 mil, PK16Filament Tape
  • Item # 23M266
  • Mfr. Model # RG16..38G
  • Filament Tape, Material Biaxially Oriented Polypropylene Film, Clear, Width 72mm, Length 55m, Thickness 7.5...More

  • SHURTAPE
  • Filament TapeFilament Tape
  • Multiple product options available

    Filament Tape, White, Length 55m and Performance Temp. -10° to 150°F; Varies by Material, Width, Thickness, Tensile Strength, Adhesion Strength and Standards

BlackVinyl Electrical Tape 4" Width, 100 ft. Length, 2
  • 3M
  • BlackVinyl Electrical Tape 4" Width, 100 ft. Length, 20 mil ThicknessElectrical Tape, Vinyl
  • Item # 2DTF4
  • Mfr. Model # 51-PRINTED-4X100FT
  • Electrical Tape, Material Vinyl, Black, Shape Continuous Roll, Width 4 In., Length 100 ft., Thickness 20 mil,...More

Antislip Tape,Photoluminescent,6 in. W
  • BRADY
  • Antislip Tape, Photoluminescent, 6 in. WGrit Coated Polyester Antislip Tape, Continuous Roll
  • Item # 35XL69
  • Mfr. Model # 99052
  • Antislip Tape, Material Grit Coated Polyester, Photoluminescent, Shape Continuous Roll, Width 6 In., Length...More

  • GRAINGER APPROVED
  • UHMW Film TapeUHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Clear, Shape Continuous Roll and Adhesion Strength 50 oz./in.; Varies by Material, Width, Length and Tensile Strength

RoseRulon Film Tape 2" Width, 18 yd. Length, 10 m
  • GRAINGER APPROVED
  • RoseRulon Film Tape 2" Width, 18 yd. Length, 10 mil ThicknessFilm Tape
  • Item # 15D652
  • Mfr. Model # 15D652
  • Film Tape, Material Rulon, Rose, Shape Continuous Roll, Width 2 In., Length 18 yd., Thickness 10 mil, Tensile...More

  • GRAINGER APPROVED
  • Conformable TapeConformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

Fiberglass Tape,4 In x 36 yd,12 mil,Tan
  • GRAINGER APPROVED
  • Fiberglass Tape, 4 In x 36 yd, 12 mil, TanFiberglass Tape
  • Item # 15D519
  • Mfr. Model # 15D519
  • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 4 In., Length 36...More

Glass Foil Tape,1 In. x 36 Yd.,Silver
  • 3M PREFERRED CONVERTER
  • Glass Foil Tape, 1 In. x 36 Yd., SilverGlass Foil Tape
  • Item # 15D091
  • Mfr. Model # 3M 363 1" X 36YD
  • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 1 In.,...More

  • 3M PREFERRED CONVERTER
  • EMI Absorber TapeEMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

AmberFlame Retardant Polyimide Coil Insulating Tape 4" Widt
  • 3M PREFERRED CONVERTER
  • PTFE Film TapePTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

ClearPolyester Electrical Tape 1/2" Width, 216 ft. Len
  • 3M
  • ClearPolyester Electrical Tape 1/2" Width, 216 ft. Length, 2.2 mil ThicknessElectrical Tape, Polyester
  • Item # 2JPP7
  • Mfr. Model # 40-1/2"X72yd
  • Electrical Tape, Material Polyester, Clear, Shape Continuous Roll, Width 1/2 In., Length 216 ft., Thickness...More

  • 3M PREFERRED CONVERTER
  • Fabric TapeFabric Tape
  • Multiple product options available

    Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More