Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

61 Results Found that Include 150 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Anti-Slip Tape,Black,6 in x 60 ft.
  • 3M
  • Anti-Slip Tape, Black, 6 in x 60 ft. Mineral Coated Antislip Tape, Continuous Roll
  • Item # 3AH44
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 6 In., Length 60 ft., Thickness...More

  • SHURTAPE
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape, White, Length 55m and Performance Temp. -10° to 150°F; Varies by Material, Width, Thickness, Tensile Strength, Adhesion Strength and Standards

  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape and Clear; Varies by Material, Width, Length, Thickness, Tensile Strength, Adhesion Strength and Standards

  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
  • Black Flame Retardant Vinyl Electrical Tape, 3/4" Width, 108 ft. Length, 7 mil Thickness Flame Retardant Vinyl Electrical Tapes
  • Item # 2JKU3
  • Mfr. Model # 1710
  • Electrical Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 108 ft.,...More

Anti-Slip Tape,Black,12 in x 60 ft.
  • BRADY
  • Anti-Slip Tape, Black, 12 in x 60 ft. Grit Coated Polyester Antislip Tape, Continuous Roll
  • Item # 6U954
  • Mfr. Model # 78194
  • Anti-Slip Tape, Material Grit Coated Polyester, Black, Shape Continuous Roll, Width 12 In., Length 60 ft.,...More

Resilient Tape,6in. W x 24in. L
  • BRADY
  • Resilient Tape, 6in. W x 24in. L Resilient Tape,6in. W x 24in. L
  • Item # 20RX86
  • Mfr. Model # 98457
  • Resilient Tape, Material Laminated Calendared Film, Black, Shape Rectangle, Width 6 In., Length 24 In.,...More

Anti-Slip Tread,Black,6 in x 30 ft.
  • 3M
  • Anti-Slip Tread, Black, 6 in x 30 ft. Coarse Mineral Coated Polymer Antislip Tread, Continuous Roll
  • Item # 2JDA5
  • Mfr. Model # 710
  • Anti-Slip Tread, Material Coarse Mineral Coated Polymer, Black, Shape Continuous Roll, Width 6 In., Length 30...More

Double Sided Tape,Blue,2in.W,36 yd.,PK12
  • POLYKEN
  • Double Sided Tape, Blue, 2in.W, 36 yd., PK12 Double Sided Tape,Blue,2in.W,36 yd.,PK12
  • Item # 38HT33
  • Mfr. Model # 100D
  • Double Sided Tape, Material Cotton Cloth, Blue, Shape Continuous Roll, Width 2 In., Length 36 yd., Diameter...More

Foil Tape with Liner,6In. x 5 Yd.,Silver
  • 3M
  • Foil Tape with Liner, 6In. x 5 Yd., Silver Foil Tape with Liner
  • Item # 45K247
  • Mfr. Model # 433L
  • Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Width 6 In., Length 5 yd., Thickness...More

UHMW Foam Tape,1In.x100 ft.,6.7 mil
  • GRAINGER APPROVED
  • UHMW Foam Tape, 1In.x100 ft., 6.7 mil UHMW Foam Tape
  • Item # 15C744
  • Mfr. Model # 15C744
  • UHMW Foam Tape, Material Polyethylene, White, Shape Continuous Roll, Width 1 In., Length 100 ft., Thickness...More

Masking Tape,Clear,12 In. x 1000 Ft.
  • GRAINGER APPROVED
  • Masking Tape, Clear, 12 In. x 1000 Ft. Masking Tape
  • Item # 15C549
  • Mfr. Model # 15C549
  • Masking Tape, Material Low Density Polyethylene, Clear, Shape Continuous Roll, Width 12 In., Length 1000 ft.,...More

Carton Sealing Tape,Clear,48mmx914m,PK6
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 48mmx914m, PK6 Carton Sealing Tape
  • Item # 31HJ63
  • Mfr. Model # 31HJ63
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 914m, Thickness...More

Carton Sealing Tape,Roll,1371m L,PK6
  • SHURTAPE
  • Carton Sealing Tape, Roll, 1371m L, PK6 Carton Sealing Tape,Roll,1371m L,PK6
  • Item # 45EJ46
  • Mfr. Model # HP 200
  • Carton Sealing Tape, Material Biaxially-Oriented Polypropylene, Clear, Shape Roll, Width 48mm, Length 1371m,...More

Filament Tape,55mLx24mmW,150lb./in.,PK36
  • SHURTAPE
  • Filament Tape, 55mLx24mmW, 150lb./in., PK36 Filament Tape,55mLx24mmW,150lb./in.,PK36
  • Item # 40TU03
  • Mfr. Model # GS 500
  • Filament Tape, Material Polypropylene Film, Clear, Width 24mm, Length 55m, Thickness 5.2 mil, Tensile...More

  • SHURTAPE
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Dia. and Color

Cloth Tape,2 In x 60 yd,6.4 mil,White
  • 3M
  • Cloth Tape, 2 In x 60 yd, 6.4 mil, White Cloth Tape
  • Item # 24A631
  • Mfr. Model # 361
  • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 2 In., Length 60 yd., Thickness 6.4...More

Double Sided VHB Tape,1 in.,Clear,72 yd.
  • 3M
  • Double Sided VHB Tape, 1 in., Clear, 72 yd. Double Sided VHB Tape
  • Item # 24A636
  • Mfr. Model # 4905
  • Double Sided VHB Tape, Material Solid Foam, Clear, Shape Continuous Roll, Width 1 In., Length 72 yd.,...More

  • SCOTCH
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

Anti-Slip Tread,Gray,6 in x 60 ft.
  • 3M
  • Anti-Slip Tread, Gray, 6 in x 60 ft. Anti-Slip Tread,Gray,6 in x 60 ft.
  • Item # 2JDA1
  • Mfr. Model # 370
  • Anti-Slip Tread, Material Non-Mineral Coated, Gray, Shape Continuous Roll, Width 6 In., Length 60 ft.,...More

Anti-Slip Tape,Black,2 ft. x 60 ft.
Conformable Anti-Slip Tape,Blk,6inx60ft
Strapping Tape,Black,15/32inx60yd,PK144
  • 3M
  • Strapping Tape, Black, 15/32inx60yd, PK144 Strapping Tape,Black,15/32inx60yd,PK144
  • Item # 29WT04
  • Mfr. Model # 860
  • Strapping Tape, Material Polypropylene Film, Black, Width 15/32 In., Length 60 yd., Thickness 2.8 mil,...More

Anti-Slip Tape,White,3/4in x 12in,PK400
  • JESSUP MANUFACTURING
  • Anti-Slip Tape, White, 3/4in x 12in, PK400 Anti-Slip Tape,White,3/4in x 12in,PK400
  • Item # 12E872
  • Mfr. Model # 4100-.75x12-400
  • Anti-Slip Tape, Material Vinyl, White, Shape Strip, Width 3/4 In., Length 12 In., Thickness 27 mil, Adhesion...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More