Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

102 Results Found that Include 310 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Anti-Slip Tape,Black/Yellow,6inx60ft
  • BRADY
  • Anti-Slip Tape, Black/Yellow, 6inx60ft Anti-Slip Tape,Black/Yellow,6inx60ft
  • Item # 3ZG35
  • Mfr. Model # 78150
  • Anti-Slip Tape, Material Aluminum Oxide Grit, Black/Yellow, Shape Continuous Roll, Width 6 In., Length 60...More

  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape and Clear; Varies by Material, Width, Length, Thickness, Tensile Strength, Adhesion Strength and Standards

Anti-Slip Tape,Flat Black,6in x 2ft,PK50
  • GRAINGER APPROVED
  • Conformable Tape Conformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

Black Electrical Insulation Putty, 1-1/2" Width, 5 ft.
Anti-Slip Tape,Black,6 in x 60 ft.
  • BRADY
  • Anti-Slip Tape, Black, 6 in x 60 ft. Oxide Grit Antislip Tape, Continuous Roll
  • Item # 6U953
  • Mfr. Model # 78193
  • Anti-Slip Tape, Material Oxide Grit, Black, Shape Continuous Roll, Width 6 In., Length 60 ft., Thickness 26...More

Conformable Anti-Slip Tape,Blk,4inx60ft
Double Sided Tape,Tissue,1/2in,36yd,PK12
  • SCOTCH
  • Double Sided Tape, Tissue, 1/2in, 36yd, PK12 Double Sided Tape
  • Item # 49H655
  • Mfr. Model # 928
  • Double Sided Tape, Material Tissue, White, Shape Continuous Roll, Width 1/2 In., Length 36 yd., Diameter...More

Anti-Slip Tape,Black,6 in x 60 ft.
Glass Foil Tape,3 In. x 36 Yd.,Silver
  • GRAINGER APPROVED
  • Glass Foil Tape, 3 In. x 36 Yd., Silver Glass Foil Tape
  • Item # 15D644
  • Mfr. Model # 15D644
  • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 3 In.,...More

  • GRAINGER APPROVED
  • High Temperature Tape High Temperature Tape
  • Multiple product options available

    High Temperature Tape, Material Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE, Shape Continuous Roll, Thickness 7 mil, Tensile Strength 200 lb./in., Adhesion...More

Anti-Slip Tape,Yellow,60ft.Lx4inH
  • SAFETY-WALK
  • Anti-Slip Tape, Yellow, 60ft.Lx4inH Anti-Slip Tape,Yellow,60ft.Lx4inH
  • Item # 35XN38
  • Mfr. Model # 530-4X60
  • Anti-Slip Tape, Material Mineral Coated, Yellow, Shape Continuous Roll, Width 4 In., Length 60 ft., Thickness...More

Double Coated Removable Tape,1inW,27 yd.
  • 3M
  • Double Coated Removable Tape, 1inW, 27 yd. Double Coated Removable Tape,1inW,27 yd.
  • Item # 32GV23
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1 In., Length 27...More

Cloth Tape,Polyethylene,48mm,PK12
  • IPG
  • Cloth Tape, Polyethylene, 48mm, PK12 Cloth Tape,Polyethylene,48mm,PK12
  • Item # 20UR28
  • Mfr. Model # 86944
  • Cloth Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 48mm, Length 32m, Diameter 6 In.,...More

  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Black Vinyl Electrical Tape, 1" Width, 100 ft. Length,
  • Black Vinyl Electrical Tape, 1" Width, 100 ft. Length, 10 mil Thickness Vinyl Electrical Tapes
  • Item # 2FYV1
  • Mfr. Model # 50-UNPRINTED-1x100FT-BOX
  • Electrical Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 100 ft., Thickness 10 mil,...More

  • BRADY
  • Vinyl Antislip Tape, Continuous Roll Vinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Black, Shape Continuous Roll, Length 60 ft., Acrylic and Standards NSFI Certified for High Traction, ANSI A1264.2-2006, OSHA 1910.22;...More

Clear Polyester/Laminate Overlaminate Tape, 4" Width, 100&#
Double Sided Tape,Gray,48mm,23m,PK12
  • POLYKEN
  • Double Sided Tape, Gray, 48mm, 23m, PK12 Double Sided Tape,Gray,48mm,23m,PK12
  • Item # 38HT31
  • Mfr. Model # 100D
  • Double Sided Tape, Material Cotton Cloth, Blue, Shape Continuous Roll, Width 48mm, Length 23m, Diameter...More

  • 3M
  • Polyester Mesh Fabric Antislip Tape, Continuous Roll Polyester Mesh Fabric Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Polyester Mesh Fabric, Black, Shape Continuous Roll, Thickness 52 mil, Tensile Strength 18 lb./in., Adhesion Strength 109 oz./in., Acrylic,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More