Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

139 Results Found that Include 720 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Sided Tape,Urethane Foam,3/4 in,
  • SCOTCH
  • Double Sided Tape, Urethane Foam, 3/4 in, Double Sided Tape
  • Item # 15F754
  • Mfr. Model # 4008
  • Double Sided Tape, Material Urethane Foam, Natural White, Shape Continuous Roll, Width 3/4 In., Length 108...More

Anti-Slip Tape,Flat Black,6 in x 60 ft.
  • 3M
  • Mineral Coated Antislip Tape, Continuous Roll Mineral Coated Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Mineral Coated, Shape Continuous Roll and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by...More

Masking Tape,Blue,48mm  x  55m ,PK6
  • SCOTCH-BLUE
  • Masking Tape, Blue, 48mm x 55m , PK6 Masking Tape
  • Item # 41C893
  • Mfr. Model # 2090-48A-CP
  • Masking Tape, Material Crepe Paper, Blue, Shape Continuous Roll, Width 48mm, Length 55m, Thickness 5 mil,...More

Carton Tape,Polypropylene,2Inx109Yd,PK36
  • 3M
  • Carton Tape, Polypropylene, 2Inx109Yd, PK36 Carton Sealing Tape
  • Item # 46U087
  • Mfr. Model # 61553
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 2 In., Length 109 yd.,...More

  • 3M
  • Glass Cloth Tape Glass Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll and Silicone; Varies by Width and Length

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tape, Continuous Roll Aluminum Oxide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Aluminum Oxide, Shape Continuous Roll, Length 60 ft., Vinyl, Standards NFSI, ADA, OHSA and Backing Pressure Sensitive Adhesive; Varies by Color...More

  • 3M
  • Foam Tape Foam Tape
  • Multiple product options available

    Foam Tape, Shape Continuous Roll and Acrylic; Varies by Width, Length and Thickness

Packaging Tape,Clear,4In x 6In, PK200
  • 3M
  • Packaging Tape, Clear, 4In x 6In, PK200 Packaging Tape
  • Item # 24A757
  • Mfr. Model # 822
  • Packaging Tape, Material Polypropylene, Clear, Shape Rectangle, Width 4 In., Length 6 In., Thickness 3.1 mil,...More

Filament Tape,18mm x 55m,4 mil,PK48
  • 3M
  • Filament Tape, 18mm x 55m, 4 mil, PK48 Filament Tape
  • Item # 3YTY7
  • Mfr. Model # 8934
  • Filament Tape, Material Polypropylene Film, Clear, Width 18mm, Length 55m, Thickness 4 mil, Tensile Strength...More

  • 3M
  • Vinyl Anti-Slip Tape Vinyl Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Vinyl, Length 60 ft., Thickness 0.023", Performance Temp. Up to 150°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and Backing...More

Anti-Slip Tape,Black/Yellow,6inx60ft
  • WOOSTER PRODUCTS
  • Anti-Slip Tape, Black/Yellow, 6inx60ft Anti-Slip Tape,Black/Yellow,6inx60ft
  • Item # 2TUZ2
  • Mfr. Model # YBS0660
  • Anti-Slip Tape, Material Glass Coated, Black/Yellow, Shape Continuous Roll, Width 6 In., Length 60 ft., Vinyl...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous Roll Silicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

  • 3M
  • Polypropylene Antislip Tape, Continuous Roll Polypropylene Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Polypropylene, Gray, Shape Continuous Roll, Length 60 ft., Thickness 1.9 mil, Tensile Strength 22 lb./in., Adhesion Strength 40 oz./in., Rubber...More

  • GRAINGER APPROVED
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

  • GRAINGER APPROVED
  • Glass Cloth Wrap Glass Cloth Wrap
  • Multiple product options available

    Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Performance Temp. 0° to 1800°F and Standards Mil Spec; Varies by Width and Length

Double Coated Removable Tape,1/2inW,27yd
  • 3M
  • Double Coated Removable Tape, 1/2inW, 27yd Double Coated Removable Tape,1/2inW,27yd
  • Item # 32GV21
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1/2 In., Length 27...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tread, Strip Silicone Carbide Antislip Tread, Strip
  • Multiple product options available

    Antislip Tread, Material Silicone Carbide, Shape Strip, Length 2 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA...More

Vinyl Foam Tape,1 In x 36 yd.,Black
  • 3M
  • Vinyl Foam Tape, 1 In x 36 yd., Black Vinyl Foam Tape,1 In x 36 yd.,Black
  • Item # 24A683
  • Mfr. Model # 4508
  • Tape, Material Vinyl Foam, Black, Shape Continuous Roll, Width 1 In., Length 36 yd., Thickness 125 mil,...More

  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More