Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Tapes

56 Results Found that Include 126 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Double Coated  Tape,3/4 In x 108 ft.
  • SCOTCH
  • Double Coated Tape, 3/4 In x 108 ft.Double Sided Tape
  • Item # 15F753
  • Mfr. Model # 4016
  • Double Sided Tape, Material Urethane Foam, Natural White, Shape Continuous Roll, Width 3/4 In., Length 108...More

Antislip Tape,Black/Yellow,2Inx60ft
Carton Sealing Tape,Clear,48mmx100m,PK36
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 48mmx100m, PK36Carton Sealing Tape,Clear,48mmx100m,PK36
  • Item # 31HJ47
  • Mfr. Model # 31HJ47
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 100m, Thickness...More

Cloth Tape,2 In x 25 ft,54 mil,Tan,Vinyl
  • GRAINGER APPROVED
  • Cloth Tape, 2 In x 25 ft, 54 mil, Tan, VinylGlass Cloth Tape
  • Item # 4YMF2
  • Mfr. Model # ST188CHAB-2
  • Cloth Tape, Material Silica, Tan, Shape Continuous Roll, Width 2 In., Length 25 ft., Thickness 54 mil,...More

Foil Tape,2 In. x 60 Yd.,Silver
  • 3M
  • Foil Tape, 2 In. x 60 Yd., SilverShielding Foil Tape
  • Item # 24A693
  • Mfr. Model # 425
  • Shielding Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 60 yd.,...More

Antislip Tape,Black,12 In x 30 ft.
Sealing Tape,2 In x 36 yd,9.5 mil,Black
  • 3M
  • Sealing Tape, 2 In x 36 yd, 9.5 mil, BlackPreservation Sealing Tape
  • Item # 24A637
  • Mfr. Model # 481
  • Preservation Sealing Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 2 In., Length 36 yd.,...More

Antislip Tape,Black/Yellow,4Inx60ft
VHB Tape,1/2 In x 36 yd.,Gray
  • 3M
  • VHB Tape, 1/2 In x 36 yd., GrayDouble Sided VHB Tape
  • Item # 24A690
  • Mfr. Model # 4941
  • Double Sided VHB Tape, Material Conformable Foam, Gray, Shape Continuous Roll, Width 1/2 In., Length 36 yd.,...More

Filament Tape,45/64 in. x 60 yd.,PK12
  • SCOTCH
  • Filament Tape, 45/64 in. x 60 yd., PK12Filament Tape
  • Item # 49H649
  • Mfr. Model # 897
  • Filament Tape, Material Polypropylene Film, Clear, Width 45/64 In., Length 60 yd., Thickness 6 mil, Tensile...More

Conformable Antislip Tape,Black,2Inx60ft
Carton Sealing Tape,Clear,72mmx100m,PK24
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 72mmx100m, PK24Carton Sealing Tape,Clear,72mmx100m,PK24
  • Item # 31HJ50
  • Mfr. Model # 31HJ50
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 72mm, Length 100m, Thickness...More

  • GRAINGER APPROVED
  • Fiberglass TapeFiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

Film Tape,FEP,Clear,2 In. x 5 Yd.
  • GRAINGER APPROVED
  • Film Tape, FEP, Clear, 2 In. x 5 Yd.Film Tape
  • Item # 15D550
  • Mfr. Model # 15D550
  • Film Tape, Material FEP, Clear, Shape Continuous Roll, Width 2 In., Length 5 yd., Tensile Strength 8 lb./in.,...More

Mailer Tabs,Polystyrene,Clear,2In,PK5000
  • GRAINGER APPROVED
  • Mailer Tabs, Polystyrene, Clear, 2In, PK5000Mailer Tabs
  • Item # 16V072
  • Mfr. Model # 16V072
  • Mailer Tabs, Material Polystyrene, Clear, Shape Continuous Roll, Width 2 In., Thickness 5.3 mil, Tensile...More

Strip N Stick Tape,1In.x10 yd.,62.5 mil
  • GRAINGER APPROVED
  • Strip N Stick Tape, 1In.x10 yd., 62.5 milStrip N Stick Tape
  • Item # 15D299
  • Mfr. Model # 15D299
  • Foam Tape, Material Silicone Rubber Sponge, Orange/Tan, Shape Continuous Roll, Width 1 In., Length 10 yd.,...More

  • GRAINGER APPROVED
  • PTFE Coated Cloth TapePTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 5 yd. and Performance Temp. Up to 500°F; Varies by Width, Tensile...More

  • GRAINGER APPROVED
  • PTFE Coated Cloth TapePTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

Antislip Tread,Black,3 In x 2 ft.,PK50
Antislip Tape,Black,2 In x 60 ft.
Antislip Tape,Pebble White,4 In x 60 ft.
  • WOOSTER PRODUCTS
  • Antislip Tape, Pebble White, 4 In x 60 ft.Quartz Coated Polyurethane Antislip Tape, Continuous Roll
  • Item # 12E934
  • Mfr. Model # PEB0460R
  • Anti-Slip Tape Roll, Barefoot Friendly, Installation Method Peel and Stick, Length 60 ft., Width 4 In.,...More

  • 3M PREFERRED CONVERTER
  • PTFE Coated Cloth TapePTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

Cargo-Pit Seam Tape,2x36 yd,7 mil,White
  • POLYKEN
  • Cargo-Pit Seam Tape, 2x36 yd, 7 mil, WhiteCargo-Pit Seam Tape
  • Item # 15R477
  • Mfr. Model # 296FR
  • Cargo-Pit Seam Tape, Material Fiberglass Cloth, White, Shape Continuous Roll, Width 2 In., Length 36 yd.,...More

Antislip Tape,Black,2 In x 60 ft.
  • BRADY
  • Antislip Tape, Black, 2 In x 60 ft.Antislip Tape,Black,2 In x 60 ft.
  • Item # 15Y430
  • Mfr. Model # 78190
  • Antiskid Tape, Roll Mounted, Length 60 ft., Width 2 In., Color Black, Material B-916 Grit Coated Polyester...More

Antislip Tape,Black,3/4 In x 24 In.,PK50
Duct Tape,5-31/32 x 60 yd,12.1 mil,Blue
  • 3M
  • Duct Tape, 5-31/32 x 60 yd, 12.1 mil, BlueDuct Tape
  • Item # 24A803
  • Mfr. Model # 8979
  • Duct Tape, Material Polyethylene Over Cloth Scrim/Rubber, Blue, Shape Continuous Roll, Width 5-31/32 In.,...More

Antislip Tape,Black,4 In x 60 ft.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More