Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Tapes

76 Results Found that Include 159 Products

Results per page: 16 | 32 | 48
Antislip Tape,Flat Black,4 In x 60 ft.
Packaging Tape,Clear,2Inx6In,PK40
  • SCOTCH
  • Packaging Tape, Clear, 2Inx6In, PK40Packaging Tape
  • Item # 1F197
  • Mfr. Model # 3750P
  • Packaging Tape, Material Polypropylene, Clear, Shape Rectangle, Width 2 In., Length 6 In., Thickness 3.1 mil,...More

  • 3M
  • Double Sided VHB TapeDouble Sided VHB Tape
  • Multiple product options available

    Double Sided VHB Tape, Shape Continuous Roll and Standards ASTM D897, UL746C; Varies by Material, Color, Width, Length and Thickness

Antislip Tape,Black/Ylw Stripes,3Inx60ft
Double Face Mntg Tape,3/4Inx36yd.,White
  • BRADY
  • Double Face Mntg Tape, 3/4Inx36yd., WhiteDouble Sided Tape
  • Item # 14Z539
  • Mfr. Model # 78273
  • Double Sided Tape, Material B-156 Foam, White, Shape Continuous Roll, Width 3/4 In., Length 36 yd., Thickness...More

Antislip Tape,Flat Black,2 In x 2ft,PK50
Laminate Tape,2Side,6-1/2Inx50ft
Masking Tape,Blue,24mm  x  55m ,PK9
  • SCOTCH-BLUE
  • Masking Tape, Blue, 24mm x 55m , PK9Masking Tape
  • Item # 41C890
  • Mfr. Model # 2090-24A-CP
  • Masking Tape, Material Crepe Paper, Blue, Shape Continuous Roll, Width 24mm, Length 55m, Thickness 5 mil,...More

Conformable Antislip Tape,Black,PK10
  • JESSUP MANUFACTURING
  • Conformable Antislip Tape, Black, PK10Conformable Antislip Tape,Black,PK10
  • Item # 3EYH1
  • Mfr. Model # 3700-6x24-10
  • Conformable Antislip Tape, Length 2 ft., Width 6 In., Color Black, Backing Pressure Sensitive Adhesive,...More

Antislip Tape,Black,4 In x 60 ft.
Carton Tape,Clear,48mm x 50m,PK36
  • SHURTAPE
  • Carton Tape, Clear, 48mm x 50m, PK36Carton Sealing Tape
  • Item # 24K281
  • Mfr. Model # AP 180
  • Carton Sealing Tape, Material Cast 25 Micron Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll,...More

Carton Sealing Tape,Tan,48mmx50m,PK36
  • GRAINGER APPROVED
  • Carton Sealing Tape, Tan, 48mmx50m, PK36Carton Sealing Tape,Tan,48mmx50m,PK36
  • Item # 31HJ30
  • Mfr. Model # 31HJ30
  • Carton Sealing Tape, Material Polypropylene, Tan, Shape Continuous Roll, Width 48mm, Length 50m, Thickness...More

  • GRAINGER APPROVED
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

  • JESSUP MANUFACTURING
  • Vinyl Antislip Tape, Continuous RollVinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Shape Continuous Roll, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F and Backing Pressure Sensitive Adhesive;...More

  • 3M PREFERRED CONVERTER
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

Fiberglass Tape,3/4 x 36 yd,12 mil,Tan
  • GRAINGER APPROVED
  • Fiberglass Tape, 3/4 x 36 yd, 12 mil, TanFiberglass Tape
  • Item # 15D460
  • Mfr. Model # 15D460
  • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 3/4 In., Length 36...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tread, StripSilicone Carbide Antislip Tread, Strip
  • Multiple product options available

    Antislip Tread, Material Silicone Carbide, Shape Strip, Length 2 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA...More

Carton Sealing Tape,Clear,72mmx50m,PK24
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 72mmx50m, PK24Carton Sealing Tape,Clear,72mmx50m,PK24
  • Item # 31HJ35
  • Mfr. Model # 31HJ35
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 72mm, Length 50m, Thickness...More

  • GRAINGER APPROVED
  • Metalized Film TapeMetalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Tensile Strength 24 lb./in., Adhesion Strength 45 oz./in., Acrylic and Performance Temp. -60° to 300°F;...More

Carton Sealing Tape,Clear,48mmx50m,PK36
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 48mmx50m, PK36Carton Sealing Tape,Clear,48mmx50m,PK36
  • Item # 31HJ29
  • Mfr. Model # 31HJ29
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Thickness...More

Carton Sealing Tape,Clear,48mmx50m,PK36
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 48mmx50m, PK36Carton Sealing Tape,Clear,48mmx50m,PK36
  • Item # 31HJ57
  • Mfr. Model # 31HJ57
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Thickness...More

Tamper-Evident Tape,1/2Inx2-7/8In,PK250
  • NOVAVISION INC
  • Tamper-Evident Tape, 1/2Inx2-7/8In, PK250Tamper-Evident Tape
  • Item # 16G854
  • Mfr. Model # XSG21-36RESN-250
  • Tamper Evident Labels, Material Polyester, Red, Shape Continuous Roll, Width 1/2 In., Length 2-7/8 In.,...More

Foam Tape,1In.x5 yd.,250 mil
  • 3M PREFERRED CONVERTER
  • Foam Tape, 1In.x5 yd., 250 milFoam Tape
  • Item # 15C923
  • Mfr. Model # 1/5/04
  • Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 250 mil,...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous RollSilicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

Antislip Tape,Black,4 In x 50 ft.
  • INCOM MANUFACTURING
  • Antislip Tape, Black, 4 In x 50 ft.Aluminum Oxide Coated Vinyl Antislip Tape, Continuous Roll
  • Item # 41D411
  • Mfr. Model # SG6504B
  • Anti-Slip Tape, Extra Coarse, Installation Method Peel and Stick, Length 50 ft., Width 4 In.Thickness 0.040...More

Antislip Tape,Clear,4 In x 60 ft.
Carton Sealing Tape,Clear,72mmx50m,PK24
  • GRAINGER APPROVED
  • Carton Sealing Tape, Clear, 72mmx50m, PK24Carton Sealing Tape,Clear,72mmx50m,PK24
  • Item # 31HJ60
  • Mfr. Model # 31HJ60
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 72mm, Length 50m, Thickness...More

Surface Protect Tape,Clear,4 In x 600 Ft
  • GRAINGER APPROVED
  • Surface Protect Tape, Clear, 4 In x 600 FtSurface Protection Tape
  • Item # 15C704
  • Mfr. Model # 15C704
  • Surface Protection Tape, Material Low Density Polyethylene, Clear, Shape Continuous Roll, Width 4 In., Length...More

Results per page: 16 | 32 | 48