Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

65 Results Found that Include 150 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Double Sided VHB Tape,3/4 in.,45 ft.
  • 3M
  • Double Sided VHB Tape, 3/4 in., 45 ft. Double Sided VHB Tape
  • Item # 1YBZ5
  • Mfr. Model # 5952
  • Double Sided VHB Tape, Material Conformable Foam, Shape Continuous Roll, Width 3/4 In., Length 45 ft.,...More

Gray Silicone Rubber Self-Fusing Tape, 1" Width, 30 ft
  • JESSUP MANUFACTURING
  • Vinyl Antislip Tape, Continuous Roll Vinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Shape Continuous Roll, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F and Backing Pressure Sensitive Adhesive;...More

Double Sided Tape,Black,100 in. L
  • AMERICOVER
  • Double Sided Tape, Black, 100 in. L Double Sided Tape,Black,100 in. L
  • Item # 45LU90
  • Mfr. Model # Fab Tape
  • Double Sided Tape, Material Butyl, Black, Shape Continuous Roll, Width 1-1/2 In., Length 100 In., Diameter 9...More

  • NOVAVISION INC
  • Tamper-Evident Tape Tamper-Evident Tape
  • Multiple product options available

    Tamper-Evident Tape, Shape Continuous Roll, Adhesion Strength 28.21 oz./in., Permanent Acrylic and Standards RoHS Compliant; Varies by Material, Color, Width and Length

Anti-Slip Tape,Black,60 ft. L,46 Grit
  • JESSUP MANUFACTURING
  • Anti-Slip Tape, Black, 60 ft. L, 46 Grit Silicone Carbide Antislip Tape, Continuous Roll
  • Item # 12E852
  • Mfr. Model # 3200-6
  • Anti-Slip Tape, Material Silicone Carbide, Black, Shape Continuous Roll, Width 6 In., Length 60 ft.,...More

  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

Tan PTFE Impregnated Fiberglass PTFE Coated Cloth Tape, 2&q
Foil Tape,3 In x 100 ft.,17 mil
  • SHURTAPE
  • Foil Tape, 3 In x 100 ft., 17 mil Foil Tape
  • Item # 22XN55
  • Mfr. Model # SF 685
  • Foil Tape, Material Aluminum Foil, Paintable, Silver, Shape Continuous Roll, Width 3 In., Length 100 ft.,...More

Anti-Slip Tape,Black/Yellow,3in x 60 ft.
Carton Tape,Natural,3 In. x 375 Ft.,PK8
  • CENTRAL
  • Carton Tape, Natural, 3 In. x 375 Ft., PK8 Carton Sealing Tape
  • Item # 23M285
  • Mfr. Model # K7300G
  • Carton Sealing Tape, Material 25 lb. White Kraft Paper (Virgin Fibers) and 23 lb. Natural Kraft Paper (Virgin...More

Foam Tape,3/4In.x5 yd.,250 mil
  • 3M
  • Foam Tape, 3/4In.x5 yd., 250 mil Foam Tape
  • Item # 15D041
  • Mfr. Model # 3/4-5-4504
  • Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 5 yd., Thickness 250 mil,...More

  • 3M
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape, Material Polypropylene Film, Clear, Synthetic Rubber and Performance Temp. 50° to 175°F; Varies by Width, Length, Thickness, Tensile Strength and Adhesion...More

Anti-Slip Tape,Glow-in-the-Dark,2inx60ft
Double Coated Removable Tape,1In x 4 yd.
  • 3M
  • Double Coated Removable Tape, 1In x 4 yd. Double Sided Removable Tape
  • Item # 15C289
  • Mfr. Model # 4658F
  • Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1 In., Length 4 yd.,...More

Carton Sealing Tape,109 yd.,PK6
  • SCOTCH
  • Carton Sealing Tape, 109 yd., PK6 Carton Sealing Tape
  • Item # 49H641
  • Mfr. Model # 311
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 2-53/64 In., Length 109 yd.,...More

Tamper Evident Tape,Polyester,Red,2inW
  • NOVAVISION INC
  • Tamper Evident Tape, Polyester, Red, 2inW Carton Sealing Tape
  • Item # 38UZ38
  • Mfr. Model # PVT2R-217D-180
  • Tamper Evident Tape, Material Polyester, Red, Shape Continuous Roll, Legend Security Tape. If Word In.Opened...More

Anti-Slip Tread,Black,4 in x 60 ft.
Anti-Slip Tread,Black,3 in x 2 ft.,PK50
  • JESSUP MANUFACTURING
  • Anti-Slip Tread, Black, 3 in x 2 ft., PK50 Silicone Carbide Antislip Tread, Strip
  • Item # 12E849
  • Mfr. Model # 3200-3x24
  • Anti-Slip Tread, Material Silicone Carbide, Black, Shape Strip, Width 3 In., Length 24 In., Thickness 41 mil,...More

Anti-Slip Tape,Black,2 in x 60 ft.
Cloth Tape,3 x 5 yd,4.5 mil,Light Brown
  • 3M
  • Cloth Tape, 3 x 5 yd, 4.5 mil, Light Brown PTFE Coated Cloth Tape
  • Item # 15C409
  • Mfr. Model # 5151
  • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Light Brown, Shape Continuous Roll, Width 3...More

Expanding Sealant Tape,3Inx6 ft,76.2 mil
Label Tape,Green,1/2 in.,PK6
  • BEL-ART - SCIENCEWARE
  • Label Tape, Green, 1/2 in., PK6 Label Tape,Green,1/2 in.,PK6
  • Item # 21DF53
  • Mfr. Model # 13486-0050
  • Label Tape, Material Flat Back, Green, Width 1/2 In., Length 40 yd., Thickness 6.3 mil, Tensile Strength 31...More

Label Tape,Orange,1/2 in.,PK6
  • BEL-ART - SCIENCEWARE
  • Label Tape, Orange, 1/2 in., PK6 Label Tape,Orange,1/2 in.,PK6
  • Item # 21DF59
  • Mfr. Model # 13488-0050
  • Label Tape, Material Flat Back, Orange, Width 1/2 In., Length 40 yd., Thickness 6.3 mil, Tensile Strength 31...More

Carton Sealing Tape,Tan,48mm x 50m,PK36
  • SHURTAPE
  • Carton Sealing Tape, Tan, 48mm x 50m, PK36 Carton Sealing Tape
  • Item # 24K331
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material Cast 25 Micron Biaxially-Oriented Polypropylene, Tan, Shape Continuous Roll,...More

  • 3M
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

Yellow Woven Cotton Cambric Fabric Varnished Cambric Tape,
Self Wound Foil Tape,2 in x 60 yd,Silver
  • 3M
  • Self Wound Foil Tape, 2 in x 60 yd, Silver Self Wound Foil Tape
  • Item # 29WR84
  • Mfr. Model # 34383
  • Self Wound Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2 In., Length 60 yd.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More