Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

78 Results Found that Include 209 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tub and Shower Anti-Slip Tape,White,PK50
  • 3M
  • Tub and Shower Anti-Slip Tape, White, PK50 Tub and Shower Anti-Slip Tape,White,PK50
  • Item # 6BT82
  • Mfr. Model # 7705
  • Tub and Shower Anti-Slip Tape, Material Grit Coated Vinyl, White, Shape Strip, Width 3/4 In., Length 17 In.,...More

Black Rubber Splicing Tape, 2" Width, 30 ft. Length,&#
  • Black Rubber Splicing Tape, 2" Width, 30 ft. Length, 30 mil Thickness Rubber Electrical Tapes
  • Item # 4DYW5
  • Mfr. Model # 130C2x30
  • Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Width 2 In., Length 30 ft., Thickness 30 mil,...More

  • 3M
  • Synthetic Rubber Anti-Slip Tape Synthetic Rubber Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Synthetic Rubber, Length 60 ft., Thickness 0.045", Performance Temp. Up to 175°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and...More

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Antistatic Tape,1/2 x 5 yd,7 mil,Black
  • GRAINGER APPROVED
  • Antistatic Tape, 1/2 x 5 yd, 7 mil, Black High Temperature Tape
  • Item # 15D552
  • Mfr. Model # 15D552
  • High Temperature Tape, Material Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE, Black, Shape...More

  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

Anti-Slip Tape,Black,2 in x 60 ft.
  • BRADY
  • Anti-Slip Tape, Black, 2 in x 60 ft. Oxide Grit Antislip Tape, Continuous Roll
  • Item # 4T629
  • Mfr. Model # 52423
  • Anti-Slip Tape, Material Oxide Grit, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Vinyl...More

Label Tape,White,1 in.,PK3
  • BEL-ART - SCIENCEWARE
  • Label Tape, White, 1 in., PK3 Label Tape,White,1 in.,PK3
  • Item # 21DF46
  • Mfr. Model # 13483-0100
  • Label Tape, Material Flat Back, White, Width 1 In., Length 40 yd., Thickness 6.3 mil, Tensile Strength 31...More

Anti-Slip Tread,Yellow,3 in x 60 ft.
  • JESSUP MANUFACTURING
  • Anti-Slip Tread, Yellow, 3 in x 60 ft. Aluminum Oxide Antislip Tread, Continuous Roll
  • Item # 12E786
  • Mfr. Model # 3335-3-Caution
  • Anti-Slip Tread, Material Aluminum Oxide, Yellow, Shape Continuous Roll, Width 3 In., Length 60 ft.,...More

Yellow Woven Cotton Cambric Fabric Varnished Cambric Tape,
Packaging Tape,72 yd. L x 1 in. W,PK4
  • 3M
  • Packaging Tape, 72 yd. L x 1 in. W, PK4 Packaging Tape
  • Item # 20XG32
  • Mfr. Model # 600
  • Packaging Tape, Material UPVC, Clear, Shape Continuous Roll, Width 1 In., Length 72 yd., Diameter 4-1/4 In.,...More

Black Vinyl Mastic Tape, 3-1/4" Width, 4-1/2"
  • Black Vinyl Mastic Tape, 3-1/4" Width, 4-1/2" Length, 125 mil Thickness Vinyl Electrical Tapes
  • Item # 5ZNH0
  • Mfr. Model # 2200 PK10
  • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 3-1/4 In., Length 4-1/2 In., Thickness 125 mil,...More

  • NOVAVISION INC
  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape, Material Polyester, Shape Continuous Roll, Length 180 ft., Thickness 2 mil, Tensile Strength 2000 Kg/cm, Adhesion Strength 28.21 oz./in., Permanent...More

Anti-Slip Tape,Flat Black,12 in x 15 ft.
Anti-Slip Tape,Black,18 in x 15 ft.
  • JESSUP MANUFACTURING
  • Anti-Slip Tape, Black, 18 in x 15 ft. Silicone Carbide Antislip Tape, Continuous Roll
  • Item # 12E841
  • Mfr. Model # 3100-18x15
  • Anti-Slip Tape, Material Silicone Carbide, Black, Shape Continuous Roll, Width 18 In., Length 15 ft.,...More

  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Damping Foil Tape,2 In. x 5 Yd.,Silver
  • 3M
  • Damping Foil Tape, 2 In. x 5 Yd., Silver Damping Foil Tape
  • Item # 15C975
  • Mfr. Model # 2552
  • Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 5 yd., Thickness 15...More

Foil Tape,4 in. x 15 yd.,White
  • NASHUA
  • Foil Tape, 4 in. x 15 yd., White Foil Tape
  • Item # 29XM18
  • Mfr. Model # 314
  • Foil Tape, Material Embossed Foil Laminate, White, Shape Continuous Roll, Width 4 In., Length 15 yd.,...More

  • KLASSE
  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Foam, Shape Continuous Roll, Modified Acrylic and Performance Temp. 60° to 100°F; Varies by Color, Width, Length and Thickness

  • 3M
  • Shielding Foil Tape Shielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

Amber Flame Retardant Polyimide Coil Insulating Tape, 1/2&q
Clear Polypropylene Film Tape, 96mm Width, 66m Length
  • SHURTAPE
  • Clear Polypropylene Film Tape, 96mm Width, 66m Length Clear Polypropylene Film Tape, 96mm Width, 66m Length
  • Item # 36NH74
  • Mfr. Model # AP 015
  • Film Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 96mm, Length 66m, Diameter 3-31/32...More

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

Tan PTFE Impregnated Fiberglass PTFE Coated Cloth Tape, 3&q
Double Sided Tape,B-156 Foam,1 in,White
  • BRADY
  • Double Sided Tape, B-156 Foam, 1 in, White Double Sided Tape
  • Item # 6E356
  • Mfr. Model # 19811
  • Double Sided Tape, Material B-156 Foam, White, Shape Continuous Roll, Width 1 In., Length 36 yd., Thickness...More

Carton Tape,Clear,48mm x 50m,PK36
  • SHURTAPE
  • Carton Tape, Clear, 48mm x 50m, PK36 Carton Sealing Tape
  • Item # 24K316
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material Cast 25 Micron Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More