Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

88 Results Found that Include 213 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Anti-Slip Tape,Black/Yellow,2inx60ft
Anti-Slip Tape,Black,4 in x 60 ft.
  • DORTITE
  • Seal Tape Seal Tape
  • Multiple product options available

    Seal Tape, Shape Continuous Roll and Performance Temp. 200°F; Varies by Width, Length and Thickness

  • Category : Foam Tape
Anti-Slip Tape,Flat Black,2 in x 60 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Seal Tape Seal Tape
  • Multiple product options available

    Seal Tape, Material Rubber Foam, Black, Shape Continuous Roll and Performance Temp. -20° to 200°F; Varies by Width, Length and Thickness

  • Category : Foam Tape
Anti-Slip Tread,Black/Yellow,3 in x 60ft
Printed Foil Tape,72mm x 55m,Silver
  • NASHUA
  • Printed Foil Tape, 72mm x 55m, Silver Printed Foil Tape
  • Item # 1P118
  • Mfr. Model # 324A
  • Printed Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 72mm, Length 55m, Thickness 4.8...More

  • Category : Foil Tapes
  • NOVAVISION INC
  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape, Material Polyester, Shape Continuous Roll, Length 180 ft., Thickness 2 mil, Tensile Strength 2000 Kg/cm, Adhesion Strength 28.21 oz./in., Permanent...More

  • Category : Packaging Tapes
Foil Tape,3 In. x 3 Yd.,Stainless Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Foil Tape, 3 In. x 3 Yd., Stainless Steel Foil Tape
  • Item # 15D571
  • Mfr. Model # 15D571
  • Foil Tape, Material Stainless Steel, Stainless Steel, Shape Continuous Roll, Width 3 In., Length 3 yd.,...More

  • Category : Foil Tapes
Bonding Tape,2 In x 36 yd.,Clear
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bonding Tape, 2 In x 36 yd., Clear Bonding Tape
  • Item # 15D666
  • Mfr. Model # 15D666
  • Bonding Tape, Material Polyester, Clear, Shape Continuous Roll, Width 2 In., Length 36 yd., Thickness 8.5...More

  • Category : Double-Sided Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • Category : Packaging Tapes
FSK Facing Tape,4 In. x 50 Yd.,Silver
  • 3M
  • FSK Facing Tape, 4 In. x 50 Yd., Silver FSK Facing Tape
  • Item # 15F818
  • Mfr. Model # 3320-4
  • FSK Facing Tape, Material Aluminum Foil/Fiberglass Scrim on Polyethylene Coated Kraft Paper, Silver, Shape...More

  • Category : Foil Tapes
Foil Tape,4 in. x 15 yd.,Silver
  • NASHUA
  • Foil Tape, 4 in. x 15 yd., Silver Foil Tape
  • Item # 29XM17
  • Mfr. Model # 314
  • Foil Tape, Material Embossed Foil Laminate, Silver, Shape Continuous Roll, Width 4 In., Length 15 yd.,...More

  • Category : Duct and Cloth Tapes
Duct Tape,72mm x 55m,12 mil,Olive Drab
  • POLYKEN
  • Duct Tape, 72mm x 55m, 12 mil, Olive Drab Duct Tape
  • Item # 15R475
  • Mfr. Model # 231
  • Duct Tape, Material Polyethylene Coated Cloth, Olive Drab, Shape Continuous Roll, Width 72mm, Length 55m,...More

  • Category : Duct and Cloth Tapes
  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous Roll Silicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

  • Category : Anti-Slip Tapes
Black Polyester Lining Rubber Splicing Tape, 2" Width,
Seaming Tape,2-3/4 x 55 yd,3mil,Red,BOPP
  • 3M
  • Seaming Tape, 2-3/4 x 55 yd, 3mil, Red, BOPP Construction Seaming Tape
  • Item # 24A746
  • Mfr. Model # 8087
  • Construction Seaming Tape, Material Biaxially Oriented Polypropylene Film, Red, Shape Continuous Roll, Width...More

  • Category : Duct and Cloth Tapes
ASJ Foil Tape,72mm x 46m,White
  • NASHUA
  • ASJ Foil Tape, 72mm x 46m, White ASJ Foil Tape,72mm x 46m,White
  • Item # 6A065
  • Mfr. Model # ASJ
  • ASJ Foil Tape, Material Aluminum, White, Shape Continuous Roll, Width 72mm, Length 46m, Thickness 8.8 mil,...More

  • Category : Foil Tapes
  • 3M
  • Extreme Sealing Tape Extreme Sealing Tape
  • Multiple product options available

    Extreme Sealing Tape, Material Ionomer, Translucent White, Shape Continuous Roll, Length 5 yd., Tensile Strength 13 lb./in., Adhesion Strength 158 oz./in., Acrylic,...More

  • Category : Film Tape
Strip N Stick Tape,1/2In.x10 yd,62.5 mil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Strip N Stick Tape, 1/2In.x10 yd, 62.5 mil Foam Tape
  • Item # 15D297
  • Mfr. Model # 15D297
  • Foam Tape, Material Silicone Rubber Sponge, Orange/Tan, Shape Continuous Roll, Width 1/2 In., Length 10 yd.,...More

  • Category : Foam Tape
Yellow Polyvinyl Plating Tape, 4" Width, 250 ft. Lengt
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Yellow Polyvinyl Plating Tape, 4" Width, 250 ft. Length, 3.94 mil Thickness Plating Tape
  • Item # 15D676
  • Mfr. Model # 15D676
  • Plating Tape, Material Polyvinyl, Color Yellow, Width 4 In., Length 250 ft., Thickness 3.94 mil, Tensile...More

  • Category : Dry Vinyl Plating Tapes
Anti-Slip Tread,Black,6 in x 30 ft.
  • INCOM MANUFACTURING
  • Anti-Slip Tread, Black, 6 in x 30 ft. Grit Mineral Antislip Tread, Continuous Roll
  • Item # 3LLY6
  • Mfr. Model # SG7006CBSR
  • Anti-Slip Tread, Material Grit Mineral, Black, Shape Continuous Roll, Width 6 In., Length 30 ft., Acrylic...More

  • Category : Anti-Slip Tapes
Anti-Slip Tape,Black,3/4 in x 3 ft.,PK50
  • 3M
  • Water Contact Indicator Tape Water Contact Indicator Tape
  • Multiple product options available

    Water Contact Indicator Tape, Material Paper, White, Thickness 10.2 mil, Thermal Transfer Printable Yes, Adhesion Strength 34 oz./in., Acrylic and Performance Temp. -40°...More

  • Category : Water Contact Indicator Tape
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More