Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

63 Results Found that Include 146 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
  • Black Flame Retardant Vinyl Electrical Tape, 3/4" Width, 20 ft. Length, 7 mil Thickness Flame Retardant Vinyl Electrical Tapes
  • Item # 2A226
  • Mfr. Model # 33+ SUPER-3/4x20FT
  • Electrical Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 20 ft.,...More

Double Sided Tape,Polyester,1in,Clr,55yd
  • 3M
  • Double Sided Tape, Polyester, 1in, Clr, 55yd Double Sided Tape
  • Item # 24A678
  • Mfr. Model # 9088FL
  • Double Sided Tape, Material Polyester, Clear, Shape Continuous Roll, Width 1 In., Length 55 yd., Thickness...More

Anti-Slip Tape,Flat Black,2 in x 60 ft.
FSK Facing Tape,4 In. x 50 Yd.,Silver
  • 3M
  • FSK Facing Tape, 4 In. x 50 Yd., Silver FSK Facing Tape
  • Item # 15F818
  • Mfr. Model # 3320-4
  • FSK Facing Tape, Material Aluminum Foil/Fiberglass Scrim on Polyethylene Coated Kraft Paper, Silver, Shape...More

Tan PTFE Impregnated Fiberglass PTFE Coated Cloth Tape, 2&q
Foil Tape,2-1/2 In. x 60 Yd.,Silver
  • SHURTAPE
  • Foil Tape, 2-1/2 In. x 60 Yd., Silver Foil Tape
  • Item # 6FEY4
  • Mfr. Model # AF 100
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2-1/2 In., Length 60 yd., Thickness...More

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Anti-Slip Tape,Black,2 in x 60 ft.
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Anti-Slip Tape,Black,4 in x 60 ft.
  • JESSUP MANUFACTURING
  • Anti-Slip Tape, Black, 4 in x 60 ft. Silicone Carbide Antislip Tape, Continuous Roll
  • Item # 12E850
  • Mfr. Model # 3200-4
  • Anti-Slip Tape, Material Silicone Carbide, Black, Shape Continuous Roll, Width 4 In., Length 60 ft.,...More

  • KLASSE
  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Foam, Shape Continuous Roll, Modified Acrylic and Performance Temp. 60° to 100°F; Varies by Color, Width, Length and Thickness

Anti-Slip Tread,Black,6 in x 2 ft.,PK10
  • JESSUP MANUFACTURING
  • Anti-Slip Tread, Black, 6 in x 2 ft., PK10 Vinyl Antislip Tread, Strip
  • Item # 12E866
  • Mfr. Model # 3510-6x24-10
  • Anti-Slip Tread, Material Vinyl, Black, Shape Strip, Width 6 In., Length 24 In., Thickness 29 mil, Adhesion...More

Anti-Slip Tape,Clear,6 in x 2 ft.,PK10
Foam Tape,1In.x5 yd.,125 mil
  • 3M
  • Foam Tape, 1In.x5 yd., 125 mil Foam Tape
  • Item # 15C924
  • Mfr. Model # 1/5/08
  • Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 125 mil,...More

Anti-Slip Tread,Black/Yellow,2 in x 60ft
  • INCOM MANUFACTURING
  • Anti-Slip Tread, Black/Yellow, 2 in x 60ft Anti-Slip Tread,Black/Yellow,2 in x 60ft
  • Item # 3LMC7
  • Mfr. Model # SG3902YB
  • Anti-Slip Tread, Material Extra Coarse Grit Coated, Black/Yellow, Shape Continuous Roll, Width 2 In., Length...More

Adhesive Transfer Tape,Acrylic,5 mil
  • 3M
  • Adhesive Transfer Tape, Acrylic, 5 mil Adhesive Transfer Tape
  • Item # 24A665
  • Mfr. Model # 950
  • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 1 In., Length 60 yd., Thickness 5 mil, Adhesion...More

Flatback Masking Tape ,Orange,72mm x 55m
  • SCOTCH
  • Flatback Masking Tape , Orange, 72mm x 55m Flatback Masking Tape
  • Item # 24A763
  • Mfr. Model # 2525
  • Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Width 72mm, Length 55m,...More

Duct Tape,4 In x 60 yd,13 mil,Olive Drab
  • NASHUA
  • Duct Tape, 4 In x 60 yd, 13 mil, Olive Drab Duct Tape
  • Item # 15R451
  • Mfr. Model # 357
  • Duct Tape, Material Polyethylene Coated Cloth, Olive Drab, Shape Continuous Roll, Width 4 In., Length 60 yd.,...More

  • GRAINGER APPROVED
  • Fiberglass Tape Fiberglass Tape
  • Multiple product options available

    Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 36 yd. and Performance Temp. Up to 500°F; Varies by Width

Packaging Tape,Polyester,4 In. x 72 Yd.
  • SCOTCH
  • Packaging Tape, Polyester, 4 In. x 72 Yd. Packaging Tape
  • Item # 3W657
  • Mfr. Model # 356
  • Packaging Tape, Material Polyester, Clear, Shape Continuous Roll, Width 4 In., Length 72 yd., Thickness 1.6...More

Foam Tape,1In.x108 ft.,1/16 In.
  • GRAINGER APPROVED
  • Foam Tape, 1In.x108 ft., 1/16 In. Foam Tape
  • Item # 3UAU9
  • Mfr. Model # 3UAU9
  • Foam Tape, Shape Continuous Roll, Width 1 In., Length 108 ft., Thickness 1/16 In., Adhesion Strength 113...More

Conformable Anti-Slip Tape,Blk,1inx60ft
  • SCOTCH
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape; Varies by Material, Color, Width, Length, Thickness, Tensile Strength, Adhesion Strength and Standards

Duct Tape,72mm x 55m,12 mil,Olive Drab
  • POLYKEN
  • Duct Tape, 72mm x 55m, 12 mil, Olive Drab Duct Tape
  • Item # 15R475
  • Mfr. Model # 231
  • Duct Tape, Material Polyethylene Coated Cloth, Olive Drab, Shape Continuous Roll, Width 72mm, Length 55m,...More

Duct Tape,4 In x 50 yd,6.5 mil,Red,Vinyl
  • 3M
  • Duct Tape, 4 In x 50 yd, 6.5 mil, Red, Vinyl Duct Tape
  • Item # 15D156
  • Mfr. Model # 4-50-3903-RED
  • Duct Tape, Material Vinyl, Red, Shape Continuous Roll, Width 4 In., Length 50 yd., Thickness 6.3 mil, Tensile...More

Double Coated Removable Tape,3/4Inx4 yd
  • 3M
  • Double Coated Removable Tape, 3/4Inx4 yd Double Sided Removable Tape
  • Item # 15C291
  • Mfr. Model # 4658F
  • Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 3/4 In., Length 4...More

Anti-Slip Tape,Black,2 in x 60 ft.
Anti-Slip Tread,Black,6 in x 2 ft.,PK10
  • JESSUP MANUFACTURING
  • Anti-Slip Tread, Black, 6 in x 2 ft., PK10 Aluminum Oxide Antislip Tread, Strip
  • Item # 12E827
  • Mfr. Model # 3375-6x24-10
  • Anti-Slip Tread, Material Aluminum Oxide, Black, Shape Strip, Width 6 In., Length 24 In., Thickness 52 mil,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More