Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

65 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Printed Foil Tape,2-1/2In x 60 Yd,Silver
  • NASHUA
  • Printed Foil Tape, 2-1/2In x 60 Yd, Silver Printed Foil Tape
  • Item # 6A068
  • Mfr. Model # 324A
  • Printed Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2-1/2 In., Length 60 yd.,...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tape, Continuous Roll Aluminum Oxide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Aluminum Oxide, Shape Continuous Roll, Length 60 ft., Vinyl, Standards NFSI, ADA, OHSA and Backing Pressure Sensitive Adhesive; Varies by Color...More

Adhesive Transfer Tape,Acrylic,2 mil
  • 3M
  • Adhesive Transfer Tape, Acrylic, 2 mil Adhesive Transfer Tape
  • Item # 24A663
  • Mfr. Model # 465
  • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 1-1/2 In., Length 60 yd., Thickness 2 mil,...More

  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

Foil Tape,48mm x 31m,Foil
  • POLYKEN
  • Foil Tape, 48mm x 31m, Foil Foil Tape
  • Item # 15R467
  • Mfr. Model # 360-17
  • Foil Tape, Material Aluminum, Foil, Shape Continuous Roll, Width 48mm, Length 31m, Thickness 17 mil, Tensile...More

Anti-Slip Tape,Black,1 in x 60 ft.
  • 3M
  • Anti-Slip Tape, Black, 1 in x 60 ft. Mineral Coated Antislip Tape, Continuous Roll
  • Item # 6BV13
  • Mfr. Model # 610
  • Anti-Slip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 1 In., Length 60 ft., Thickness...More

Tamper Evident Tape,,Red,1 In x 180 Ft
  • NOVAVISION INC
  • Tamper Evident Tape, , Red, 1 In x 180 Ft Carton Sealing Tape
  • Item # 16G849
  • Mfr. Model # PST1R-46A-180
  • Tamper Evident Tape, Material Polyester, Red, Shape Continuous Roll, Width 1 In., Length 180 ft., Thickness 2...More

Anti-Slip Tape,Black,2 in. x 60 ft.
  • FLEX-TRED
  • Anti-Slip Tape, Black, 2 in. x 60 ft. Anti-Slip Tape,Black,2 in. x 60 ft.
  • Item # 36LF72
  • Mfr. Model # FBM.0260.R
  • Anti-Slip Tape, Material Oxide Coarse Grit, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Tensile...More

Kraft Flatback Paper Tape,3Inx60 yd.
  • GRAINGER APPROVED
  • Kraft Flatback Paper Tape, 3Inx60 yd. Kraft Flatback Paper Tape
  • Item # 20PJ17
  • Mfr. Model # 20PJ17
  • Kraft Flatback Paper Tape, Material Flatback Kraft Paper, Brown, Shape Continuous Roll, Width 3 In., Length...More

Black Vinyl Corrosion Protection Tape, 2" Width, 100 f
  • Black Vinyl Corrosion Protection Tape, 2" Width, 100 ft. Length, 10 mil Thickness Vinyl Electrical Tapes
  • Item # 4DYX2
  • Mfr. Model # 50-UNPRINTED-2X100FT-BOX
  • Corrosion Protection Tape, Material Vinyl, Black, Shape Continuous Roll, Width 2 In., Length 100 ft.,...More

Filament Tape,48mm x 55m
  • SCOTCH
  • Filament Tape, 48mm x 55m Filament Tape
  • Item # 15R518
  • Mfr. Model # 898
  • Filament Tape, Material Polypropylene Film, Clear, Width 48mm, Length 55m, Thickness 6.6 mil, Tensile...More

Amber Dupont Kapton Polyimide Film Tape, 1" Width, 100
Black Polyester Lining Rubber Splicing Tape, 1-1/2" Wi
Black Flame Retardant Rubber Mastic Tape, 2" Width, 6&
  • SCOTCH
  • Black Flame Retardant Rubber Mastic Tape, 2" Width, 6 ft. Length, 60 mil Thickness Flame Retardant Rubber Electrical Tapes
  • Item # 4DYW8
  • Mfr. Model # 2234
  • Mastic Tape, Material Flame Retardant Rubber, Black, Shape Continuous Roll, Width 2 In., Length 6 ft.,...More

Strip N Stick Tape,1/2In.x10 yd,62.5 mil
  • GRAINGER APPROVED
  • Strip N Stick Tape, 1/2In.x10 yd, 62.5 mil Foam Tape
  • Item # 15D306
  • Mfr. Model # 15D306
  • Foam Tape, Material Silicone Rubber Sponge, Orange/Tan, Shape Continuous Roll, Width 1/2 In., Length 10 yd.,...More

Strapping Tape,Black,3/4 in x 60 yd.,PK8
  • 3M
  • Strapping Tape, Black, 3/4 in x 60 yd., PK8 Strapping Tape,Black,3/4 in x 60 yd.,PK8
  • Item # 29WT03
  • Mfr. Model # 860 PK12
  • Strapping Tape, Material Polypropylene Film, Black, Width 3/4 In., Length 60 yd., Thickness 2.8 mil, Tensile...More

Sealing Tape,3 In x 5 yd,9.8 mil,Black
  • 3M
  • Sealing Tape, 3 In x 5 yd, 9.8 mil, Black Preservation Sealing Tape
  • Item # 15D054
  • Mfr. Model # 3-5-481
  • Preservation Sealing Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 3 In., Length 5 yd.,...More

Stair Tread Cover,Glow-in-the-Dark,Alum
Duct Tape,1-3/4x60yd,12.6 mil,Slate Blue
  • 3M
  • Duct Tape, 1-3/4x60yd, 12.6 mil, Slate Blue Duct Tape
  • Item # 24A706
  • Mfr. Model # 8979N
  • Duct Tape, Material Polyethylene Over Cloth Scrim/Rubber, Slate Blue, Shape Continuous Roll, Width 1-3/4 In.,...More

Tan Vinyl Matting Tape, 2" Width, 10 ft. Length,
Carton Sealing Tape,Clear,48mm x 914m
  • SHURTAPE
  • Carton Sealing Tape, Clear, 48mm x 914m Carton Sealing Tape
  • Item # 6FEZ6
  • Mfr. Model # HP 200
  • Carton Sealing Tape, Material Cast 30 Micron Biaxially-Oriented Polypropylene, Clear, Shape Continuous Roll,...More

  • GRAINGER APPROVED
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Cloth Tape,3/4x5 yd,6.8 mil,Light Brown
  • 3M
  • Cloth Tape, 3/4x5 yd, 6.8 mil, Light Brown PTFE Coated Cloth Tape
  • Item # 15C415
  • Mfr. Model # 5153
  • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Light Brown, Shape Continuous Roll, Width 3/4...More

Duct Tape,72mm x 55m,13 mil,Black
  • NASHUA
  • Duct Tape, 72mm x 55m, 13 mil, Black Duct Tape
  • Item # 15R453
  • Mfr. Model # 357
  • Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 72mm, Length 55m,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More