Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

54 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Corrosion Protection Tape,2x100ft,10 mil
  • SCOTCH
  • Corrosion Protection Tape, 2x100ft, 10 milCorrosion Protection Tape,2x100ft,10 mil
  • Item # 4DYX2
  • Mfr. Model # 50-UNPRINTED-2X100FT-BOX
  • Corrosion Protection Tape, Material Vinyl, Black, Shape Continuous Roll, Width 2 In., Length 100 ft.,...More

  • POLYKEN
  • Gaffers TapeGaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

FSK Facing Tape,72mm x 46m,Silver
  • NASHUA
  • FSK Facing Tape, 72mm x 46m, SilverFSK Facing Tape
  • Item # 6A064
  • Mfr. Model # 652009
  • FSK Facing Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 72mm, Length 46m, Thickness 8 mil,...More

  • 3M PREFERRED CONVERTER
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

Utility Tape,3/4 x 216 ft,2.2 mil,Clear
  • 3M
  • Utility Tape, 3/4 x 216 ft, 2.2 mil, ClearUtility Tape,3/4 x 216 ft,2.2 mil,Clear
  • Item # 3XJZ8
  • Mfr. Model # 40PR 3/4 X 72 YRD
  • Utility Tape, Material Antistatic Polyester, Clear, Shape Continuous Roll, Width 3/4 In., Length 216 ft.,...More

Antislip Tread,Black/Yellow,6Inx2ft,PK10
  • JESSUP MANUFACTURING
  • Antislip Tread, Black/Yellow, 6Inx2ft, PK10Aluminum Oxide Antislip Tread, Strip
  • Item # 12E824
  • Mfr. Model # 3360-6x24-10
  • Anti-Slip Tread, General Purpose, Installation Method Peel and Stick, Length 2 ft., Width 6 In., Thickness...More

  • NASHUA
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

Foil Tape,2 in. x 55 yd.,Silver
  • 3M
  • Foil Tape, 2 in. x 55 yd., SilverFoil Tape
  • Item # 29WR81
  • Mfr. Model # 4380
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2 In., Length 55 yd., Diameter...More

  • GRAINGER APPROVED
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

Double Coated Removable Tape,1/2Inx4 yd
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 1/2Inx4 ydDouble Sided Removable Tape
  • Item # 15C287
  • Mfr. Model # 4658F
  • Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1/2 In., Length 4...More

Filament Tape,24mm x 55m
  • SCOTCH
  • Filament Tape, 24mm x 55mFilament Tape
  • Item # 15U825
  • Mfr. Model # 898
  • Filament Tape, Material Polypropylene Film, Clear, Width 24mm, Length 55m, Thickness 6.6 mil, Tensile...More

  • 3M PREFERRED CONVERTER
  • Foam TapeFoam Tape
  • Multiple product options available

    Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Length 5 yd., Tensile Strength 130 lb./in., Acrylic and Performance Temp. -150° to 250°F; Varies by Width and...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous RollSilicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

  • EMSEAL
  • Expanding Sealant TapeExpanding Sealant Tape
  • Multiple product options available

    Expanding Sealant Tape, Shape Continuous Roll, Adhesion Strength 149 oz./in. and Performance Temp. -40° to 185°F; Varies by Width and Length

  • 3M PREFERRED CONVERTER
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tape, Continuous RollAluminum Oxide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Aluminum Oxide, Shape Continuous Roll, Length 60 ft., Vinyl, Standards NFSI, ADA, OHSA and Backing Pressure Sensitive Adhesive; Varies by Color...More

  • JESSUP MANUFACTURING
  • Vinyl Antislip Tape, Continuous RollVinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Shape Continuous Roll, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F and Backing Pressure Sensitive Adhesive;...More

  • SCOTCH
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Antislip Tread,Black,5.5Inx 5.5In,PK50
Self Wound Foil Tape,1 in x 60 yd,Silver
  • 3M
  • Self Wound Foil Tape, 1 in x 60 yd, SilverSelf Wound Foil Tape
  • Item # 29WR83
  • Mfr. Model # 34383
  • Self Wound Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 1 In., Length 60 yd.,...More

Duct Tape,72mm x 55m,Blue,13 mil
  • GRAINGER APPROVED
  • Duct Tape, 72mm x 55m, Blue, 13 milDuct Tape
  • Item # 26VD02
  • Mfr. Model # 26VD02
  • Duct Tape, Material Polyethylene Coated Cloth, Midnight Blue, Shape Continuous Roll, Width 72mm, Length 55m,...More

Antislip Tape,Black,2 in. x 60 ft.
  • 3M
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Antislip Tape,Clear,2 In x 60 ft.
Adhesive Transfer Tape,Acrylic,5 mil
  • 3M
  • Adhesive Transfer Tape, Acrylic, 5 milAdhesive Transfer Tape
  • Item # 24A673
  • Mfr. Model # 950
  • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 3/4 In., Length 60 yd., Thickness 5 mil,...More

Adhesive Transfer Tape,Acrylic,5 mil
  • SCOTCH
  • Adhesive Transfer Tape, Acrylic, 5 milAdhesive Transfer Tape
  • Item # 24A738
  • Mfr. Model # 969
  • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 3/4 In., Length 36 yd., Thickness 5 mil,...More

Antislip Tape,Flat Black,2 In x 60 ft.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More