Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

58 Results Found that Include 136 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NASHUA
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

Painters Masking Tape,Green,48mm x 55m
  • SHURTAPE
  • Painters Masking Tape, Green, 48mm x 55m Painters Masking Tape
  • Item # 6FET6
  • Mfr. Model # CF 120
  • Painters Masking Tape, Material Synthetic Rubber, Green, Shape Continuous Roll, Width 48mm, Length 55m,...More

Anti-Slip Tape,Black,2 in x 60 ft.
  • JESSUP MANUFACTURING
  • Anti-Slip Tape, Black, 2 in x 60 ft. Aluminum Oxide Antislip Tape, Continuous Roll
  • Item # 12E780
  • Mfr. Model # 3375-2
  • Anti-Slip Tape, Material Aluminum Oxide, Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Thickness...More

Black Rubber Splicing Tape, 1" Width, 30 ft. Length,&#
  • Black Rubber Splicing Tape, 1" Width, 30 ft. Length, 30 mil Thickness Rubber Electrical Tapes
  • Item # 4DYW4
  • Mfr. Model # 130C 1x30
  • Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Width 1 In., Length 30 ft., Thickness 30 mil,...More

Double Sided Tape,HDPE,2 in,White,36 yd
  • 3M
  • Double Sided Tape, HDPE, 2 in, White, 36 yd Double Sided Tape
  • Item # 24A628
  • Mfr. Model # 9579
  • Double Sided Tape, Material HDPE, White, Shape Continuous Roll, Width 2 In., Length 36 yd., Thickness 13 mil,...More

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

White, Red, Blue, Green, Yellow, Orange, Black Flame Retard
  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Foil Tape,50 yd.Lx1-7/8inW,Aluminum
  • SHURTAPE
  • Foil Tape, 50 yd.Lx1-7/8inW, Aluminum Foil Tape,50 yd.Lx1-7/8inW,Aluminum
  • Item # 40TU08
  • Mfr. Model # AF 973
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter 5-1/64...More

Tan PTFE Impregnated Fiberglass PTFE Coated Cloth Tape, 1-1
Office Tape,Transparent,3/4x1000In,PK6
  • SCOTCH
  • Office Tape, Transparent, 3/4x1000In, PK6 Office Tape
  • Item # 29PL25
  • Mfr. Model # 810K6
  • Office Tape, Transparent, Width 3/4 In., Length 1000 In., Thickness 2.2 mil, Material Cellulose Acetate,...More

Laminate Tape,2-Sided,2 Inx50 ft, Clear
Seal Tape,3/4In.x25 ft.,7/16 In.
  • PERMATITE
  • Seal Tape, 3/4In.x25 ft., 7/16 In. Seal Tape
  • Item # 2X595
  • Mfr. Model # 7625
  • Seal Tape, Shape Continuous Roll, Width 3/4 In., Length 25 ft., Thickness 7/16 In., Performance Temp. 200...More

Duct Tape,48mm x 55m,12 mil,Olive Drab
  • POLYKEN
  • Duct Tape, 48mm x 55m, 12 mil, Olive Drab Duct Tape
  • Item # 15R474
  • Mfr. Model # 231
  • Duct Tape, Material Polyethylene Coated Cloth, Olive Drab, Shape Continuous Roll, Width 48mm, Length 55m,...More

Amber Dupont Kapton Polyimide Film Tape, 1/2" Width,&#
Double Sided Tape,3/4 in,Clear,5-1/2 yd.
  • SILVERTAPE
  • Double Sided Tape, 3/4 in, Clear, 5-1/2 yd. Double Sided Tape,3/4 in,Clear,5-1/2 yd.
  • Item # 36LN06
  • Mfr. Model # 5310
  • Double Sided Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 3/4 In., Length 5-1/2 yd.,...More

Duct Tape,48mm x 36m,16 mil,Black
  • NASHUA
  • Duct Tape, 48mm x 36m, 16 mil, Black Duct Tape,48mm x 36m,16 mil,Black
  • Item # 15R434
  • Mfr. Model # 349
  • Bottom Board Duct Tape, Material Polyethylene Coated Cloth, Black, Shape Continuous Roll, Width 48mm, Length...More

Duct Tape,48mm x 40 yd,17 mil,Silver
  • SHURTAPE
  • Duct Tape, 48mm x 40 yd, 17 mil, Silver Duct Tape
  • Item # 6EKV6
  • Mfr. Model # PC 745
  • Duct Tape, Material Polyethylene, Silver, Shape Continuous Roll, Width 48mm, Length 40 yd., Thickness 17 mil,...More

Anti-Slip Tread,Black,2 in x 60 ft.
Flatback Masking Tape ,Orange,48mm x 55m
  • SCOTCH
  • Flatback Masking Tape , Orange, 48mm x 55m Flatback Masking Tape
  • Item # 24A711
  • Mfr. Model # 2525
  • Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Width 48mm, Length 55m,...More

Double Coated Tape,3/4 In x 49 ft.,Clear
  • TAPECASE
  • Double Coated Tape, 3/4 In x 49 ft., Clear Double Sided Tape
  • Item # 15D742
  • Mfr. Model # TC485
  • Double Sided Tape, Material Rubber Resin, Translucent, Shape Continuous Roll, Width 3/4 In., Length 49 ft.,...More

Waterproof Tape,3 In x 60 yd
  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass and Performance Temp. -100° to 500°F; Varies by Color, Shape, Width, Length and Diameter

  • GRAINGER APPROVED
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Fiberglass Tape,1/2 In x 36 yd,5 mil,Tan
  • GRAINGER APPROVED
  • Fiberglass Tape, 1/2 In x 36 yd, 5 mil, Tan Fiberglass Tape
  • Item # 15D315
  • Mfr. Model # 15D315
  • Fiberglass Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 1/2 In., Length 36...More

Cloth Tape,2 In x 60 yd,10.5 mil,White
  • GRAINGER APPROVED
  • Cloth Tape, 2 In x 60 yd, 10.5 mil, White Single Coated Cloth Tape
  • Item # 15C777
  • Mfr. Model # 15C777
  • Cloth Tape, Material Cotton, White, Shape Continuous Roll, Width 2 In., Length 60 yd., Thickness 10.5 mil,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More