Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

71 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Electrical Tape,3/4 x 66 ft,7 mil,White
  • SCOTCH
  • Electrical Tape, 3/4 x 66 ft, 7 mil, WhiteElectrical Tape, Glass Cloth
  • Item # 2A458
  • Mfr. Model # 69-3/4"
  • Electrical Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 3/4 In., Length 66 ft., Thickness...More

  • 3M
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Foil Tape,50 yd.Lx1-7/8inW,Aluminum
  • SHURTAPE
  • Foil Tape, 50 yd.Lx1-7/8inW, AluminumFoil Tape,50 yd.Lx1-7/8inW,Aluminum
  • Item # 40TU08
  • Mfr. Model # AF 973
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter 5-1/64...More

  • 3M PREFERRED CONVERTER
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

Antislip Tape,Flat Black,1 In x 60 ft.
Seal Tape,1/2In.x50 ft.,3/16 In.
  • GRAINGER APPROVED
  • Seal Tape, 1/2In.x50 ft., 3/16 In.Seal Tape
  • Item # 10L933
  • Mfr. Model # 10L933
  • Seal Tape, Material Rubber Foam, Black, Shape Continuous Roll, Width 1/2 In., Length 50 ft., Thickness 3/16...More

Antislip Tape,Black,4 In x 30 ft.
  • WOOSTER PRODUCTS
  • Antislip Tape, Black, 4 In x 30 ft.A/O and Garnet Coated Polyurethane Antislip Tape, Continuous Roll
  • Item # 12E916
  • Mfr. Model # FBM0430R
  • Anti-Slip Tape Roll, General Purpose, Installation Method Peel and Stick, Length 30 ft., Width 4 In.,...More

Foil Tape with Liner,72mm x 46m,Silver
  • NASHUA
  • Foil Tape with Liner, 72mm x 46m, SilverFoil Tape with Liner
  • Item # 6A063
  • Mfr. Model # 322
  • Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Width 72mm, Length 46m, Thickness 5...More

Arc Proofing Tape,1-1/2 x 20 ft,30 mil
  • SCOTCH
  • Arc Proofing Tape, 1-1/2 x 20 ft, 30 milArc Proofing Tape,1-1/2 x 20 ft,30 mil
  • Item # 5ZNH1
  • Mfr. Model # 77W 1 1/2"
  • Arc Proofing Tape, Material Flame Retardant Intumescent Elastomer, Light Gray, Shape Continuous Roll, Width...More

Electrical Tape,3/4x20ft,7mil,Black,PK10
  • POWER FIRST
  • Electrical Tape, 3/4x20ft, 7mil, Black, PK10Electrical Tape, Premium Vinyl
  • Item # 19N736
  • Mfr. Model # 19N736
  • Electrical Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 20 ft.,...More

Antislip Tape,Black/Yellow,1Inx60ft
Carton Sealing Tape,Clear,109 yd. L,PK6
  • SCOTCH
  • Carton Sealing Tape, Clear, 109 yd. L, PK6Carton Sealing Tape,Clear,109 yd. L,PK6
  • Item # 33RF06
  • Mfr. Model # 311 PK6
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Roll, Width 1-7/8 In., Length 109 yd., Diameter...More

Antislip Tape,Black/Yellow,1Inx60ft
Electrical Tape,1-1/2x20 ft,30 mil,Black
  • 3M
  • Electrical Tape, 1-1/2x20 ft, 30 mil, BlackElectrical Tape,1-1/2x20 ft,30 mil,Black
  • Item # 1GAA4
  • Mfr. Model # 77 Black-1-1/2"x20 ft
  • Electrical Tape, Material Flame Retardant Intumescent Elastomer, Black, Shape Continuous Roll, Width 1-1/2...More

  • BAC INDUSTRIES
  • Tarp TapeTarp Tape
  • Multiple product options available

    Tarp Tape, Material Polyethylene, Shape Continuous Roll, Width 3", Length 36 yd., Thickness 7.5 mil and Rubber; Varies by Color

  • GRAINGER APPROVED
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

Plating Tape,2 In,Yellow
  • GRAINGER APPROVED
  • Plating Tape, 2 In, YellowPlating Tape
  • Item # 15D674
  • Mfr. Model # 15D674
  • Plating Tape, Material Polyvinyl, Color Yellow, Width 2 In., Length 250 ft., Thickness 3.94 mil, Tensile...More

Bonding Tape,1 In x 36 yd.,Clear
  • GRAINGER APPROVED
  • Bonding Tape, 1 In x 36 yd., ClearBonding Tape
  • Item # 15D665
  • Mfr. Model # 15D665
  • Bonding Tape, Material Polyester, Clear, Shape Continuous Roll, Width 1 In., Length 36 yd., Thickness 8.5...More

Double Sided Tape,3/4 in,Clear,5-1/2 yd.
  • SILVERTAPE
  • Double Sided Tape, 3/4 in, Clear, 5-1/2 yd.Double Sided Tape,3/4 in,Clear,5-1/2 yd.
  • Item # 36LN06
  • Mfr. Model # 5310
  • Double Sided Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 3/4 In., Length 5-1/2 yd.,...More

Splicing Tape,1 In x 30 ft,30 mil,Black
  • 3M
  • Splicing Tape, 1 In x 30 ft, 30 mil, BlackSplicing Tape, Polyester Lining Rubber
  • Item # 4YT49
  • Mfr. Model # 23 1" X 30'
  • Splicing Tape, Material Polyester Lining Rubber, Black, Shape Continuous Roll, Width 1 In., Length 30 ft.,...More

  • POLYKEN
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape, Material Polyethylene, Width 48mm, Tensile Strength 23 lb./in. and Adhesion Strength 60 oz./in.; Varies by Color and Length

Antislip Tape,Black,2 In x 60 ft.
  • JESSUP MANUFACTURING
  • Antislip Tape, Black, 2 In x 60 ft.Aluminum Oxide Antislip Tape, Continuous Roll
  • Item # 12E780
  • Mfr. Model # 3375-2
  • Anti-Slip Tape Roll, General Purpose, Mop Friendly, Installation Method Peel and Stick, Length 60 ft., Width...More

Painters Masking Tape ,Blue,48mm x 55m
  • SCOTCH-BLUE
  • Painters Masking Tape , Blue, 48mm x 55mPainters Masking Tape
  • Item # 41C897
  • Mfr. Model # 2080-48A
  • Painters Masking Tape, Material Flatback Crepe Paper, Blue, Shape Continuous Roll, Width 48mm, Length 55m,...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous RollSilicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

FSK Facing Tape,48mm x 46m,
  • NASHUA
  • FSK Facing Tape, 48mm x 46m,FSK Facing Tape
  • Item # 10A994
  • Mfr. Model # FSK
  • FSK Facing Tape, Material Aluminum, Shape Continuous Roll, Width 48mm, Length 46m, Thickness 8 mil, Tensile...More

Seal Tape,1/2In.x50 ft.,3/16 In.
  • PERMATITE
  • Seal Tape, 1/2In.x50 ft., 3/16 In.Seal Tape
  • Item # 5RA99
  • Mfr. Model # 3450
  • Seal Tape, Material Sponge Rubber, Black, Shape Continuous Roll, Width 1/2 In., Length 50 ft., Thickness 3/16...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More