Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

95 Results Found that Include 277 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insulation Tape,2In.x30 ft.,1/8 In.
Masking Tape,Blue,2 In. x 60 Yd.
  • SCOTCH-BLUE
  • Masking Tape, Blue, 2 In. x 60 Yd. Masking Tape
  • Item # 41C894
  • Mfr. Model # 2090-48A
  • Masking Tape, Material Crepe Paper, Blue, Shape Continuous Roll, Width 48mm, Length 60 yd., Thickness 5 mil,...More

  • NASHUA
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

White Glass Cloth Electrical Tape, 3/4" Width, 66
  • SCOTCH
  • White Glass Cloth Electrical Tape, 3/4" Width, 66 ft. Length, 7 mil Thickness Glass Cloth Electrical Tapes
  • Item # 2A457
  • Mfr. Model # 27-3/4"
  • Electrical Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 3/4 In., Length 66 ft., Thickness...More

All Weather Foil Tape,48mm x 46m,Silver
  • NASHUA
  • All Weather Foil Tape, 48mm x 46m, Silver All Weather Foil Tape
  • Item # 6JD44
  • Mfr. Model # 330X
  • All Weather Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 48mm, Length 46m, Thickness...More

Duct Tape,2.88 In x 30 yd,17 mil,Black
  • GORILLA TAPE
  • Duct Tape, 2.88 In x 30 yd, 17 mil, Black Duct Tape
  • Item # 5REA3
  • Mfr. Model # 6003001
  • Duct Tape, Material Synthetic Polymers, Natural/Synthetic Rubbers, Black, Shape Continuous Roll, Width 2.88...More

Black Polyester Lining Rubber Splicing Tape, 3/4" Widt
Carton Sealing Tape,Clear,48mm x 100m
  • SCOTCH
  • Carton Sealing Tape, Clear, 48mm x 100m Carton Sealing Tape
  • Item # 15F756
  • Mfr. Model # 373
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 48mm, Length 100m, Thickness...More

  • POLYKEN
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Thickness 11.5 mil, Tensile Strength 42 lb./in., Adhesion Strength 50 oz./in. and Performance Temp. 30° to 200°F; Varies by Material, Color, Shape, Width,...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tape, Continuous Roll Aluminum Oxide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Aluminum Oxide, Shape Continuous Roll, Length 60 ft., Vinyl, Standards NFSI, ADA, OHSA and Backing Pressure Sensitive Adhesive; Varies by Color...More

Double Sided Tape,White,1/2inWx5yd.L
  • TAPECASE
  • Double Sided Tape, White, 1/2inWx5yd.L Double Sided Tape,White,1/2inWx5yd.L
  • Item # 32GH19
  • Mfr. Model # VF32W
  • Double Sided Tape, Material Vinyl, White, Shape Continuous Roll, Width 1/2 In., Length 5 yd., Diameter 3-7/64...More

  • GRAINGER APPROVED
  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

Double Sided Tape,Roll,3/4inWx5yd.L
  • TAPECASE
  • Double Sided Tape, Roll, 3/4inWx5yd.L Double Sided Tape,Roll,3/4inWx5yd.L
  • Item # 32GH14
  • Mfr. Model # VF16W
  • Double Sided Tape, Material Vinyl, White, Shape Continuous Roll, Width 3/4 In., Length 5 yd., Diameter 4-3/32...More

Anti-Slip Tape,Flat Black,1 in x 60 ft.
Double Sided Tape,Roll,3/4inWx5yd.L
  • TAPECASE
  • Double Sided Tape, Roll, 3/4inWx5yd.L Double Sided Tape,Roll,3/4inWx5yd.L
  • Item # 32GH11
  • Mfr. Model # VF16B
  • Double Sided Tape, Material Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 5 yd., Diameter 4-3/32...More

  • GRAINGER APPROVED
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Kraft Flatback Paper Tape,12inWx180 ft.L
  • EASYMASK
  • Kraft Flatback Paper Tape, 12inWx180 ft.L Kraft Flatback Paper Tape
  • Item # 36EE69
  • Mfr. Model # 329480
  • Kraft Flatback Paper Tape, Material Flatback Kraft Paper, Brown, Width 12 In., Length 180 ft., Thickness 3.2...More

Waterproof Tape,2 In x 60 yd
Sail Patch Tape,3 In x 5 yd,6 mil,Clear
  • POLYKEN
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Polyethylene Coated Cloth, Shape Continuous Roll, Length 55m, Thickness 12 mil, Rubber and Performance Temp. 30° to 200°F; Varies by Color and Width

Flatback Masking Tape,Brown,3 In x 60 Yd
  • TAPECASE
  • Flatback Masking Tape, Brown, 3 In x 60 Yd Flatback Masking Tape
  • Item # 15D745
  • Mfr. Model # TC534
  • Flatback Masking Tape, Material Flatback Kraft Paper, Brown, Shape Continuous Roll, Width 3 In., Length 60...More

Painters Masking Tape ,Blue,36mm x 55m
  • SCOTCH-BLUE
  • Painters Masking Tape , Blue, 36mm x 55m Painters Masking Tape
  • Item # 41C896
  • Mfr. Model # 2080-36A
  • Painters Masking Tape, Material Flatback Crepe Paper, Blue, Shape Continuous Roll, Width 36mm, Length 55m,...More

Painters Masking Tape,Green,36mm x 55m
  • SHURTAPE
  • Painters Masking Tape, Green, 36mm x 55m Painters Masking Tape
  • Item # 6FET5
  • Mfr. Model # CF 120
  • Painters Masking Tape, Material Synthetic Rubber, Green, Shape Continuous Roll, Width 36mm, Length 55m,...More

Double Sided Tape,Paper,1/2in,Natrl,36yd
  • 3M
  • Double Sided Tape, Paper, 1/2in, Natrl, 36yd Double Sided Tape
  • Item # 24A687
  • Mfr. Model # 410M
  • Double Sided Tape, Material Paper, Natural, Shape Continuous Roll, Width 1/2 In., Length 36 yd., Thickness 15...More

Foil Tape with Liner,2-1/2 In x 50 yd.
  • NASHUA
  • Foil Tape with Liner, 2-1/2 In x 50 yd. Foil Tape with Liner
  • Item # 15R466
  • Mfr. Model # 617021
  • Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Width 2-1/2 In., Length 50 yd.,...More

Double Sided Tape,3/4 in.,Clear,5-1/2 yd
  • SILVERTAPE
  • Double Sided Tape, 3/4 in., Clear, 5-1/2 yd Double Sided Tape,3/4 in.,Clear,5-1/2 yd
  • Item # 36LN04
  • Mfr. Model # 5310
  • Double Sided Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 3/4 In., Length 5-1/2 yd.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More