Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

72 Results Found that Include 372 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Duct Tape,2 in. x 60 yd.,Silver
  • ABILITY ONE
  • Duct Tape, 2 in. x 60 yd., Silver Duct Tape
  • Item # 1XEB5
  • Mfr. Model # 5640-00-103-2254
  • Duct Tape, Material Polyethylene Coated Cloth, Silver, Shape Continuous Roll, Width 2 In., Length 60 yd.,...More

  • Category : Duct and Cloth Tapes
Painters Masking Tape, 60 yd. x 2", Blue, 5.7 mil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Painters Masking Tape, 60 yd. x 2", Blue, 5.7 mil Painters Masking Tape
  • Item # 20PJ24
  • Mfr. Model # 20PJ24
  • Painters Masking Tape, Material Crepe Paper, Blue, Shape Continuous Roll, Width 2 In., Length 60 yd.,...More

  • Category : Masking Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Diameter

  • Category : Duct and Cloth Tapes
Painters Masking Tape, 60 yd. x 1-1/2", Blue, 5.5
  • TAPECASE
  • Painters Masking Tape, 60 yd. x 1-1/2", Blue, 5.5 mil Painters Masking Tape
  • Item # 15D696
  • Mfr. Model # PT14
  • Painters Masking Tape, Material Fine Crepe Paper, Blue, Shape Continuous Roll, Width 1-1/2 In., Length 60...More

  • Category : Masking Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Masking Tape Masking Tape
  • Multiple product options available

    Multiple product options available

  • Category : Masking Tapes
Duct Tape,Round,White,5-3/4 in. dia.
  • GORILLA GLUE
  • Duct Tape, Round, White, 5-3/4 in. dia. Duct Tape
  • Item # 30WM03
  • Mfr. Model # 6025001
  • Duct Tape, Material Cloth, White, Shape Continuous Roll, Width 1.88 In., Length 30 yd., Diameter 5-3/4 In.,...More

  • Category : Duct and Cloth Tapes
Painters Masking Tape, 60 yd. x 3/4", Blue, 3.8&#
  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

  • Category : Duct and Cloth Tapes
Duct Tape,1 x 50 yd,6.5 mil,Yellow,Vinyl
  • 3M
  • Duct Tape, 1 x 50 yd, 6.5 mil, Yellow, Vinyl Duct Tape
  • Item # 15C922
  • Mfr. Model # 1-50-3903-YELLOW
  • Duct Tape, Material Vinyl, Yellow, Shape Continuous Roll, Width 1 In., Length 50 yd., Thickness 6.3 mil,...More

  • Category : Duct and Cloth Tapes
Foil Tape,48mm x 10m,Silver
  • NASHUA
  • Foil Tape, 48mm x 10m, Silver Foil Tape
  • Item # 29XM19
  • Mfr. Model # 361-11
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 48mm, Length 10m, Diameter 3-7/8 In.,...More

  • Category : Duct and Cloth Tapes
Black Vinyl Mastic Tape, 6-1/2" Width, 4-1/2"
  • Black Vinyl Mastic Tape, 6-1/2" Width, 4-1/2" Length, 125 mil Thickness Mastic Tape
  • Item # 4YT78
  • Mfr. Model # 2200 6 1/2"X4 1/2"
  • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 6-1/2 In., Length 4-1/2 In., Thickness 125 mil,...More

  • Category : Electrical Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plating Tape Plating Tape
  • Multiple product options available

    Thickness 3.94 mil, Tensile Strength 11.5 lb./in. and Application Hard Chrome Plating; Varies by Color, Width and Length

  • Category : Dry Vinyl Plating Tapes
Drywall Mesh Tape,2 Inx500 ft,Neutral
  • TM

    Grainger Choice

  • WESTWARD
  • Drywall Mesh Tape, 2 Inx500 ft, Neutral Drywall Mesh Tape
  • Item # 13A757
  • Mfr. Model # 13A757
  • Drywall Mesh Tape, Material Fiberglass, Neutral, Shape Continuous Roll, Width 2 In., Length 500 ft., Natural...More

  • Category : Duct and Cloth Tapes
Filament Tape,48mm x 55m
  • 3M
  • Filament Tape, 48mm x 55m Filament Tape
  • Item # 15R520
  • Mfr. Model # 8934
  • Filament Tape, Material Polypropylene Film, Clear, Width 48mm, Length 55m, Thickness 4 mil, Tensile Strength...More

  • Category : Filament Tapes
Anti-Slip Tape,Black,3/4 in x 60 ft.
  • 3M
  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape, Material Polypropylene, Clear, Shape Rectangle, Width 2", Thickness 3.1 mil, Tensile Strength 35 lb./in., Adhesion Strength 55 oz./in., Synthetic...More

  • Category : Packaging Tapes
Carton Sealing Tape w/Dispenser,Clear
  • SHURTAPE
  • Carton Sealing Tape w/Dispenser, Clear Carton Sealing Tape w/Dispenser,Clear
  • Item # 36NH83
  • Mfr. Model # HP 200 KIT
  • Carton Sealing Tape w/Dispenser, Material 30 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll,...More

  • Category : Packaging Tapes
HVAC Tape,48mm x 55m,3 mil,Black
  • SHURTAPE
  • HVAC Tape, 48mm x 55m, 3 mil, Black HVAC Tape
  • Item # 10A411
  • Mfr. Model # LS 300
  • HVAC Tape, Material Cast Propylene Film, Black/White Print, Shape Continuous Roll, Width 48mm, Length 55m,...More

  • Category : Duct and Cloth Tapes
Office Tape,Polyolefin Backing,PK3
  • SCOTCH
  • Office Tape, Polyolefin Backing, PK3 Office Tape
  • Item # 29PK91
  • Mfr. Model # 600K3
  • Office Tape, Transparent, Width 3/4 In., Length 1000 In., Thickness 1.8 mil, Material Polypropylene, Tensile...More

  • Category : Transparent Office Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

  • Category : Double-Sided Tapes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 5 yd. and Performance Temp. Up to 500°F; Varies by Width, Tensile...More

  • Category : Film Tape
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More