Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By

Tapes

69 Results Found that Include 260 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NASHUA
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • SHURTAPE
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Dia. and Color

  • 3M
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape, Material Crepe Paper, Beige, Shape Continuous Roll, Length 55m, Rubber, Performance Temp. Up to 200°F and Standards ASTM D3330, D3759, D3652; Varies by...More

Duct Tape,48mm x 55m,6 mil,Silver
  • SHURTAPE
  • Duct Tape, 48mm x 55m, 6 mil, Silver Duct Tape
  • Item # 24K263
  • Mfr. Model # PC 460
  • Duct Tape, Material Polyethylene, Silver, Shape Continuous Roll, Width 48mm, Length 55m, Thickness 6 mil,...More

  • GRAINGER APPROVED
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Diameter

  • SCOTCH
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

  • GORILLA TAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Black, Shape Continuous Roll and Thickness 17 mil; Varies by Material, Width and Length

Black Cotton Splicing Tape, 3/4" Width, 60 ft. Le
  • 3M
  • Black Cotton Splicing Tape, 3/4" Width, 60 ft. Length, 13 mil Thickness Cotton Electrical Tapes
  • Item # 4YT85
  • Mfr. Model # 1755 3/4"X60'
  • Splicing Tape, Material Cotton, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft., Thickness 13 mil,...More

Drywall Mesh Tape,2 In x 300 ft,Neutral
  • WESTWARD
  • Drywall Mesh Tape, 2 In x 300 ft, Neutral Drywall Mesh Tape
  • Item # 13A758
  • Mfr. Model # 13A758
  • Drywall Mesh Tape, Material Fiberglass, Neutral, Shape Continuous Roll, Width 2 In., Length 300 ft., Natural...More

Sponge Rubber Foam Tape,1In.x10 ft,8 mil
Packing Tape,Transparent,2 In. x 800 In.
  • SCOTCH
  • Packing Tape, Transparent, 2 In. x 800 In. Packaging Tape
  • Item # 29PK83
  • Mfr. Model # 142
  • Packaging Tape, Material Polypropylene, Transparent, Width 2 In., Length 800 In., Thickness 3.1 mil, Tensile...More

Mounting Tape,Clear,5 ft. L
Office Tape,Transparent,3/4 In x 36 yd.
  • SCOTCH
  • Office Tape, Transparent, 3/4 In x 36 yd. Office Tape
  • Item # 2A684
  • Mfr. Model # 810
  • Office Tape, Transparent, Width 3/4 In., Length 36 yd., Thickness 2.2 mil, Material Cellulose Acetate,...More

Black Vinyl Chart Tape, 1/16" Width, 54 ft. Lengt
  • SCOTCH-BLUE
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape, Blue and Shape Continuous Roll; Varies by Width, Length and Thickness

Repair Wrap Kit
  • FIBERFIX
  • Repair Wrap Kit Repair Wrap Kit
  • Item # 34CT98
  • Mfr. Model # 857101004013
  • Repair Wrap Kit, FiberFix Roll 2 In. x 50 In., (1 pr.) PVC Gloves, Instructions, 1 In. Sandpaper, Vinyl Strip...More

  • 3M
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

  • 3M
  • Metalized Film Tape Metalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

Clear Cloth Repair Tape, 2" Width, 9 yd. Length,
Tape,Strapping,1 in.,White
Duct Tape,Clear,5 yd.,1-1/2 in. W
  • 3M
  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape, Material Polypropylene, Clear, Shape Rectangle, Width 2", Thickness 3.1 mil, Tensile Strength 35 lb./in., Adhesion Strength 55 oz./in., Synthetic...More

  • GRAINGER APPROVED
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

Bonding Tape,1/4 In x 36 yd.,Clear
  • GRAINGER APPROVED
  • Bonding Tape, 1/4 In x 36 yd., Clear Bonding Tape
  • Item # 15D664
  • Mfr. Model # 15D664
  • Bonding Tape, Material Polyester, Clear, Shape Continuous Roll, Width 1/4 In., Length 36 yd., Thickness 8.5...More

Drywall Mesh Tape,48 x 91.44m,9mil,White
  • SHURTAPE
  • Drywall Mesh Tape, 48 x 91.44m, 9mil, White Drywall Mesh Tape,48 x 91.44m,9mil,White
  • Item # 6FFA4
  • Mfr. Model # MJ 100
  • Drywall Mesh Tape, Material Fiberglass, White, Shape Continuous Roll, Width 48mm, Length 91.44m, Thickness 9...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More