Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tapes

33 Results Found that Include 133 Products

Results per page: 16 | 32 | 48
  • POWER FIRST
  • Electrical Tape, Value VinylElectrical Tape, Value Vinyl
  • Multiple product options available

    Electrical Tape, Material Value Vinyl, Shape Continuous Roll, Width 3/4", Length 60 ft., Thickness 7 mil, Max. Voltage 600, Performance Temp. 19° to 176° F and UV...More

  • TARTAN
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape, Material Crepe Paper, Beige, Shape Continuous Roll, Length 55m, Rubber, Performance Temp. Up to 200°F and Standards ASTM D3330, D3759, D3652; Varies by...More

  • SHURTAPE
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Dia. and Color

Double Sided Mounting Tape,3/4 x 4-1/2In
  • BRADY
  • Double Sided Mounting Tape, 3/4 x 4-1/2InDouble Sided Tape
  • Item # 5T160
  • Mfr. Model # 97200
  • Double Sided Tape, Material B-156 Foam, White, Shape Rectangle, Width 3/4 In., Length 4-1/2 In., Thickness...More

Duct Tape,1 In x 30 ft,17 mil,Black
  • GORILLA TAPE
  • Duct Tape, 1 In x 30 ft, 17 mil, BlackDuct Tape
  • Item # 16V093
  • Mfr. Model # 6100101
  • Duct Tape, Material Polyethylene Over Cotton Cloth and Natural/Synthetic Rubber, Black, Shape Continuous...More

  • TAPECASE
  • Painters Masking TapePainters Masking Tape
  • Multiple product options available

    Painters Masking Tape, Material Fine Crepe Paper, Blue, Shape Continuous Roll, Length 60 yd., Thickness 5.5 mil, Tensile Strength 23 lb./in., Adhesion Strength 26...More

Antislip Tread,Black,6 In x 2 ft.
  • 3M PREFERRED CONVERTER
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape; Varies by Width, Length, Thickness and Color

Kraft Flatback Paper Tape,Brown,180 ft.L
  • GRAINGER APPROVED
  • Bag Sealing TapeBag Sealing Tape
  • Multiple product options available

    Bag Sealing Tape, Material PVC, Shape Continuous Roll, Width 3/8", Length 180 yd., Thickness 2.4 mil, Tensile Strength 30 lb./in. and Rubber; Varies by Color

Masking Tape,Tan,15/16 in. W,4.4 mil
  • 3M
  • Masking Tape, Tan, 15/16 in. W, 4.4 milMasking Tape,Tan,15/16 in. W,4.4 mil
  • Item # 35HX16
  • Mfr. Model # 201+
  • Masking Tape, Material Crepe Paper, Tan, Shape Continuous Roll, Width 15/16 In., Length 60-9/64 In.,...More

  • TAPECASE
  • Bag Sealing TapeBag Sealing Tape
  • Multiple product options available

    Bag Sealing Tape, Material UPVC, Shape Continuous Roll, Width 3/8", Length 72 yd., Thickness 2 mil, Tensile Strength 25 lb./in., Adhesion Strength 18 oz./in. and...More

  • 3M PREFERRED CONVERTER
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

Filament Tape,12mm x 55m,6 mil
  • SCOTCH
  • Filament Tape, 12mm x 55m, 6 milFilament Tape
  • Item # 15R515
  • Mfr. Model # 897
  • Filament Tape, Material Polypropylene Film, Clear, Width 12mm, Length 55m, Thickness 6 mil, Tensile Strength...More

  • GRAINGER APPROVED
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • GRAINGER APPROVED
  • Plating TapePlating Tape
  • Multiple product options available

    Thickness 3.94 mil, Tensile Strength 11.5 lb./in. and Application Hard Chrome Plating; Varies by Color, Width and Length

  • GRAINGER APPROVED
  • Metalized Film TapeMetalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Tensile Strength 24 lb./in., Adhesion Strength 45 oz./in., Acrylic and Performance Temp. -60° to 300°F;...More

  • TAPECASE
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape; Varies by Width, Length, Dia. and Color

  • 3M PREFERRED CONVERTER
  • Lithographers TapeLithographers Tape
  • Multiple product options available

    Lithographers Tape, Material UPVC, Ruby Red, Shape Continuous Roll, Length 5 yd., Thickness 2.4 mil, Tensile Strength 29 lb./in., Adhesion Strength 36 oz./in., Rubber,...More

  • KLASSE
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape, Material Foam, Shape Continuous Roll, Modified Acrylic and Performance Temp. 60° to 100°F; Varies by Color, Width, Length and Thickness

Kraft Flatback Paper Tape,Brown,50 ft.L
  • GRAINGER APPROVED
  • Electrical Tape, VinylElectrical Tape, Vinyl
  • Multiple product options available

    Electrical Tape, Material Vinyl, Shape Continuous Roll, Width 3/4", Thickness 7 mil and UV Resistance No; Varies by Color and Length

Masking Tape,Beige,18mm x 54.8m
  • INTERTAPE
  • Masking Tape, Beige, 18mm x 54.8mMasking Tape
  • Item # 6BY17
  • Mfr. Model # 6BY17
  • Masking Tape, Material Crepe Paper, Beige, Shape Continuous Roll, Width 18mm, Length 54.8m, Thickness 5.3...More

  • RAYCHEM
  • Electrical Tape, Flame Retardant VinylElectrical Tape, Flame Retardant Vinyl
  • Multiple product options available

    Electrical Tape, Material Flame Retardant Vinyl, Shape Continuous Roll, Width 3/4", Length 66 ft., Thickness 7 mil, Max. Voltage 600, Performance Temp. Up to 105°C and...More

Filament Tape,12mm x 55m,4.8 mil,BOPP
  • SHURTAPE
  • Filament Tape, 12mm x 55m, 4.8 mil, BOPPFilament Tape
  • Item # 6FEW4
  • Mfr. Model # GS 490
  • Filament Tape, Material Cast Polypropylene Film/Fiberglass Reinforced, White, Width 12mm, Length 55m,...More

Painters Masking Tape,Natural,48mm
  • SHURTAPE
  • Painters Masking Tape, Natural, 48mmPainters Masking Tape,Natural,48mm
  • Item # 36NH77
  • Mfr. Model # CP 066
  • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 48mm, Length 55m,...More

Painters Masking Tape,Natural,24mm
  • SHURTAPE
  • Painters Masking Tape, Natural, 24mmPainters Masking Tape,Natural,24mm
  • Item # 36NH75
  • Mfr. Model # CP 066
  • Painters Masking Tape, Material Crepe Paper, Natural, Shape Continuous Roll, Width 24mm, Length 55m,...More

Results per page: 16 | 32 | 48