Skip Content

Filter Results By

Applied Filters Clear All

Length
Width
Thickness
Brand
Price
Shop By
Ratings

Tapes

29 Results Found that Include 179 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SHURTAPE
  • Masking Tape Masking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Dia. and Color

  • SHURTAPE
  • Duct Tape Duct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Performance Temp. 50° to 200°F; Varies by Material, Color, Width, Length and Diameter

Red Polyethylene Film Tape, 48mm Width, 55m Length, 7.0
Carton Sealing Tape w/Dispenser,Clear
  • SHURTAPE
  • Carton Sealing Tape w/Dispenser, Clear Carton Sealing Tape w/Dispenser,Clear
  • Item # 36NH83
  • Mfr. Model # HP 200 KIT
  • Carton Sealing Tape w/Dispenser, Material 30 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll,...More

Drywall Mesh Tape,48 x 91.44m,9mil,White
  • SHURTAPE
  • Drywall Mesh Tape, 48 x 91.44m, 9mil, White Drywall Mesh Tape,48 x 91.44m,9mil,White
  • Item # 6FFA4
  • Mfr. Model # MJ 100
  • Drywall Mesh Tape, Material Fiberglass, White, Shape Continuous Roll, Width 48mm, Length 91.44m, Thickness 9...More

  • SHURTAPE
  • HVAC Tape HVAC Tape
  • Multiple product options available

    HVAC Tape, Shape Continuous Roll and Width 48mm; Varies by Material, Color and Length

Filament Tape,55mLx24mmW,150lb./in.,PK36
  • SHURTAPE
  • Filament Tape, 55mLx24mmW, 150lb./in., PK36 Filament Tape,55mLx24mmW,150lb./in.,PK36
  • Item # 40TU03
  • Mfr. Model # GS 500
  • Filament Tape, Material Polypropylene Film, Clear, Width 24mm, Length 55m, Thickness 5.2 mil, Tensile...More

  • SHURTAPE
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape, Silver and Shape Continuous Roll; Varies by Material, Width, Length, Thickness, Adhesive and Performance Temp.

  • SHURTAPE
  • Gaffers Tape Gaffers Tape
  • Multiple product options available

    Gaffers Tape, Material Vinyl And Acrylic Coated Cloth and Shape Continuous Roll; Varies by Color, Width and Length

  • SHURTAPE
  • Filament Tape Filament Tape
  • Multiple product options available

    Filament Tape, White, Length 55m and Performance Temp. -10° to 150°F; Varies by Material, Width, Thickness, Tensile Strength, Adhesion Strength and Standards

Foil Tape,50 yd.Lx1-7/8inW,Aluminum
  • SHURTAPE
  • Foil Tape, 50 yd.Lx1-7/8inW, Aluminum Foil Tape,50 yd.Lx1-7/8inW,Aluminum
  • Item # 40TU08
  • Mfr. Model # AF 973
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter 5-1/64...More

  • SHURTAPE
  • Flatback Masking Tape Flatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Synthetic Rubber, Kraft, Shape Continuous Roll, Length 55m, Thickness 6.1 mil, Tensile Strength 33 lb./in., Adhesion Strength 86 oz./in.,...More

Housewrap/Sheathing Tape,Red,60mm x 66m
  • SHURTAPE
  • Housewrap/Sheathing Tape, Red, 60mm x 66m Housewrap/Sheathing Tape,Red,60mm x 66m
  • Item # 22XN53
  • Mfr. Model # HW 300
  • Housewrap/Sheathing Tape, Material Polypropylene, Red/Black Print, Shape Continuous Roll, Width 60mm, Length...More

Carton Sealing Tape,Roll,1371m L,PK6
  • SHURTAPE
  • Carton Sealing Tape, Roll, 1371m L, PK6 Carton Sealing Tape,Roll,1371m L,PK6
  • Item # 45EJ46
  • Mfr. Model # HP 200
  • Carton Sealing Tape, Material Biaxially-Oriented Polypropylene, Clear, Shape Roll, Width 48mm, Length 1371m,...More

Red Polyethylene Film Tape, 1-7/8" Width, 55m Length
Dbl Coated Tape,48mm x 50m,PK24
  • SHURTAPE
  • Dbl Coated Tape, 48mm x 50m, PK24 Dbl Coated Tape,48mm x 50m,PK24
  • Item # 40TT87
  • Mfr. Model # DP 050
  • Double Coated Tape, Material Polyester, Clear, Shape Continuous Roll, Width 48mm, Length 50m, Diameter...More

Dbl Coated Tape,24mm x 33m,PK36
  • SHURTAPE
  • Dbl Coated Tape, 24mm x 33m, PK36 Dbl Coated Tape,24mm x 33m,PK36
  • Item # 40TT84
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 24mm, Length 33m, Diameter 4-1/64...More

Foil Tape,50 yd.Lx1-7/8inW,Aluminum,PK24
  • SHURTAPE
  • Foil Tape, 50 yd.Lx1-7/8inW, Aluminum, PK24 Foil Tape,50 yd.Lx1-7/8inW,Aluminum,PK24
  • Item # 40TU06
  • Mfr. Model # AF 912
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter 4-7/8...More

Flat Paper Tape,48mm x 55m,White PK24
  • SHURTAPE
  • Flat Paper Tape, 48mm x 55m, White PK24 Flat Paper Tape,48mm x 55m,White PK24
  • Item # 40TU09
  • Mfr. Model # FP 017
  • Paper Tape, Material Flatback Paper, White, Shape Roll, Width 48mm, Length 55m, Thickness 5.4 mil, Tensile...More

Filament Tape,55mLx48mmW,150lb./in.,PK24
  • SHURTAPE
  • Filament Tape, 55mLx48mmW, 150lb./in., PK24 Filament Tape,55mLx48mmW,150lb./in.,PK24
  • Item # 40TU04
  • Mfr. Model # GS 500
  • Filament Tape, Material Polypropylene Film, Clear, Width 48mm, Length 55m, Thickness 5.2 mil, Tensile...More

Dbl Cted Tape,36mm x 33m,PK24
  • SHURTAPE
  • Dbl Cted Tape, 36mm x 33m, PK24 Dbl Cted Tape,36mm x 33m,PK24
  • Item # 40TT86
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 36mm, Length 33m, Diameter 4-15/16...More

Dbl Coated Tape,48mm x 33m,PK24
  • SHURTAPE
  • Dbl Coated Tape, 48mm x 33m, PK24 Dbl Coated Tape,48mm x 33m,PK24
  • Item # 40TT85
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 48mm, Length 33m, Diameter 4-15/16...More

Clear Polypropylene Film Tape, 96mm Width, 66m Length
  • SHURTAPE
  • Clear Polypropylene Film Tape, 96mm Width, 66m Length Clear Polypropylene Film Tape, 96mm Width, 66m Length
  • Item # 36NH74
  • Mfr. Model # AP 015
  • Film Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 96mm, Length 66m, Diameter 3-31/32...More

Packaging Tape,914m L,72mm W,PK4
  • SHURTAPE
  • Packaging Tape, 914m L, 72mm W, PK4 Packaging Tape,914m L,72mm W,PK4
  • Item # 40KH91
  • Mfr. Model # AP 180
  • Packaging Tape, Material Biaxially-Oriented Polypropylene, Transparent, Shape Continuous Roll, Width 72mm,...More

Dbl Coated Tape,18mm x 33m,PK48
  • SHURTAPE
  • Dbl Coated Tape, 18mm x 33m, PK48 Dbl Coated Tape,18mm x 33m,PK48
  • Item # 40TT83
  • Mfr. Model # DF 065
  • Double Coated Tape, Material Paper, White, Shape Continuous Roll, Width 18mm, Length 33m, Diameter 4-31/32...More

Foil Tape,50 yd.Lx2-53/64inW,Alumnm,PK16
  • SHURTAPE
  • Foil Tape, 50 yd.Lx2-53/64inW, Alumnm, PK16 Foil Tape,50 yd.Lx2-53/64inW,Alumnm,PK16
  • Item # 40TU07
  • Mfr. Model # AF 973
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2-53/64 In., Length 50 yd., Diameter...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More