Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Color
Shape
Width
Length
Grit Size
Backing
Brand
Price
Shop By
Ratings

Tapes

14 Results Found that Include 154 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tread, Strip Aluminum Oxide Antislip Tread, Strip
  • Multiple product options available

    Antislip Tread, Material Aluminum Oxide, Shape Strip, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and Backing...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tape, Continuous Roll Aluminum Oxide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Aluminum Oxide, Shape Continuous Roll, Length 60 ft., Vinyl, Standards NFSI, ADA, OHSA and Backing Pressure Sensitive Adhesive; Varies by Color...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tape, Continuous Roll Silicone Carbide Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Silicone Carbide, Shape Continuous Roll, Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA and...More

  • JESSUP MANUFACTURING
  • Vinyl Antislip Tape, Continuous Roll Vinyl Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Vinyl, Shape Continuous Roll, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F and Backing Pressure Sensitive Adhesive;...More

  • JESSUP MANUFACTURING
  • Aluminum Oxide Antislip Tread, Continuous Roll Aluminum Oxide Antislip Tread, Continuous Roll
  • Multiple product options available

    Antislip Tread, Material Aluminum Oxide, Shape Continuous Roll, Width 3", Length 60 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards...More

  • JESSUP MANUFACTURING
  • Silicone Carbide Antislip Tread, Strip Silicone Carbide Antislip Tread, Strip
  • Multiple product options available

    Antislip Tread, Material Silicone Carbide, Shape Strip, Length 2 ft., Adhesion Strength 130 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards NFSI, ADA, OHSA...More

Conformable Anti-Slip Tape,Black,PK10
  • JESSUP MANUFACTURING
  • Conformable Anti-Slip Tape, Black, PK10 Conformable Anti-Slip Tape,Black,PK10
  • Item # 3EYH1
  • Mfr. Model # 3700-6x24-10
  • Conformable Anti-Slip Tape, Material Aluminum Oxide, Black, Shape Strip, Width 6 In., Length 24 In., Vinyl...More

Stair Tread Cover,Glow-in-the-Dark,Alum
  • JESSUP MANUFACTURING
  • Vinyl Antislip Tread, Strip Vinyl Antislip Tread, Strip
  • Multiple product options available

    Antislip Tread, Material Vinyl, Shape Strip, Width 6", Length 2 ft., Thickness 29 mil, Adhesion Strength 53 oz./in., Vinyl, Performance Temp. -20° to 200°F, Standards...More

Anti-Slip Tape,White,3/4in x 12in,PK400
  • JESSUP MANUFACTURING
  • Anti-Slip Tape, White, 3/4in x 12in, PK400 Anti-Slip Tape,White,3/4in x 12in,PK400
  • Item # 12E872
  • Mfr. Model # 4100-.75x12-400
  • Anti-Slip Tape, Material Vinyl, White, Shape Strip, Width 3/4 In., Length 12 In., Thickness 27 mil, Adhesion...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More