Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Tapes

25 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • 3M
    • Double Sided VHB TapeDouble Sided VHB Tape
    • Multiple product options available

      Double Sided VHB Tape, Shape Continuous Roll and Standards ASTM D897, UL746C; Varies by Material, Color, Width, Length and Thickness

    Conformable Antislip Tape,Black,4Inx60ft
    Electrical Insulation Putty,5 ft,PK12
    Antislip Tape,Black,6 In x 60 ft.
    • 3M
    • Antislip Tape, Black, 6 In x 60 ft.Mineral Coated Antislip Tape, Continuous Roll
    • Item # 3AH44
    • Mfr. Model # 610
    • Antislip Tape, Material Mineral Coated, Black, Shape Continuous Roll, Width 6 In., Length 60 ft., Thickness...More

    • 3M
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Material Extruded PTFE, Shape Continuous Roll, Length 36 yd., Tensile Strength 22 lb./in., Adhesion Strength 27 oz./in., Silicone, Performance Temp. -65°...More

    Antislip Tread,Black,4 In x 30 ft.
    Electrical Tape,4x10 ft,7 mil,Black,PK10
    • 3M
    • Electrical Tape, 4x10 ft, 7 mil, Black, PK10Electrical Tape, Vinyl/Mastic
    • Item # 2FYV2
    • Mfr. Model # VM 4x10
    • Electrical Tape, Material Vinyl/Mastic, Black, Shape Continuous Roll, Width 4 In., Length 10 ft., Thickness 7...More

    Antislip Tape,Black,6 In x 60 ft.
    • 3M
    • Double Coated TapeDouble Coated Tape
    • Multiple product options available

      Double Coated Tape, Material Polypropylene, Clear and Shape Roll; Varies by Width, Length, Diameter and Thickness

    Electrical Tape,1x100ft,10mil,Black,PK10
    • 3M
    • Electrical Tape, 1x100ft, 10mil, Black, PK10Electrical Tape, Vinyl
    • Item # 2FYV1
    • Mfr. Model # 50-UNPRINTED-1x100FT-BOX
    • Electrical Tape, Material Vinyl, Black, Shape Continuous Roll, Width 1 In., Length 100 ft., Thickness 10 mil,...More

    Cloth Tape,2 In x 60 yd,7.5 mil,White
    • 3M
    • Cloth Tape, 2 In x 60 yd, 7.5 mil, WhiteCloth Tape
    • Item # 24A631
    • Mfr. Model # 361
    • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 2 In., Length 60 yd., Thickness 7.5...More

    Damping Foil Tape,2 In. x 36 Yd.,Silver
    • 3M
    • Damping Foil Tape, 2 In. x 36 Yd., SilverDamping Foil Tape,2 In. x 36 Yd.,Silver
    • Item # 24A618
    • Mfr. Model # 2552
    • Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 36 yd., Diameter 6...More

    Duct Tape,12 In x 60 yd,12.1 mil,Blue
    • 3M
    • Duct Tape, 12 In x 60 yd, 12.1 mil, BlueDuct Tape
    • Item # 24A723
    • Mfr. Model # 8979
    • Duct Tape, Material Polyethylene Over Cloth Scrim/Rubber, Blue, Shape Continuous Roll, Width 12 In., Length...More

    Mastic Tape,3-3/4x6-1/2 In,125 mil,PK40
    • 3M
    • Mastic Tape, 3-3/4x6-1/2 In, 125 mil, PK40Mastic Tape, Rubber
    • Item # 2DPU2
    • Mfr. Model # 2229-P-3-3/4x6-12
    • Mastic Tape, Material Rubber, Black, Shape Rectangle, Width 3-3/4 In., Length 6-1/2 In., Thickness 125 mil,...More

    Electrical Tape,2-1/2 In,45 mil,PK250
    • 3M
    • Electrical Tape, 2-1/2 In, 45 mil, PK250Electrical Tape, Rubber
    • Item # 2JLL3
    • Mfr. Model # 6149
    • Electrical Tape, Material Rubber, Black, Shape Square, Width 2-1/2 In., Length 2-1/2 In., Thickness 45 mil,...More

    • 3M
    • Double Coated Paper TapeDouble Coated Paper Tape
    • Multiple product options available

      Double Coated Paper Tape, Material Kraft Paper, Clear, Shape Roll, Length 36 yd., Rubber and Performance Temp. 120° to 150°F; Varies by Width, Diameter and Adhesion...More

    Antislip Tread,Clear,1 In x 60 ft.,PK4
    • 3M
    • Antislip Tread, Clear, 1 In x 60 ft., PK4Antislip Tread,Clear,1 In x 60 ft.,PK4
    • Item # 2JDB4
    • Mfr. Model # 620-B
    • Antislip Tread, Material Mineral Coated, Clear, Shape Continuous Roll, Width 1 In., Length 60 ft., Thickness...More

    Double Coated Film Tape,1In.x 60 yd,PK9
    • 3M
    • Double Coated Film Tape, 1In.x 60 yd, PK9Double Coated Film Tape
    • Item # 29WT41
    • Mfr. Model # XR4115
    • Double Coated Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Width 1 In., Length 60 yd.,...More

    • 3M
    • Transfer TapeTransfer Tape
    • Multiple product options available

      Transfer Tape, Material Acrylic, Color Clear, Length 60 yd., Performance Temp. 150° to 200°F and Liner Material Kraft Paper; Varies by Width, Thickness and Adhesion...More

    Anti-Slip Tape,2 In W,Clear,PK2
    • 3M
    • Anti-Slip Tape, 2 In W, Clear, PK2Mineral Anti-Slip Tape
    • Item # 21YT72
    • Mfr. Model # 620
    • Anti-Slip Tape, Slip Resistant, Installation Method Adhesive Backed, Length 60 ft., Width 2 In.Thickness...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More