Skip Content

Filter Results By

Applied Filters Clear All

Tapes

25 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carton Sealing Tape,1-7/8 in x 55 yd,PK6
  • 3M
  • Carton Sealing Tape, 1-7/8 in x 55 yd, PK6 Carton Sealing Tape
  • Item # 49H645
  • Mfr. Model # 369
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Continuous Roll, Width 1-7/8 In., Length 55 yd.,...More

  • Category : Packaging Tapes
  • 3M
  • PTFE Film Tape PTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Black Polyester Lining Rubber Splicing Tape, 1" Width,
Flexible Duct Tape,Silver,1-7/8in x120yd
Black Flame Retardant Intumescent Elastomer Electrical Tape, 1-1
  • 3M
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • Category : Foil Tapes
Translucent White Ionomer Extreme Sealing Tape, 25mm Width,
  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Foil Tape with Liner,2-53/64inx49yd,Slvr
  • 3M
  • Foil Tape with Liner, 2-53/64inx49yd, Slvr Foil Tape with Liner
  • Item # 29WR76
  • Mfr. Model # 3380
  • Foil Tape with Liner, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2-53/64 In., Length 49...More

  • Category : Foil Tapes
Red Polyester Metalized Film Tape, 3" Width, 5 yd.
  • 3M
  • EMI Absorber Tape EMI Absorber Tape
  • Multiple product options available

    EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

  • Category : Foil Tapes
Fabric Tape,2 In,4.3 mil,Gray,PK5
  • 3M
  • Fabric Tape, 2 In, 4.3 mil, Gray, PK5 Fabric Tape
  • Item # 45K510
  • Mfr. Model # CN3190
  • Fabric Tape, Material Anti-Corrosion Polyester Rip-Stop Fabric, Gray, Shape Continuous Roll, Diameter 2 In.,...More

  • Category : Duct and Cloth Tapes
Foil Tape,2-53/64 in. x 49 yd.,Silver
  • 3M
  • Foil Tape, 2-53/64 in. x 49 yd., Silver Foil Tape
  • Item # 29WR90
  • Mfr. Model # 3381
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 2-53/64 In., Length 49 yd., Diameter...More

  • Category : Foil Tapes
Carton Sealing Tape,Clear,2Inx18In,PK100
  • 3M
  • Carton Sealing Tape, Clear, 2Inx18In, PK100 Carton Sealing Tape
  • Item # 15D292
  • Mfr. Model # 3M 375 48MM X 18" - 100/PK
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Rectangle, Width 2 In., Length 18 In., Thickness...More

  • Category : Packaging Tapes
  • 3M
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • Category : Duct and Cloth Tapes
Clear UHMW Polyethylene Squeak Reduction Tape, 1/2" Wi
Sealing Tape,2 In x 5 yd,9.8 mil,Black
  • 3M
  • Sealing Tape, 2 In x 5 yd, 9.8 mil, Black Preservation Sealing Tape
  • Item # 15C971
  • Mfr. Model # 2-5-481
  • Preservation Sealing Tape, Material Polyethylene, Black, Shape Continuous Roll, Width 2 In., Length 5 yd.,...More

  • Category : Duct and Cloth Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More