Skip Content

Filter Results By

Length
Width
Thickness
Price
Shop By
Ratings

Tapes

94 Results Found that Include 471 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • 3M
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Shape Continuous Roll and Rubber; Varies by Material, Color, Width and Length

Electrical Tape,1-1/2x20 ft,30 mil,Black
  • 3M
  • Electrical Tape, 1-1/2x20 ft, 30 mil, BlackElectrical Tape,1-1/2x20 ft,30 mil,Black
  • Item # 1GAA4
  • Mfr. Model # 77 Black-1-1/2"x20 ft
  • Electrical Tape, Material Flame Retardant Intumescent Elastomer, Black, Shape Continuous Roll, Width 1-1/2...More

  • 3M
  • Filament TapeFilament Tape
  • Multiple product options available

    Filament Tape, Material Polypropylene Film, Clear, Synthetic Rubber and Performance Temp. 50° to 175°F; Varies by Width, Length, Thickness, Tensile Strength and Adhesion...More

Electrical Tape,1/2 In x 20 ft,7 mil,PK5
  • 3M
  • Electrical Tape, 1/2 In x 20 ft, 7 mil, PK5Electrical Tape,1/2 In x 20 ft,7 mil,PK5
  • Item # 4YT48
  • Mfr. Model # 35 1/2" X 20'
  • Multipack Electrical Tape, Material Vinyl, Red, Blue, Green, White, Yellow, Shape Continuous Roll, Width 1/2...More

  • 3M
  • Double Sided VHB TapeDouble Sided VHB Tape
  • Multiple product options available

    Double Sided VHB Tape, Shape Continuous Roll and Standards ASTM D897, UL746C; Varies by Material, Color, Width, Length and Thickness

  • 3M
  • Mastic Tape, VinylMastic Tape, Vinyl
  • Multiple product options available

    Mastic Tape, Material Vinyl, Black, Thickness 125 mil and Performance Temp. Up to 176°F; Varies by Shape, Width, Length and Max. Voltage

  • 3M
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

  • 3M
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape, Material Aluminum Foil and Acrylic; Varies by Color, Shape, Width, Length, Diameter, Thickness and Performance Temp.

  • 3M
  • Cloth TapeCloth Tape
  • Multiple product options available

    Cloth Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • 3M
  • Foam TapeFoam Tape
  • Multiple product options available

    Foam Tape, Shape Continuous Roll and Acrylic; Varies by Width, Length and Thickness

Utility Tape,2 In x 150 ft,6 mil,Gray
  • 3M
  • Utility Tape, 2 In x 150 ft, 6 mil, GrayUtility Tape,2 In x 150 ft,6 mil,Gray
  • Item # 3KUX3
  • Mfr. Model # 2000 DUCT TAPE DISPL
  • Utility Tape, Material Vinyl, Gray, Shape Continuous Roll, Width 2 In., Length 150 ft., Thickness 6 mil,...More

  • 3M
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M
  • Mineral Coated Antislip Tape, Continuous RollMineral Coated Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Mineral Coated, Shape Continuous Roll and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by...More

  • 3M
  • Splicing Tape, Polyester Lining RubberSplicing Tape, Polyester Lining Rubber
  • Multiple product options available

    Splicing Tape, Material Polyester Lining Rubber, Black, Shape Continuous Roll, Length 30 ft., Thickness 30 mil, Max. Voltage 69000, Tensile Strength 8 lb./in., Rubber...More

  • 3M
  • FSK Facing TapeFSK Facing Tape
  • Multiple product options available

    FSK Facing Tape, Material Aluminum Foil/Fiberglass Scrim on Polyethylene Coated Kraft Paper, Silver, Shape Continuous Roll, Length 50 yd., Thickness 6.7 mil, Tensile...More

Roof Repair Tape,Roll,1-7/8 in. x 11 yd.
  • 3M
  • Roof Repair Tape, Roll, 1-7/8 in. x 11 yd.Roof Repair Tape,Roll,1-7/8 in. x 11 yd.
  • Item # 29WR91
  • Mfr. Model # 3382
  • Roof Repair Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 11 yd.,...More

Strapping Tape,Black,3/4 in x 60 yd.,PK8
  • 3M
  • Strapping Tape, Black, 3/4 in x 60 yd., PK8Strapping Tape,Black,3/4 in x 60 yd.,PK8
  • Item # 29WT03
  • Mfr. Model # 860 PK12
  • Strapping Tape, Material Polypropylene Film, Black, Width 3/4 In., Length 60 yd., Thickness 2.8 mil, Tensile...More

  • 3M
  • Mineral Anti-Slip TapeMineral Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Mineral, Length 60 ft. and Standards MIL-PRF-24667 C, MIL-D-17951 E, Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36; Varies by Color, Width and...More

  • 3M
  • Preservation Sealing TapePreservation Sealing Tape
  • Multiple product options available

    Preservation Sealing Tape, Material Polyethylene, Shape Continuous Roll, Length 36 yd., Thickness 9.5 mil, Tensile Strength 15 lb./in. and Rubber; Varies by Color and...More

  • 3M
  • Synthetic Rubber Anti-Slip TapeSynthetic Rubber Anti-Slip Tape
  • Multiple product options available

    Anti-Slip Tape, Material Synthetic Rubber, Length 60 ft., Thickness 0.045", Performance Temp. Up to 175°F, Standards Meets OSHA 29CFR Part 1910, ADA 28CFR Part 36 and...More

Outdoor Masking Tape,Red,48mm  x  54.8m
  • 3M
  • Outdoor Masking Tape, Red, 48mm x 54.8mOutdoor Masking Tape,Red,48mm x 54.8m
  • Item # 15F816
  • Mfr. Model # 5903
  • Outdoor Masking Tape, Material Polyethylene, Red, Shape Continuous Roll, Width 2 In., Length 54.8m, Thickness...More

Conformable Antislip Tape,Black,2ft,PK50
  • 3M
  • Conformable Antislip Tape, Black, 2ft, PK50Conformable Antislip Tape,Black,2ft,PK50
  • Item # 6BV20
  • Mfr. Model # 510
  • Conformable Antislip Tape, Material Mineral Coated Aluminum Foil, Black, Shape Strip, Width 6 In., Length 2...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More