Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tapes

5 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    • 3M PREFERRED CONVERTER
    • Squeak Reduction TapeSqueak Reduction Tape
    • Multiple product options available

      Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • UHMW Film TapeUHMW Film Tape
    • Multiple product options available

      UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

    Double Coated Removable Tape,12inW,27 yd
    • 3M PREFERRED CONVERTER
    • Double Coated Removable Tape, 12inW, 27 ydDouble Coated Removable Tape,12inW,27 yd
    • Item # 32GV26
    • Mfr. Model # 3M 4658F
    • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 12 In., Length 27...More

    Results per page: 16 | 32 | 48