Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tapes

19 Results Found that Include 107 Products

Results per page: 16 | 32 | 48
    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth TapePTFE Coated Cloth Tape
    • Multiple product options available

      PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

    • 3M PREFERRED CONVERTER
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • Double Sided TapeDouble Sided Tape
    • Multiple product options available

      Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

    Double Coated Removable Tape,1inW,27 yd.
    • 3M PREFERRED CONVERTER
    • Double Coated Removable Tape, 1inW, 27 yd.Double Coated Removable Tape,1inW,27 yd.
    • Item # 32GV23
    • Mfr. Model # 3M 4658F
    • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1 In., Length 27...More

    • 3M PREFERRED CONVERTER
    • UHMW Film TapeUHMW Film Tape
    • Multiple product options available

      UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

    • 3M PREFERRED CONVERTER
    • EMI Absorber TapeEMI Absorber Tape
    • Multiple product options available

      EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

    • 3M PREFERRED CONVERTER
    • Polyester Mesh Fabric Antislip Tape, Continuous RollPolyester Mesh Fabric Antislip Tape, Continuous Roll
    • Multiple product options available

      Antislip Tape, Material Polyester Mesh Fabric, Black, Shape Continuous Roll, Thickness 52 mil, Tensile Strength 18 lb./in., Adhesion Strength 109 oz./in., Acrylic,...More

    • 3M PREFERRED CONVERTER
    • Fabric TapeFabric Tape
    • Multiple product options available

      Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

    • 3M PREFERRED CONVERTER
    • Embossed Foil TapeEmbossed Foil Tape
    • Multiple product options available

      Embossed Foil Tape and Performance Temp. -40° to 130°C; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness and Adhesive

    Insulating Tape,2 x 36 yd,2.5 mil,Amber
    • 3M PREFERRED CONVERTER
    • Insulating Tape, 2 x 36 yd, 2.5 mil, AmberCoil Insulating Tape, Flame Retardant Polyimide
    • Item # 45J536
    • Mfr. Model # 1093
    • Coil Insulating Tape, Material Flame Retardant Polyimide, Amber, Shape Continuous Roll, Width 2 In., Length...More

    Foil Tape with Liner,4In. x 5 Yd.,Silver
    • 3M PREFERRED CONVERTER
    • Foil Tape with Liner, 4In. x 5 Yd., SilverFoil Tape with Liner
    • Item # 45K246
    • Mfr. Model # 433L
    • Foil Tape with Liner, Material Aluminum, Shiny Silver, Shape Continuous Roll, Width 4 In., Length 5 yd.,...More

    Foil Tape,23 In. x 36 In.,Shiny Silver
    • 3M PREFERRED CONVERTER
    • Foil Tape, 23 In. x 36 In., Shiny SilverShielding Foil Tape
    • Item # 45J638
    • Mfr. Model # 1170
    • Shielding Foil Tape, Material Deadsoft Aluminum, Shiny Silver, Shape Continuous Roll, Width 23 In., Length 36...More

    Sew on Antislip Tape,Black,18 ft. x 6 In
    • 3M PREFERRED CONVERTER
    • Sew on Antislip Tape, Black, 18 ft. x 6 InNylon Knit Fabric Sew on Antislip Tape, Continuous Roll
    • Item # 45K727
    • Mfr. Model # GM110
    • Anti-Slip Grip Roll, Non-Adhesive Fabric, Installation Method Sew On, Length 6 yd., Width 6 In., Thickness 33...More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • Squeak Reduction TapeSqueak Reduction Tape
    • Multiple product options available

      Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

    Glass Foil Tape,1/2 In. x 36 Yd.,Silver
    • 3M PREFERRED CONVERTER
    • Glass Foil Tape, 1/2 In. x 36 Yd., SilverGlass Foil Tape
    • Item # 15D090
    • Mfr. Model # 3M 363 1/2" X 36YD
    • Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Width 1/2 In.,...More

    Results per page: 16 | 32 | 48