Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tapes

18 Results Found that Include 56 Products 

Results per page: 16 | 32 | 48
    • 3M PREFERRED CONVERTER
    • Double Sided Tape
    • Multiple product options available

    • 3M PREFERRED CONVERTER
    • Double Sided VHB Tape
    • Multiple product options available

    Double Coated Removable Tape,1/2Inx4 yd
    • 3M PREFERRED CONVERTER
    • Double Coated Removable Tape, 1/2Inx4 yd
    • Item # 15C287
    • Mfr. Model # 4658F
    • Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1/2 In., Length 4...More

    • 3M PREFERRED CONVERTER
    • Foil Tape
    • Multiple product options available

    • 3M PREFERRED CONVERTER
    • Foam Tape
    • Multiple product options available

    • 3M PREFERRED CONVERTER
    • Film Tape
    • Multiple product options available

    • 3M PREFERRED CONVERTER
    • Masking Tape
    • Multiple product options available

    Foil Tape,3 In. x 5 Yd.,Shiny Silver
    • 3M PREFERRED CONVERTER
    • Foil Tape, 3 In. x 5 Yd., Shiny Silver
    • Item # 15D116
    • Mfr. Model # 425
    • Shielding Foil Tape, Material Deadsoft Aluminum, Shiny Silver, Shape Continuous Roll, Width 3 In., Length 5...More

    Foil Tape with Liner,1/2In x 5 Yd,Silver
    • 3M PREFERRED CONVERTER
    • Foil Tape with Liner, 1/2In x 5 Yd, Silver
    • Item # 45K241
    • Mfr. Model # 433L
    • Foil Tape with Liner, Material Aluminum, Shiny Silver, Shape Continuous Roll, Width 1/2 In., Length 5 yd.,...More

    Damping Foil Tape,1 In. x 5 Yd.,Silver
    • 3M PREFERRED CONVERTER
    • Damping Foil Tape, 1 In. x 5 Yd., Silver
    • Item # 15C974
    • Mfr. Model # 2552
    • Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 15...More

    • 3M PREFERRED CONVERTER
    • PTFE Coated Cloth Tape
    • Multiple product options available

    Film Tape,Skived PTFE,Gray,1/2 In x 5 Yd
    • 3M PREFERRED CONVERTER
    • Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd
    • Item # 15D201
    • Mfr. Model # 5480
    • PTFE Film Tape, Material Skived PTFE, Gray, Shape Continuous Roll, Width 1/2 In., Length 5 yd., Thickness 3.7...More

    Squeak Reduction Tape,Clear,3/4In x 5Yd
    • 3M PREFERRED CONVERTER
    • Squeak Reduction Tape, Clear, 3/4In x 5Yd
    • Item # 15D288
    • Mfr. Model # 9325
    • Squeak Reduction Tape, Material UHMW Polyethylene, Clear, Shape Continuous Roll, Width 3/4 In., Length 5 yd.,...More

    Surface Protection Tape,Blue,1In x 300Ft
    • 3M PREFERRED CONVERTER
    • Surface Protection Tape, Blue, 1In x 300Ft
    • Item # 15C984
    • Mfr. Model # 2AU23B/UV
    • Surface Protection Tape, Material Co-Extruded Polyethylene, Transparent Blue, Shape Continuous Roll, Width 1...More

    Electrical Tape,1/2 x 72 yd,2 mil,Yellow
    • 3M PREFERRED CONVERTER
    • Electrical Tape, 1/2 x 72 yd, 2 mil, Yellow
    • Item # 15D066
    • Mfr. Model # 3M 1318-2 0.5" x 72 yds Yellow
    • Electrical Tape, Material Polyester, Yellow, Shape Continuous Roll, Width 1/2 In., Length 72 yd.Thickness 2...More

    Embossed Foil Tape,1/2In. x 6 Yd.,Silver
    • 3M PREFERRED CONVERTER
    • Embossed Foil Tape, 1/2In. x 6 Yd., Silver
    • Item # 45J715
    • Mfr. Model # 1267
    • Embossed Foil Tape, Material Deadsoft Aluminum, Shiny Silver, Shape Continuous Roll, Width 1/2 In., Length 6...More

    • 3M PREFERRED CONVERTER
    • EMI Absorber Tape
    • Multiple product options available

    Sealing Tape,3 In x 5 yd,9.5 mil,White
    • 3M PREFERRED CONVERTER
    • Sealing Tape, 3 In x 5 yd, 9.5 mil, White
    • Item # 15D055
    • Mfr. Model # 3-5-4811
    • Preservation Sealing Tape, Material Polyethylene, White, Shape Continuous Roll, Width 3 In., Length 5 yd.,...More

    Results per page: 16 | 32 | 48