Skip Content

Filter Results By

Applied Filters Clear All

Tapes

20 Results Found that Include 298 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • 3M PREFERRED CONVERTER
    • Double Sided TapeDouble Sided Tape
    • Multiple product options available

      Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

    • 3M PREFERRED CONVERTER
    • Masking TapeMasking Tape
    • Multiple product options available

      Masking Tape; Varies by Width, Length, Thickness and Color

    • 3M PREFERRED CONVERTER
    • Duct TapeDuct Tape
    • Multiple product options available

      Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

    Cloth Tape,1 In x 5 yd,7 mil,White
    • 3M PREFERRED CONVERTER
    • Cloth Tape, 1 In x 5 yd, 7 mil, WhiteGlass Cloth Tape
    • Item # 15C123
    • Mfr. Model # 3615
    • Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 7 mil,...More

    • 3M PREFERRED CONVERTER
    • Foil TapeFoil Tape
    • Multiple product options available

      Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

    Carton Sealing Tape,Clear,2Inx12In,PK100
    • 3M PREFERRED CONVERTER
    • Carton Sealing Tape, Clear, 2Inx12In, PK100Carton Sealing Tape
    • Item # 15D291
    • Mfr. Model # 3M 375 48MM X 12" - 100/PK
    • Carton Sealing Tape, Material Polypropylene, Clear, Shape Rectangle, Width 2 In., Length 12 In., Thickness...More

    Cloth Tape,1/2x5 yd,4.5 mil,Light Brown
    • 3M PREFERRED CONVERTER
    • Cloth Tape, 1/2x5 yd, 4.5 mil, Light BrownPTFE Coated Cloth Tape
    • Item # 15C404
    • Mfr. Model # 5151
    • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Light Brown, Shape Continuous Roll, Width 1/2...More

    • 3M PREFERRED CONVERTER
    • Electrical Tape, PolyesterElectrical Tape, Polyester
    • Multiple product options available

      Electrical Tape, Material Polyester, Shape Continuous Roll, Length 72 yd., Adhesion Strength 30 oz./in., Acrylic, Performance Temp. Up to 266°F and UV Resistance No;...More

    • 3M PREFERRED CONVERTER
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • Shielding Foil TapeShielding Foil Tape
    • Multiple product options available

      Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

    • 3M PREFERRED CONVERTER
    • Fabric TapeFabric Tape
    • Multiple product options available

      Fabric Tape, Gray, Conductive Acrylic, Performance Temp. 50° to 85°F and Standards ASTM D1000, MIL-STD 202 Method 307; Varies by Material, Shape, Width, Length and...More

    • 3M PREFERRED CONVERTER
    • Embossed Foil TapeEmbossed Foil Tape
    • Multiple product options available

      Embossed Foil Tape and Performance Temp. -40° to 130°C; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness and Adhesive

    • 3M PREFERRED CONVERTER
    • EMI Absorber TapeEMI Absorber Tape
    • Multiple product options available

      EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

    ClearUPVC Repositionable Tape 1-1/2" Width, 5 yd. Leng
    • 3M PREFERRED CONVERTER
    • ClearUPVC Repositionable Tape 1-1/2" Width, 5 yd. Length, 3.5 mil ThicknessRepositionable Tape
    • Item # 45J516
    • Mfr. Model # 665
    • Repositionable Tape, Material UPVC, Clear, Shape Continuous Roll, Width 1-1/2 In., Length 5 yd., Thickness...More

    • 3M PREFERRED CONVERTER
    • Metalized Film TapeMetalized Film Tape
    • Multiple product options available

      Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    Damping Foil Tape,3/4 In. x 5 Yd.,Silver
    • 3M PREFERRED CONVERTER
    • Damping Foil Tape, 3/4 In. x 5 Yd., SilverDamping Foil Tape
    • Item # 15C976
    • Mfr. Model # 2552
    • Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 3/4 In., Length 5 yd., Thickness...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More