Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
List Number
Material
Finish
Point Type
Drill Point (Deg.)
Fractional Size (In.)
Wire Size
Letter Size
Flute Length (In.)
Flute Length (mm)
Overall Length (In.)
Overall Length (mm)
Meets/Exceeds
Brand
Price
Shop By

Taper Length Drill Bits

189 Results Found that Include 189 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Taper Length Drill Bit,1/4in.,Uncoated
  • CJT KOOLCARB
  • Taper Length Drill Bit, 1/4in., UncoatedTaper Length Drill Bit,1/4in.,Uncoated
  • Item # 41AJ12
  • Mfr. Model # 13002500
  • Taper Length Drill Bit, Right Handed, Number of Pieces 1, General Purpose Grade, Carbide Tipped, Uncoated...More

Taper Length Drill,5/16,HSS,Black Oxide
  • CHICAGO-LATROBE
  • Taper Length Drill, 5/16, HSS, Black OxideTaper Length Drill,5/16,HSS,Black Oxide
  • Item # 2VTC1
  • Mfr. Model # 49720
  • Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel,...More

Taper Length Drill,Parbolic,4.57mm,HSS
  • GUHRING
  • Taper Length Drill, Parbolic, 4.57mm, HSSTaper Length Drill,Parbolic,4.57mm,HSS
  • Item # 2YTX4
  • Mfr. Model # 9005350045700
  • Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel,...More

Taper Length Drill,21/64,HSS,Black Oxide
  • CHICAGO-LATROBE
  • Taper Length Drill, 21/64, HSS, Black OxideTaper Length Drill,21/64,HSS,Black Oxide
  • Item # 2VTC2
  • Mfr. Model # 49721
  • Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel,...More

Taper Length Drill,Parbolic,5.11mm,HSS
  • GUHRING
  • Taper Length Drill, Parbolic, 5.11mm, HSSTaper Length Drill,Parbolic,5.11mm,HSS
  • Item # 2YTZ1
  • Mfr. Model # 9005350051100
  • Taper Length Drill, Parabolic, List Number 535, Number of Pieces 1, High Performance Grade, High Speed Steel,...More

Taper Length Drill,11/32,HSS,Black Oxide
  • CHICAGO-LATROBE
  • Taper Length Drill, 11/32, HSS, Black OxideTaper Length Drill,11/32,HSS,Black Oxide
  • Item # 2VTC3
  • Mfr. Model # 49722
  • Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel,...More

Taper Length Drill,Standard,HSS,7/16in
  • MICHIGAN DRILL
  • Taper Length Drill, Standard, HSS, 7/16inTaper Length Drill,Standard,HSS,7/16in
  • Item # 35MR35
  • Mfr. Model # 400-7/16-OX
  • Taper Length Drill, Standard, List Number 400, Number of Pieces 1, High Speed Steel, Uncoated Finish, General...More

Taper LengthDrill,HeavyDuty,60mm,Bright
  • DORMER
  • Taper LengthDrill, HeavyDuty, 60mm, BrightTaper LengthDrill,HeavyDuty,60mm,Bright
  • Item # 38FW72
  • Mfr. Model # A9401.1
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,5.9,130Deg
  • DORMER
  • Taper Length Drill, Heavy Duty, 5.9,130DegTaper Length Drill,Heavy Duty,5.9,130Deg
  • Item # 38FX33
  • Mfr. Model # A9405.9
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,132mm,87
  • DORMER
  • Taper Length Drill, Heavy Duty, 132mm, 87Taper Length Drill,Heavy Duty,132mm,87
  • Item # 38FX26
  • Mfr. Model # A9405.3
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,HeavyDuty,57mm,Bright
  • DORMER
  • Taper Length Drill, HeavyDuty, 57mm, BrightTaper Length Drill,HeavyDuty,57mm,Bright
  • Item # 38FW73
  • Mfr. Model # A9403/64
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,1.90,80mm
  • DORMER
  • Taper Length Drill, Heavy Duty, 1.90,80mmTaper Length Drill,Heavy Duty,1.90,80mm
  • Item # 38FW82
  • Mfr. Model # A9401.9
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,156mm,A940
  • DORMER
  • Taper Length Drill, Heavy Duty, 156mm, A940Taper Length Drill,Heavy Duty,156mm,A940
  • Item # 38FX34
  • Mfr. Model # A94015/64
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,A940,PremiumCobalt,87
  • DORMER
  • Taper Length Drill, A940, PremiumCobalt, 87Taper Length Drill,A940,PremiumCobalt,87
  • Item # 38FX20
  • Mfr. Model # A9404.8
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,A940,Premium Cobalt
  • DORMER
  • Taper Length Drill, A940, Premium CobaltTaper Length Drill,A940,Premium Cobalt
  • Item # 38FW74
  • Mfr. Model # A9401.2
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,6.00,139mm
  • DORMER
  • Taper Length Drill, Heavy Duty, 6.00,139mmTaper Length Drill,Heavy Duty,6.00,139mm
  • Item # 38FX35
  • Mfr. Model # A9406.0
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,4.9,0.1929
  • DORMER
  • Taper Length Drill, Heavy Duty, 4.9,0.1929Taper Length Drill,Heavy Duty,4.9,0.1929
  • Item # 38FX21
  • Mfr. Model # A9404.9
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,2.80,100mm
  • DORMER
  • Taper Length Drill, Heavy Duty, 2.80,100mmTaper Length Drill,Heavy Duty,2.80,100mm
  • Item # 38FW94
  • Mfr. Model # A9402.8
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,1.70,76mm,0.0669
  • DORMER
  • Taper Length Drill, 1.70,76mm, 0.0669Taper Length Drill,1.70,76mm,0.0669
  • Item # 38FW80
  • Mfr. Model # A9401.7
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Premium Cobalt,66
  • DORMER
  • Taper Length Drill, Premium Cobalt, 66Taper Length Drill,Premium Cobalt,66
  • Item # 38FW92
  • Mfr. Model # A9402.7
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Premium Cobalt,91
  • DORMER
  • Taper Length Drill, Premium Cobalt, 91Taper Length Drill,Premium Cobalt,91
  • Item # 38FX28
  • Mfr. Model # A9405.5
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,NonConventional Point
  • DORMER
  • Taper Length Drill, NonConventional PointTaper Length Drill,NonConventional Point
  • Item # 38FW75
  • Mfr. Model # A9401.3
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,5.60,139mm
  • DORMER
  • Taper Length Drill, Heavy Duty, 5.60,139mmTaper Length Drill,Heavy Duty,5.60,139mm
  • Item # 38FX30
  • Mfr. Model # A9405.6
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,2.20,90mm,0.0866
  • DORMER
  • Taper Length Drill, 2.20,90mm, 0.0866Taper Length Drill,2.20,90mm,0.0866
  • Item # 38FW86
  • Mfr. Model # A9402.2
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,56mm,Premium Cobalt
  • DORMER
  • Taper Length Drill, 56mm, Premium CobaltTaper Length Drill,56mm,Premium Cobalt
  • Item # 38FW71
  • Mfr. Model # A9401.0
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,5.80,139mm
  • DORMER
  • Taper Length Drill, Heavy Duty, 5.80,139mmTaper Length Drill,Heavy Duty,5.80,139mm
  • Item # 38FX32
  • Mfr. Model # A9405.8
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,5.20,A940
  • DORMER
  • Taper Length Drill, Heavy Duty, 5.20, A940Taper Length Drill,Heavy Duty,5.20,A940
  • Item # 38FX25
  • Mfr. Model # A9405.2
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,2.90,100mm
  • DORMER
  • Taper Length Drill, Heavy Duty, 2.90,100mmTaper Length Drill,Heavy Duty,2.90,100mm
  • Item # 38FW95
  • Mfr. Model # A9402.9
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,130Deg,Premium Cobalt
  • DORMER
  • Taper Length Drill, 130Deg, Premium CobaltTaper Length Drill,130Deg,Premium Cobalt
  • Item # 38FW81
  • Mfr. Model # A9401.8
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,3/16,146mm,130Deg,86
  • DORMER
  • Taper Length Drill, 3/16,146mm, 130Deg, 86Taper Length Drill,3/16,146mm,130Deg,86
  • Item # 38FX19
  • Mfr. Model # A9403/16
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,Heavy Duty,2.60,95mm
  • DORMER
  • Taper Length Drill, Heavy Duty, 2.60,95mmTaper Length Drill,Heavy Duty,2.60,95mm
  • Item # 38FW91
  • Mfr. Model # A9402.6
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Taper Length Drill,HeavyDuty,7/32,0.2189
  • DORMER
  • Taper Length Drill, HeavyDuty, 7/32,0.2189Taper Length Drill,HeavyDuty,7/32,0.2189
  • Item # 38FX29
  • Mfr. Model # A9407/32
  • Taper Length Drill, Premium Cobalt, List Number A940, Number of Pieces 1, Heavy Duty Grade, High Speed Steel...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More