Skip Content

Filter Results By

Tap Bolts

335 Results Found that Include 335 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tap Bolt,3/4-10x1-3/4,Gr 8,ZP,PK5
  • GRAINGER APPROVED
  • Tap Bolt, 3/4-10x1-3/4, Gr 8, ZP, PK5 Tap Bolt,3/4-10x1-3/4,Gr 8,ZP,PK5
  • Item # 30Z454
  • Mfr. Model # TAPG8ZYL3410134
  • Hex Head Cap Screw, Head Type Hex, Grade 8, Finish Yellow Zinc, Thread Size 3/4-10, Length under Head 1-3/4...More

Tap Bolt,1/4-20x1-1/4,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x1-1/4, Gr A, Zinc, PK100 Tap Bolt,1/4-20x1-1/4,Gr A,Zinc,PK100
  • Item # 2BA81
  • Mfr. Model # 500014-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,1/4-20x2,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x2, Gr A, Zinc, PK100 Tap Bolt,1/4-20x2,Gr A,Zinc,PK100
  • Item # 2BA87
  • Mfr. Model # 500020-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,1/4-20x6,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x6, Gr A, Zinc, PK100 Tap Bolt,1/4-20x6,Gr A,Zinc,PK100
  • Item # 2BB18
  • Mfr. Model # 500044-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,3/4-10x4,Gr 8,Plain,PK5
  • EARNEST
  • Tap Bolt, 3/4-10x4, Gr 8, Plain, PK5 Tap Bolt,3/4-10x4,Gr 8,Plain,PK5
  • Item # 21C423
  • Mfr. Model # 694955G
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Plain, Thread Size 3/4-10, Material Alloy Steel, Thread...More

Tap Bolt,3/8-16x5,Gr 5,Zinc,PK50
  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x5, Gr 5, Zinc, PK50 Tap Bolt,3/8-16x5,Gr 5,Zinc,PK50
  • Item # 2CB52
  • Mfr. Model # 502162-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 3/8-16, Material Medium Carbon Steel,...More

Tap Bolt,1/4-20x1-1/2,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x1-1/2, Gr A, Zinc, PK100 Tap Bolt,1/4-20x1-1/2,Gr A,Zinc,PK100
  • Item # 2BA83
  • Mfr. Model # 500016-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,1/4-20x3,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x3, Gr A, Zinc, PK100 Tap Bolt,1/4-20x3,Gr A,Zinc,PK100
  • Item # 2BA95
  • Mfr. Model # 500028-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,3/4-10x5,Gr 5,Zinc,PK20
  • GRAINGER APPROVED
  • Tap Bolt, 3/4-10x5, Gr 5, Zinc, PK20 Tap Bolt,3/4-10x5,Gr 5,Zinc,PK20
  • Item # 2CU63
  • Mfr. Model # 502282-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 3/4-10, Material Medium Carbon Steel,...More

Tap Bolt,1/4-20x5,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x5, Gr A, Zinc, PK100 Tap Bolt,1/4-20x5,Gr A,Zinc,PK100
  • Item # 2BB14
  • Mfr. Model # 500040-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,5/16-18x6,Gr 8,Plain,PK10
  • EARNEST
  • Tap Bolt, 5/16-18x6, Gr 8, Plain, PK10 Tap Bolt,5/16-18x6,Gr 8,Plain,PK10
  • Item # 21C380
  • Mfr. Model # 694210G
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Plain, Thread Size 5/16-18, Material Alloy Steel, Thread...More

Tap Bolt,1-8x3-1/2,Gr 8,Plain,PK5
  • EARNEST
  • Tap Bolt, 1-8x3-1/2, Gr 8, Plain, PK5 Tap Bolt,1-8x3-1/2,Gr 8,Plain,PK5
  • Item # 21C433
  • Mfr. Model # 695180G
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Plain, Thread Size 1-8, Material Alloy Steel, Thread Type...More

Tap Bolt,3/8-16x3-1/2,Gr 8,ZP,PK100
  • EARNEST
  • Tap Bolt, 3/8-16x3-1/2, Gr 8, ZP, PK100 Tap Bolt,3/8-16x3-1/2,Gr 8,ZP,PK100
  • Item # 21C478
  • Mfr. Model # 694304G
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Yellow Zinc-Plated, Thread Size 3/8-16, Material Alloy...More

Tap Bolt,5/16-18x3,Gr 5,Zinc,PK500
  • GRAINGER APPROVED
  • Tap Bolt, 5/16-18x3, Gr 5, Zinc, PK500 Tap Bolt,5/16-18x3,Gr 5,Zinc,PK500
  • Item # 4YJK7
  • Mfr. Model # JJC05096GR5C
  • Hex Head Cap Screw, Head Type Standard, Type Medium Strength, Grade 5, Comparable To Property Class 8.8,...More

Tap Bolt,3/8-16x1-1/2,Gr 5,Zinc,PK675
  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x1-1/2, Gr 5, Zinc, PK675 Tap Bolt,3/8-16x1-1/2,Gr 5,Zinc,PK675
  • Item # 4YJN3
  • Mfr. Model # JJC06048GR675
  • Hex Head Cap Screw, Head Type Standard, Type Medium Strength, Grade 5, Comparable To Property Class 8.8,...More

Tap Bolt,3/4-10x3,Gr 5,Zinc,PK80
  • GRAINGER APPROVED
  • Tap Bolt, 3/4-10x3, Gr 5, Zinc, PK80 Tap Bolt,3/4-10x3,Gr 5,Zinc,PK80
  • Item # 4YJC9
  • Mfr. Model # JJC12096GR80
  • Hex Head Cap Screw, Head Type Standard, Type Medium Strength, Grade 5, Comparable To Property Class 8.8,...More

Tap Bolt,1-14x6,Gr 5,Zinc,PK5
  • BIG BOLT CORP
  • Tap Bolt, 1-14x6, Gr 5, Zinc, PK5 Tap Bolt,1-14x6,Gr 5,Zinc,PK5
  • Item # 30Z619
  • Mfr. Model # TAPG5ZP1146
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 1-14, Material Medium Carbon Steel,...More

Tap Bolt,1/2-13x1/2,Gr 8,ZP,PK65
  • BIG BOLT CORP
  • Tap Bolt, 1/2-13x1/2, Gr 8, ZP, PK65 Tap Bolt,1/2-13x1/2,Gr 8,ZP,PK65
  • Item # 30Z777
  • Mfr. Model # TAPG8ZY121312
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Yellow Zinc-Plated, Thread Size 1/2-13, Material Alloy...More

Tap Bolt,3/8-16x8,Gr 5,Plain,PK10
  • BIG BOLT CORP
  • Tap Bolt, 3/8-16x8, Gr 5, Plain, PK10 Tap Bolt,3/8-16x8,Gr 5,Plain,PK10
  • Item # 30Z641
  • Mfr. Model # TAPG538168
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Plain, Thread Size 3/8-16, Material Medium Carbon Steel,...More

Tap Bolt,5/16-24x2-1/2,Gr 8,Plain,PK35
  • BIG BOLT CORP
  • Tap Bolt, 5/16-24x2-1/2, Gr 8, Plain, PK35 Tap Bolt,5/16-24x2-1/2,Gr 8,Plain,PK35
  • Item # 30Z857
  • Mfr. Model # TAPG851624212
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Plain, Thread Size 5/16-24, Material Alloy Steel, Thread...More

Tap Bolt,3/8-16x1-1/4,Gr 5,Zinc,PK1300
  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x1-1/4, Gr 5, Zinc, PK1300 Tap Bolt,3/8-16x1-1/4,Gr 5,Zinc,PK1300
  • Item # 5GZF7
  • Mfr. Model # 502123-B1
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 3/8-16, Material Medium Carbon Steel,...More

Tap Bolt,1/4-20x1,Gr 5,Zinc,PK3600
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x1, Gr 5, Zinc, PK3600 Tap Bolt,1/4-20x1,Gr 5,Zinc,PK3600
  • Item # 5GZH6
  • Mfr. Model # 502024-B1
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 1/4-20, Material Medium Carbon Steel,...More

Tap Bolt,5/8-18x6,Gr 5,Zinc,PK10
  • BIG BOLT CORP
  • Tap Bolt, 5/8-18x6, Gr 5, Zinc, PK10 Tap Bolt,5/8-18x6,Gr 5,Zinc,PK10
  • Item # 30Z588
  • Mfr. Model # TAPG5ZP58186
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 5/8-18, Material Medium Carbon Steel,...More

Tap Bolt,1/2-13x7-1/2,Gr 5,Plain,PK10
  • BIG BOLT CORP
  • Tap Bolt, 1/2-13x7-1/2, Gr 5, Plain, PK10 Tap Bolt,1/2-13x7-1/2,Gr 5,Plain,PK10
  • Item # 30Z668
  • Mfr. Model # TAPG51213712
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Plain, Thread Size 1/2-13, Material Medium Carbon Steel,...More

Tap Bolt,1/2-13x1,Gr A,Zinc,PK750
  • GRAINGER APPROVED
  • Tap Bolt, 1/2-13x1, Gr A, Zinc, PK750 Tap Bolt,1/2-13x1,Gr A,Zinc,PK750
  • Item # 5HCV6
  • Mfr. Model # 500310-BR
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/2-13, Material Low Carbon Steel,...More

Tap Bolt,1/4-20x4,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x4, Gr A, Zinc, PK100 Tap Bolt,1/4-20x4,Gr A,Zinc,PK100
  • Item # 2BB10
  • Mfr. Model # 500034-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,1/4-20x2-1/4,Gr 5,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x2-1/4, Gr 5, Zinc, PK100 Tap Bolt,1/4-20x2-1/4,Gr 5,Zinc,PK100
  • Item # 2CA65
  • Mfr. Model # 502039-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 1/4-20, Material Medium Carbon Steel,...More

Tap Bolt,1/4-20x2-1/2,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x2-1/2, Gr A, Zinc, PK100 Tap Bolt,1/4-20x2-1/2,Gr A,Zinc,PK100
  • Item # 2BA91
  • Mfr. Model # 500024-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,1/2-13x6,Gr 5,Zinc,PK25
  • GRAINGER APPROVED
  • Tap Bolt, 1/2-13x6, Gr 5, Zinc, PK25 Tap Bolt,1/2-13x6,Gr 5,Zinc,PK25
  • Item # 2CE27
  • Mfr. Model # 502237-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 1/2-13, Material Medium Carbon Steel,...More

Tap Bolt,1/2-13x5,Gr 5,Zinc,PK25
  • GRAINGER APPROVED
  • Tap Bolt, 1/2-13x5, Gr 5, Zinc, PK25 Tap Bolt,1/2-13x5,Gr 5,Zinc,PK25
  • Item # 2CE24
  • Mfr. Model # 502231-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 1/2-13, Material Medium Carbon Steel,...More

Tap Bolt,1/4-20x1-3/4,Gr A,Zinc,PK100
  • GRAINGER APPROVED
  • Tap Bolt, 1/4-20x1-3/4, Gr A, Zinc, PK100 Tap Bolt,1/4-20x1-3/4,Gr A,Zinc,PK100
  • Item # 2BA85
  • Mfr. Model # 500018-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 1/4-20, Material Low Carbon Steel,...More

Tap Bolt,5/8-11x6,Gr 5,Zinc,PK25
  • GRAINGER APPROVED
  • Tap Bolt, 5/8-11x6, Gr 5, Zinc, PK25 Tap Bolt,5/8-11x6,Gr 5,Zinc,PK25
  • Item # 2CU18
  • Mfr. Model # 502267-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 5/8-11, Material Medium Carbon Steel,...More

Results per page:  16 | 32 | 48

Shop a selection of tap bolts at Grainger. They are fully threaded regular hex bolts with a washer under the head. They are inserted through holes in assembled parts where a cap screw or stud would be impractical. They are used in applications such as vehicle repair, attaching motors to machinery and in combination with pulleys to adjust belt tension.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More