Skip Content

Filter Results By

Item
Type
Size
  • View MoreView Less
Material
  • View MoreView Less
Closure Type
Price
Shop By

Tactical Vests

77 Results Found that Include 77 Products

Results per page: 16 | 32 | 48
Taclite Vest,Black,2XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, 2XLTaclite Vest,Black,2XL
  • Item # 21X155
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size 2XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

Covert Vest,L,Black,42 to 44In,Polyester
  • 5.11 TACTICAL
  • Covert Vest, L, Black, 42 to 44In, PolyesterCovert Vest,L,Black,42 to 44In,Polyester
  • Item # 22MW24
  • Mfr. Model # 80016
  • Covert Vest, Size L, Color Black, Material Polyester, Fits Chest Size 42 to 44 In., Number of Pockets...More

Taclite Vest,Black,XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, XLTaclite Vest,Black,XL
  • Item # 21X154
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

Range Vest,L,Black,42 to 44,Poly/Cotton
  • 5.11 TACTICAL
  • Range Vest, L, Black, 42 to 44, Poly/CottonRange Vest,L,Black,42 to 44,Poly/Cotton
  • Item # 22MW42
  • Mfr. Model # 80017
  • Range Vest, Size L, Color Black, Material Taclite Ripstop 6.14 oz., 65 Percent Polyester/35 Percent Cotton,...More

Range Vest,XL,Black,46 to 48,Poly/Cotton
  • 5.11 TACTICAL
  • Range Vest, XL, Black, 46 to 48, Poly/CottonRange Vest,XL,Black,46 to 48,Poly/Cotton
  • Item # 22MW43
  • Mfr. Model # 80017
  • Range Vest, Size XL, Color Black, Material Taclite Ripstop 6.14 oz., 65 Percent Polyester/35 Percent Cotton,...More

Covert Vest,3XL,Black,54 to 56In,Poly
  • 5.11 TACTICAL
  • Covert Vest, 3XL, Black, 54 to 56In, PolyCovert Vest,3XL,Black,54 to 56In,Poly
  • Item # 22MW37
  • Mfr. Model # 80016
  • Covert Vest, Size 3XL, Color Black, Material Polyester, Fits Chest Size 54 to 56 In., Number of Pockets...More

Tactical Vest,S,Khaki,34 in. to 35 in.
LBE Vest,Flat Dark Earth,4XL
  • 5.11 TACTICAL
  • LBE Vest, Flat Dark Earth, 4XLLBE Vest,Flat Dark Earth,4XL
  • Item # 21V985
  • Mfr. Model # 58631
  • LBE Vest, Color Flat Dark Earth, Size 4XL, Closure Type YKK Zipper, Features Web Platform , Document Pocket...More

Range Vest,2XL,Blk,50 to 52,Poly/Cotton
  • 5.11 TACTICAL
  • Range Vest, 2XL, Blk, 50 to 52, Poly/CottonRange Vest,2XL,Blk,50 to 52,Poly/Cotton
  • Item # 22MW44
  • Mfr. Model # 80017
  • Range Vest, Size 2XL, Color Black, Material Taclite Ripstop 6.14 oz., 65 Percent Polyester/35 Percent Cotton,...More

Taclite Vest,Black,3XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, 3XLTaclite Vest,Black,3XL
  • Item # 21X156
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size 3XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

LBE Vest,Regular,Sandstone,46 to 48 In
  • 5.11 TACTICAL
  • LBE Vest, Regular, Sandstone, 46 to 48 InLBE Vest,Regular,Sandstone,46 to 48 In
  • Item # 22MM99
  • Mfr. Model # 58631
  • LBE Vest, Size Regular, Color Sandstone, Material Polyester Mesh, Fits Chest Size 46 to 48 In., Number of...More

Covert Vest,M,Moss,38 to 40In,Poly
  • 5.11 TACTICAL
  • Covert Vest, M, Moss, 38 to 40In, PolyCovert Vest,M,Moss,38 to 40In,Poly
  • Item # 22MW28
  • Mfr. Model # 80016
  • Covert Vest, Size M, Color Moss, Material Polyester, Fits Chest Size 38 to 40 In., Number of Pockets (Inside)...More

Covert Vest,2XL,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, 2XL, Storm GrayCovert Vest,2XL,Storm Gray
  • Item # 32JD35
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size 2XL, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest...More

LBE Vest,Tac OD,4XL
  • 5.11 TACTICAL
  • LBE Vest, Tac OD, 4XLLBE Vest,Tac OD,4XL
  • Item # 21V988
  • Mfr. Model # 58631
  • LBE Vest, Color Tac OD, Size 4XL, Closure Type YKK Zipper, Features Web Platform , Document Pocket , Pull...More

Covert Vest,3XL,Moss,54 to 56In,Poly
  • 5.11 TACTICAL
  • Covert Vest, 3XL, Moss, 54 to 56In, PolyCovert Vest,3XL,Moss,54 to 56In,Poly
  • Item # 22MW38
  • Mfr. Model # 80016
  • Covert Vest, Size 3XL, Color Moss, Material Polyester, Fits Chest Size 54 to 56 In., Number of Pockets...More

Range Vest,XL,Brown,46 to 48,Poly/Cotton
  • 5.11 TACTICAL
  • Range Vest, XL, Brown, 46 to 48, Poly/CottonRange Vest,XL,Brown,46 to 48,Poly/Cotton
  • Item # 22MW55
  • Mfr. Model # 80017
  • Range Vest, Size XL, Color Brown, Material Taclite Ripstop 6.14 oz., 65 Percent Polyester/35 Percent Cotton,...More

Range Vest,M,Khaki,38 to 40,Poly/Cotton
  • 5.11 TACTICAL
  • Range Vest, M, Khaki, 38 to 40, Poly/CottonRange Vest,M,Khaki,38 to 40,Poly/Cotton
  • Item # 22MW47
  • Mfr. Model # 80017
  • Range Vest, Size M, Color Khaki, Material Taclite Ripstop 6.14 oz., 65 Percent Polyester/35 Percent Cotton,...More

Tactical Vest,M,Khaki,38 in. to 40 in.
LBE Vest,Tac OD,Regular
  • 5.11 TACTICAL
  • LBE Vest, Tac OD, RegularLBE Vest,Tac OD,Regular
  • Item # 21V986
  • Mfr. Model # 58631
  • LBE Vest, Color Tac OD, Size Regular, Closure Type YKK Zipper, Features Web Platform , Document Pocket ,...More

Range Vest,M,Brown,38 to 40,Poly/Cotton
  • 5.11 TACTICAL
  • Range Vest, M, Brown, 38 to 40, Poly/CottonRange Vest,M,Brown,38 to 40,Poly/Cotton
  • Item # 22MW53
  • Mfr. Model # 80017
  • Range Vest, Size M, Color Brown, Material Taclite Ripstop 6.14 oz., 65 Percent Polyester/35 Percent Cotton,...More

Covert Vest,M,Battle Brown
  • 5.11 TACTICAL
  • Covert Vest, M, Battle BrownCovert Vest,M,Battle Brown
  • Item # 32JD45
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size M, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

Range Vest,3XL,Blk,54 to 56,Poly/Cotton
  • 5.11 TACTICAL
  • Range Vest, 3XL, Blk, 54 to 56, Poly/CottonRange Vest,3XL,Blk,54 to 56,Poly/Cotton
  • Item # 22MW45
  • Mfr. Model # 80017
  • Range Vest, Size 3XL, Color Black, Material Taclite Ripstop 6.14 oz., 65 Percent Polyester/35 Percent Cotton,...More

Taclite Vest,TDU Khaki,S
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, STaclite Vest,TDU Khaki,S
  • Item # 21X157
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size S, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

Covert Vest,2XL,Moss,50 to 52In,Poly
  • 5.11 TACTICAL
  • Covert Vest, 2XL, Moss, 50 to 52In, PolyCovert Vest,2XL,Moss,50 to 52In,Poly
  • Item # 22MW31
  • Mfr. Model # 80016
  • Covert Vest, Size 2XL, Color Moss, Material Polyester, Fits Chest Size 50 to 52 In., Number of Pockets...More

LBE Vest,2XL+,Sandstone,50 to 52 In
  • 5.11 TACTICAL
  • LBE Vest, 2XL+, Sandstone, 50 to 52 InLBE Vest,2XL+,Sandstone,50 to 52 In
  • Item # 22MN01
  • Mfr. Model # 58631
  • LBE Vest, Size 2XL+, Color Sandstone, Material Polyester Mesh, Fits Chest Size 50 to 52 In., Number of...More

Covert Vest,L,Moss,42 to 44In,Poly
  • 5.11 TACTICAL
  • Covert Vest, L, Moss, 42 to 44In, PolyCovert Vest,L,Moss,42 to 44In,Poly
  • Item # 22MW29
  • Mfr. Model # 80016
  • Covert Vest, Size L, Color Moss, Material Polyester, Fits Chest Size 42 to 44 In., Number of Pockets (Inside)...More

Covert Vest,XL,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, XL, Storm GrayCovert Vest,XL,Storm Gray
  • Item # 32JD36
  • Mfr. Model # 80016
  • Water and Wind Resistant Stretch Softshell Fabric with Brushed Lining, Covert Outdoor Design, BBS Compatible...More

Covert Vest,M,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, M, Storm GrayCovert Vest,M,Storm Gray
  • Item # 32JD38
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size M, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest Size...More

Covert Vest,3XL,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, 3XL, Storm GrayCovert Vest,3XL,Storm Gray
  • Item # 32JD40
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size 3XL, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest...More

Covert Vest,XL,Black,46 to 48In,Poly
  • 5.11 TACTICAL
  • Covert Vest, XL, Black, 46 to 48In, PolyCovert Vest,XL,Black,46 to 48In,Poly
  • Item # 22MW25
  • Mfr. Model # 80016
  • Covert Vest, Size XL, Color Black, Material Polyester, Fits Chest Size 46 to 48 In., Number of Pockets...More

Covert Vest,2XL,Battle Brown
  • 5.11 TACTICAL
  • Covert Vest, 2XL, Battle BrownCovert Vest,2XL,Battle Brown
  • Item # 32JD42
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size 2XL, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

Covert Vest,S,Black,34 to 36In,Polyester
  • 5.11 TACTICAL
  • Covert Vest, S, Black, 34 to 36In, PolyesterCovert Vest,S,Black,34 to 36In,Polyester
  • Item # 22MW22
  • Mfr. Model # 80016
  • Covert Vest, Size S, Color Black, Material Polyester, Fits Chest Size 34 to 36 In., Number of Pockets...More

Results per page: 16 | 32 | 48