Skip Content

Filter Results By

Item
Type
Size
Material
Closure Type
Brand
Price
Shop By
Ratings

Tactical Vests

91 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Covert Vest,L,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, L, Storm Gray Covert Vest,L,Storm Gray
  • Item # 32JD37
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size L, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest Size...More

Tactical Vest,3XL,Khaki,54 in. to 56 in.
Taclite Vest,Black,3XL
  • 5.11 TACTICAL
  • Taclite Vest, Black, 3XL Taclite Vest,Black,3XL
  • Item # 21X156
  • Mfr. Model # 80008
  • Taclite Vest, Color Black, Size 3XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

Covert Vest,3XL,Black,54 to 56In,Poly
  • 5.11 TACTICAL
  • Covert Vest, 3XL, Black, 54 to 56In, Poly Covert Vest,3XL,Black,54 to 56In,Poly
  • Item # 22MW37
  • Mfr. Model # 80016
  • Covert Vest, Size 3XL, Color Black, Material Polyester, Fits Chest Size 54 to 56 In., Number of Pockets...More

LBE Vest,Black,4XL
  • 5.11 TACTICAL
  • LBE Vest, Black, 4XL LBE Vest,Black,4XL
  • Item # 21V982
  • Mfr. Model # 58631
  • LBE Vest, Color Black, Size 4XL, Closure Type YKK Zipper, Features Web Platform , Document Pocket , Pull...More

Commando Recon Chest Harness,Coyote Tan,
  • BLACKHAWK
  • Commando Recon Chest Harness, Coyote Tan, Commando Recon Chest Harness,Coyote Tan,
  • Item # 13E185
  • Mfr. Model # 37CL78
  • Enhanced Commando Recon Chest Harness, Size Universal, Color Coyote Tan, Material 1000 Denier Nylon, Number...More

Commando Recon Chest Harness,Coyote Tan,
  • BLACKHAWK
  • Commando Recon Chest Harness, Coyote Tan, Commando Recon Chest Harness,Coyote Tan,
  • Item # 13E190
  • Mfr. Model # 37CL01
  • S.T.R.I.K.E. Commando Recon Chest Harnes, Size Universal, Color Coyote Tan, Material 500D Ripstop, Closure...More

Tactical Float Vest II,Black,
  • BLACKHAWK
  • Tactical Float Vest II, Black, Tactical Float Vest II,Black,
  • Item # 11Z760
  • Mfr. Model # 30TFV2
  • Tactical Float Vest II, Size Universal, Color Black, Material USCG Approved Foam/1000 Denier Nylon, Number of...More

DOAV System,Black,
  • BLACKHAWK
  • DOAV System, Black, DOAV System,Black,
  • Item # 11Z763
  • Mfr. Model # 30DV00
  • DOAV System, Size Universal, Color Black, Material 1000 Denier Nylon, Number of Pockets (Outside) 10, Closure...More

Omega Elite Vest Cross Draw ,Black,
  • BLACKHAWK
  • Omega Elite Vest Cross Draw , Black, Omega Elite Vest Cross Draw ,Black,
  • Item # 11Z754
  • Mfr. Model # 30EV26
  • Omega Elite Vest Cross Draw, Size Universal, Color Black, Material Nylon Mesh, Number of Pockets (Outside) 6,...More

Omega Elite Tactical Vest No 1,Black,
  • BLACKHAWK
  • Omega Elite Tactical Vest No 1, Black, Omega Elite Tactical Vest No 1,Black,
  • Item # 11Z755
  • Mfr. Model # 30EV03
  • Omega Elite Tactical Vest No 1, Size Universal, Color Black, Material Nylon Mesh, Number of Pockets (Outside)...More

Modular Entry Vest,Universal,Black
  • UNCLE MIKE'S
  • Modular Entry Vest, Universal, Black Modular Entry Vest,Universal,Black
  • Item # 36P343
  • Mfr. Model # 7702220
  • Modular Entry Vest, Size Universal, Color Black, Material Lightweight Mesh and Tactical Nylon, Fits Chest...More

Tactical Vest,XL,Black,46 in. to 48 in.
Multi Purpose Entry Vest,Universal,Black
  • UNCLE MIKE'S
  • Multi Purpose Entry Vest, Universal, Black Multi Purpose Entry Vest,Universal,Black
  • Item # 36P341
  • Mfr. Model # 7702215
  • Multi Purpose Entry Vest, Size Universal, Color Black, Material Lightweight Mesh and Tactical Nylon, Fits...More

LBE Vest,Regular,Sandstone,46 to 48 In
  • 5.11 TACTICAL
  • LBE Vest, Regular, Sandstone, 46 to 48 In LBE Vest,Regular,Sandstone,46 to 48 In
  • Item # 22MM99
  • Mfr. Model # 58631
  • LBE Vest, Size Regular, Color Sandstone, Material Polyester Mesh, Fits Chest Size 46 to 48 In., Number of...More

LBE Vest,2XL+,Sandstone,50 to 52 In
  • 5.11 TACTICAL
  • LBE Vest, 2XL+, Sandstone, 50 to 52 In LBE Vest,2XL+,Sandstone,50 to 52 In
  • Item # 22MN01
  • Mfr. Model # 58631
  • LBE Vest, Size 2XL+, Color Sandstone, Material Polyester Mesh, Fits Chest Size 50 to 52 In., Number of...More

LBE Vest,4XL,Sandstone,58 to 60 In
  • 5.11 TACTICAL
  • LBE Vest, 4XL, Sandstone, 58 to 60 In LBE Vest,4XL,Sandstone,58 to 60 In
  • Item # 22MN02
  • Mfr. Model # 58631
  • LBE Vest, Size 4XL, Color Sandstone, Material Polyester Mesh, Fits Chest Size 58 to 60 In., Number of Pockets...More

LBE Vest,Tac OD,2XL
  • 5.11 TACTICAL
  • LBE Vest, Tac OD, 2XL LBE Vest,Tac OD,2XL
  • Item # 21V987
  • Mfr. Model # 58631
  • LBE Vest, Color Tac OD, Size 2XL+, Closure Type YKK Zipper, Features Web Platform , Document Pocket , Pull...More

LBE Vest,Tac OD,4XL
  • 5.11 TACTICAL
  • LBE Vest, Tac OD, 4XL LBE Vest,Tac OD,4XL
  • Item # 21V988
  • Mfr. Model # 58631
  • LBE Vest, Color Tac OD, Size 4XL, Closure Type YKK Zipper, Features Web Platform , Document Pocket , Pull...More

Tactical Vest,M,Khaki,38 in. to 40 in.
Covert Vest,L,Battle Brown
  • 5.11 TACTICAL
  • Covert Vest, L, Battle Brown Covert Vest,L,Battle Brown
  • Item # 32JD44
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size L, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

Tactical Vest,M,Black,38 in. to 40 in.
Tactical Vest,L,Khaki,42 in. to 44 in.
Covert Vest,S,Black,34 to 36In,Polyester
  • 5.11 TACTICAL
  • Covert Vest, S, Black, 34 to 36In, Polyester Covert Vest,S,Black,34 to 36In,Polyester
  • Item # 22MW22
  • Mfr. Model # 80016
  • Covert Vest, Size S, Color Black, Material Polyester, Fits Chest Size 34 to 36 In., Number of Pockets...More

Covert Vest,M,Battle Brown
  • 5.11 TACTICAL
  • Covert Vest, M, Battle Brown Covert Vest,M,Battle Brown
  • Item # 32JD45
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size M, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

Taclite Vest,TDU Khaki,S
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, S Taclite Vest,TDU Khaki,S
  • Item # 21X157
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size S, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

Covert Vest,2XL,Storm Gray
  • 5.11 TACTICAL
  • Covert Vest, 2XL, Storm Gray Covert Vest,2XL,Storm Gray
  • Item # 32JD35
  • Mfr. Model # 80016
  • Covert Vest, Vest, Size 2XL, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest...More

Tactical Vest,L,Black,42 in. to 44 in.
Tactical Vest,2XL,Black,50 in. to 52 in.
Covert Vest,XL,Moss,46 to 48In,Poly
  • 5.11 TACTICAL
  • Covert Vest, XL, Moss, 46 to 48In, Poly Covert Vest,XL,Moss,46 to 48In,Poly
  • Item # 22MW30
  • Mfr. Model # 80016
  • Covert Vest, Size XL, Color Moss, Material Polyester, Fits Chest Size 46 to 48 In., Number of Pockets...More

Tactical Vest,XL,Khaki,46 in. to 48 in.
Taclite Vest,TDU Khaki,XL
  • 5.11 TACTICAL
  • Taclite Vest, TDU Khaki, XL Taclite Vest,TDU Khaki,XL
  • Item # 21X160
  • Mfr. Model # 80008
  • Taclite Vest, Color TDU Khaki, Size XL, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

Results per page:  16 | 32 | 48

Grainger is a leading supplier of tactical vests and other body armor at great prices. Quickly and easily find protective armor that can fit your security management and law enforcement needs. Grainger offers a variety of tactical vests in an array of colors, sizes and functions to help meet your mission needs. Make Grainger your first choice for tactical vests and other personal security needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More