Skip Content

Filter Results By

Item
  • View MoreView Less
Color
  • View MoreView Less
Material
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tactical Assault Packs

116 Results Found that Include 116 Products

Results per page: 16 | 32 | 48
Rolling Bag,Soms 2.0,Black
  • 5.11 TACTICAL
  • Rolling Bag, Soms 2.0, BlackRolling Bag,Soms 2.0,Black
  • Item # 21V959
  • Mfr. Model # 56958
  • Rolling Bag, Soms 2.0, Color Black, Material 1600 Denier, Length (In.) 32, Width (In.) 14.5, Number of...More

Rush 72 Backpack
  • 5.11 TACTICAL
  • Rush 72 BackpackRush 72 Backpack
  • Item # 6VJG7
  • Mfr. Model # 58602
  • Rush 72 Backpack, Capacity 2,639 cu.-in., Length 23, Width 13-1/2, Depth 8-1/2, Height 23, Number of Pockets...More

Responders Everyday Bag,Red,Nylon
  • 5.11 TACTICAL
  • Responders Everyday Bag, Red, NylonResponders Everyday Bag,Red,Nylon
  • Item # 22MM82
  • Mfr. Model # 56878
  • Responders Everyday Bag, Tactical, Capacity 8192 cu. In., Length 32 In., Width 16 In., Height 19 In., Number...More

COVRT 18 Backpack,Asphalt
  • 5.11 TACTICAL
  • COVRT 18 Backpack, AsphaltCOVRT 18 Backpack,Asphalt
  • Item # 14Z720
  • Mfr. Model # 56961
  • COVRT 18 Backpack, Length 19 In., Width 12-1/4 In., Depth 6-1/2 In., Number of Pockets 13, Number of Pockets...More

Bag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt
  • 5.11 TACTICAL
  • Bag, Bail Out, 8-1/2x12x4-1/2 In, 6 PktBag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt
  • Item # 21V935
  • Mfr. Model # 56026
  • Bag, Bail Out, Color Flat Dark Earth, Capacity 557 cu. in., Diameter 557 cu. in., Features Web Platform ,...More

Covrt 18 Backpack,Tactical,Ice
  • 5.11 TACTICAL
  • Covrt 18 Backpack, Tactical, IceCovrt 18 Backpack,Tactical,Ice
  • Item # 22MM83
  • Mfr. Model # 56961
  • Covrt 18 Backpack, Tactical, Size Universal, Color Ice, Material 500D Nylon, Length (In.) 22 In., Width (In.)...More

Backpack,Rush Moab 10,Black
  • 5.11 TACTICAL
  • Backpack, Rush Moab 10, BlackBackpack,Rush Moab 10,Black
  • Item # 21V963
  • Mfr. Model # 56964
  • Backpack, Rush Moab 10, Color Black, Material 1050D, Length (In.) 18.25, Width (In.) 5,25, Number of Pockets...More

NBT Duffle X-Ray,Khaki
  • 5.11 TACTICAL
  • NBT Duffle X-Ray, KhakiNBT Duffle X-Ray,Khaki
  • Item # 32JV53
  • Mfr. Model # 56183
  • NBT Duffle X-Ray, Duffel Bag, Size Universal, Color Khaki, Material 600D Polyester, 1050D Nylon Water...More

Covrt 18 Backpack,Tactical,Blue Depth
  • 5.11 TACTICAL
  • Covrt 18 Backpack, Tactical, Blue DepthCovrt 18 Backpack,Tactical,Blue Depth
  • Item # 22MM84
  • Mfr. Model # 56961
  • Covrt 18 Backpack, Tactical, Size Universal, Color Blue Depth, Material 500D Nylon, Length (In.) 22 In.,...More

All Hazards Nitro Backpack,Tac OD Green
  • 5.11 TACTICAL
  • All Hazards Nitro Backpack, Tac OD GreenAll Hazards Nitro Backpack,Tac OD Green
  • Item # 32JV82
  • Mfr. Model # 56167
  • All Hazards Nitro Backpack, Carry-On/Patrol Bag/Long Range Tactical Kit, Size Universal, Color Tac OD Green,...More

Rush 72 Backpack
  • 5.11 TACTICAL
  • Rush 72 BackpackRush 72 Backpack
  • Item # 6VJG9
  • Mfr. Model # 58602-188-1 SZ-
  • Rush 72 Backpack, Capacity 2,639 cu.-in., Length 23, Width 13-1/2, Depth 8-1/2, Height 23, Number of Pockets...More

PATROL READY Bag,Black
  • 5.11 TACTICAL
  • PATROL READY Bag, BlackPATROL READY Bag,Black
  • Item # 14Z733
  • Mfr. Model # 59012
  • PATROL READY Bag, Length 18-1/2 In., Width 13 In., Depth 8-1/2 In., Number of Pockets 12, Number of Pockets...More

Rush 24 Backpack
  • 5.11 TACTICAL
  • Rush 24 BackpackRush 24 Backpack
  • Item # 6VJG4
  • Mfr. Model # 58601
  • Rush 24 Backpack, Capacity 2,000 cu.-in., Length 20, Width 12-1/2, Depth 8, Height 20, Number of Pockets 28,...More

Backpack,Rush Moab 10,Double Tap
  • 5.11 TACTICAL
  • Backpack, Rush Moab 10, Double TapBackpack,Rush Moab 10,Double Tap
  • Item # 21V964
  • Mfr. Model # 56964
  • Backpack, Rush Moab 10, Color Double Tap, Material 1050D, Length (In.) 18.25, Width (In.) 5.25, Number of...More

Bag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt
  • 5.11 TACTICAL
  • Bag, Bail Out, 8-1/2x12x4-1/2 In, 6 PktBag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt
  • Item # 21V934
  • Mfr. Model # 56026
  • Bag, Bail Out, Color Black, Capacity 557 cu. in., Diameter 557 cu. in., Features Web Platform , Outside...More

Backpack,Rush 24,Sandstone
  • 5.11 TACTICAL
  • Backpack, Rush 24, SandstoneBackpack,Rush 24,Sandstone
  • Item # 21V969
  • Mfr. Model # 58601
  • Backpack, Rush 24, Color Sandstone, Material 1050D, Length (In.) 20, Width (In.) 12-1/2, Number of Pockets...More

Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Rush 12 Backpack, 18x11x18 In, 10 PktRush 12 Backpack,18x11x18 In,10 Pkt
  • Item # 21V948
  • Mfr. Model # 56892
  • Backpack, Rush 12, Color Sandstone, Capacity 1330 cu. in., Diameter 1330 cu. in., Features Water Resistant,...More

Backpack,Rush Moab 10,Sandstone
  • 5.11 TACTICAL
  • Backpack, Rush Moab 10, SandstoneBackpack,Rush Moab 10,Sandstone
  • Item # 21V965
  • Mfr. Model # 56964
  • Backpack, Rush Moab 10, Color Sandstone, Material 1050D, Length (In.) 18.25, Width (In.) 5.25, Number of...More

Push Pack,Black
  • 5.11 TACTICAL
  • Push Pack, BlackPush Pack,Black
  • Item # 14Z718
  • Mfr. Model # 56037
  • Push Pack, Length 8-1/2 In., Width 8-1/2 In., Depth 4 In., Nylon, Black, Two Side Expanding Pockets, Zippered...More

Rapid Excursion Pack,Gray
  • 5.11 TACTICAL
  • Rapid Excursion Pack, GrayRapid Excursion Pack,Gray
  • Item # 32JV55
  • Mfr. Model # 56182
  • Rapid Excursion Pack, Lightweight Daypack/Second-Stage Travel Carryall, Size Universal, Color Gray, Material...More

Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Rush 12 Backpack, 18x11x18 In, 10 PktRush 12 Backpack,18x11x18 In,10 Pkt
  • Item # 21V947
  • Mfr. Model # 56892
  • Backpack, Rush 12, Capacity 1330 cu. in., Length 18 In., Width 11 In., Depth 6.5 In., Height 18 In., Diameter...More

Backpack,Rush Moab 6,Black
  • 5.11 TACTICAL
  • Backpack, Rush Moab 6, BlackBackpack,Rush Moab 6,Black
  • Item # 21V960
  • Mfr. Model # 56963
  • Backpack, Rush Moab 6, Color Black, Material 1050D, Length (In.) 10.5, Width (In.) 5, Number of Pockets...More

COVRT 18 Backpack,Mantis Green
  • 5.11 TACTICAL
  • COVRT 18 Backpack, Mantis GreenCOVRT 18 Backpack,Mantis Green
  • Item # 14Z723
  • Mfr. Model # 56961
  • COVRT 18 Backpack, Length 19 In., Width 12-1/4 In., Depth 6-1/2 In., Number of Pockets 13, Number of Pockets...More

Bag,Range Qualifier,13x8-3/4x10 In,4 Pkt
  • 5.11 TACTICAL
  • Bag, Range Qualifier, 13x8-3/4x10 In, 4 PktBag,Range Qualifier,13x8-3/4x10 In,4 Pkt
  • Item # 21V953
  • Mfr. Model # 56947
  • Bag, Range Qualifier, Color Black, Capacity 1144 cu. in., Diameter 1144 cu. in., Features Mutiple Round And...More

MISSION READY 2.0,Black
  • 5.11 TACTICAL
  • MISSION READY 2.0, BlackMISSION READY 2.0,Black
  • Item # 14Z719
  • Mfr. Model # 56960
  • MISSION READY 2.0 Bag, Length 32 In., Width 14-1/2 In., Depth 14 In., Number of Pockets 5, Number of Pockets...More

Backpack,Rush 12,Multicam
  • 5.11 TACTICAL
  • Backpack, Rush 12, MulticamBackpack,Rush 12,Multicam
  • Item # 21V954
  • Mfr. Model # 56954
  • Backpack, Rush 12, Size 18H x 11W x 6.5 In.D, Color Multicam, Material 1050, Length (In.) 18, Width (In.) 11,...More

Bag,Briefcase,16.5x12.5x5.5 In,6 Pkt
  • 5.11 TACTICAL
  • Bag, Briefcase, 16.5x12.5x5.5 In, 6 PktBag,Briefcase,16.5x12.5x5.5 In,6 Pkt
  • Item # 21V933
  • Mfr. Model # 56003
  • Bag, Side Trip Briefcase, Color Black, Capacity 1134 cu. in., Diameter 1134 cu. in., Features Web Platform ,...More

Backpack,Rush 24,Multicam
  • 5.11 TACTICAL
  • Backpack, Rush 24, MulticamBackpack,Rush 24,Multicam
  • Item # 21V955
  • Mfr. Model # 56955
  • Backpack, Rush 24, Color Multicam, Material 1050, Length (In.) 20, Width (In.) 12-1/2, Number of Pockets...More

Outbound Gym Bag,Tactical,Charcoal
  • 5.11 TACTICAL
  • Outbound Gym Bag, Tactical, CharcoalOutbound Gym Bag,Tactical,Charcoal
  • Item # 22MM87
  • Mfr. Model # 56994
  • Outbound Gym Bag, Tactical, Size Universal, Color Charcoal, Material 600D Polyester, Length (In.) 12 In.,...More

Cams 2.0 Bag,40x15-1/2x15 In,5 Pkt
  • 5.11 TACTICAL
  • Cams 2.0 Bag, 40x15-1/2x15 In, 5 PktCams 2.0 Bag,40x15-1/2x15 In,5 Pkt
  • Item # 21V885
  • Mfr. Model # 50159
  • Bag, Cams 2.0, Color Black, Capacity 9300 cu. in., Diameter 9300 cu. in., Features Interior Dividers,...More

COVRT Tech Sleeve,Asphalt
  • 5.11 TACTICAL
  • COVRT Tech Sleeve, AsphaltCOVRT Tech Sleeve,Asphalt
  • Item # 14Z731
  • Mfr. Model # 56973
  • COVRT Tech Sleeve, Length 5-1/2 In., Width 3-1/4 In., Depth 1-1/4 In., Number of Pockets 1, Number of Pockets...More

Backpack,Rush 72,Multicam
  • 5.11 TACTICAL
  • Backpack, Rush 72, MulticamBackpack,Rush 72,Multicam
  • Item # 21V956
  • Mfr. Model # 56956
  • Backpack, Rush 72, Color Multicam, Material 1050, Length (In.) 23, Width (In.) 13-1/2, Number of Pockets...More

Results per page: 16 | 32 | 48